Beli waterproof di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Waterproof Sealing Sheet (Lakban Kedap Air)
    Mulai

    Rp879.900

    TRUSCO Waterproof Sealing Sheet (Lakban Kedap Air)
    Deskripsi:
    -High performance sealing material with adhesive tape on EPDM foam excellent in durability and weather resistance.-For waterproof/airtight/soundproof/insulation.
    atribut:
    • Color: Black
    • Viscosity (N/mm): 4.6/10
    • Base Material: Special Foam Rubber (EPDm)
    • Adhesive Materials: Acrylics
    • Purpose of Use: For waterproof/airtight/soundproof/insulation.
    • W x L (mm x m): 500x1
  2. No Drop Leak-Proof Coating 4kg (Cat Genteng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    No Drop Leak-Proof Coating 4kg (Cat Genteng)
    Deskripsi:
    No Drop adalah cat pelapis anti bocor yang memiliki sifat elastis, kedap air serta sangat tahan cuaca sehingga sangat cocok untuk digunakan pada permukaan tembok, beton, asbes, galvanis/seng dan permukaan terakota.
    atribut:
    • Dilution: Water
    • Solid Content (%): 40-65
    • Dry Film Thickness (micron): Minimal 250
    • Specific Gravity (kg/L): 1.0 to 1.3 (at 30°C, depends on color)
    • Theoretical Scattering (m²/kg): ± 2 (depends on surface porosity)
    • Thickness (°C): '200 to 300Poise for color, 130 to 140ku for transparent at 30°C
  3. Aquaproof Waterproofing Coating Paint 1kg (Cat Pelapis Anti Bocor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp67.900

    Aquaproof Waterproofing Coating Paint 1kg (Cat Pelapis Anti Bocor)
    Deskripsi:
    Aquaproof merupakan cat anti bocor terbaik dengan campuran polimer thixotropic yang dirancang untuk melapisi berbagai tempat, seperti atap dan dinding bagian luar, yang membutuhkan pelapis antibocor handal. Aquaproof merupakan salah satu pelapis anti bocor terbaik. Aquaproof cocok antara lain untuk atap genting, atap beton/seng/asbes, wuwungan, talang dan tampak muka/facade yang membuat Aquaproof cocok sebagai cat genteng anti bocor.
    atribut:
    • Ukuran (kg): 1
  4. Nitoms Waterproof Sealing Tape (Selotip Tahan Air)
    Mulai

    Rp319.900

    Nitoms Waterproof Sealing Tape (Selotip Tahan Air)
    Deskripsi:
    -Absorbs and evaporates condensation water and prevents walls/floors from corroding as well as filth and mold forming on curtains._x000D_-Can be taped on textured glass and frosted glass. _x000D_-To prevent mold and condensation._x000D_-For preventing corrosion of walls and floors.
    atribut:
    • Thickness: 4.5mm
    • Adhesive Materials: Acrylic adhesive
    • Base Material: Water-absorbing non-woven fabric, polyester film
    • W x L: 30mmx10m
  5. Non Brand Digital Pocket Thermometer
    Mulai

    Rp219.900

    Non Brand Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy: ±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
    • Application: Food Production
    • Auto Power OFF: Yes
    • Backlit: No
    • Digit Height (inch): 0.25
    • Digital Display: Display with 4-Digit LCD - 1/4 in Digit Height
    • Display Height (inch): 0.3
    • Display Size H x W (inch): 0.3x0.75
    • Display Type: LCD
    • Display Width (inch): 0.75
    • Food Safe: Yes
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Resolution (°F/°C): 0.1/0.1
    • Scale Type: Digital
    • Temperature Range (°F/°C): -58 to 572/-50 to 300
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  6. Aquaproof Waterproofing Coating Paint 4kg (Cat Pelapis Anti Bocor)
    3%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    Aquaproof Waterproofing Coating Paint 4kg (Cat Pelapis Anti Bocor)
    Deskripsi:
    Aquaproof merupakan cat anti bocor terbaik dengan campuran polimer thixotropic yang dirancang untuk melapisi berbagai tempat, seperti atap dan dinding bagian luar, yang membutuhkan pelapis antibocor handal. Aquaproof merupakan salah satu pelapis anti bocor terbaik. Aquaproof cocok antara lain untuk atap genting, atap beton/seng/asbes, wuwungan, talang dan tampak muka/facade yang membuat Aquaproof cocok sebagai cat genteng anti bocor.
    atribut:
    • Masa Simpan: Minimal 24 months
    • Bahan: Polymer Sintetis
  7. NIPPON PAINT Waterproofing Coating Elastex 3-in-1 (Cat Pelapis Anti Bocor)
    Mulai

    Rp99.900

    NIPPON PAINT Waterproofing Coating Elastex 3-in-1 (Cat Pelapis Anti Bocor)
    Deskripsi:
    ELASTEX WATERPROOF 3-in-1 adalah cat pelapis anti-bocor dengan perlindungan 5 tahun anti-bocor, berbahan dasar latex elastomerik akrilik yang sangat tangguh untuk mencegah kebocoran air, menutup retak rambut dan dapat pula berfungsi sebagai cat dasar yang unggul. Cat ini memiliki sifat kedap air, elastis, tahan retak, anti-alkali, anti-jamur, daya rekat yang kuat dan anti-lumer/leleh. Kini telah tersedia dengan lebih dari 2000 warna pilihan.ELASTEX WATERPROOF digunakan pada tempat-tempat yang sering mengalami kebocoran seperti pada langit-langit, atap, talang atau sambungan, atap genteng atau seng, atap asbes atau kayu, atap beton, tangki air, tembok bagian luar, dll. Cat ini dapat digunakan pada semen/beton, kayu, besi dan seng.
  8. NICHIFU Crimping Tool for Waterproof Terminal (Tang Crimping)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    NICHIFU Crimping Tool for Waterproof Terminal (Tang Crimping)
    Deskripsi:
    For waterproof crimp detection (SR) and waterproof crimp connector (SB) only
    atribut:
    • Total Length (mm): 294
    • Crimp Contact (mm) SR contact: 0.5, 1.25, 2.0, 5.5
    • Crimp Terminal (mm) SB terminal: 0.5, 1.25, 2.0, 5.5
  9. VOZ Battery Lithium Iron LiFePO4 (Aki Litium)
    Mulai

    Rp72.900

    VOZ Battery Lithium Iron LiFePO4 (Aki Litium)
    Deskripsi:
    Voz baterai Lithium 32700 3.2V 6000 mAhBiasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSVOZ LITHIUM BATTERY (LiFePO4) adalah Jenis Aki dengan Kualitas Terbaik dengan menggunakan Bahan Lithum (Li-ion) sehingga membuat Baterai mengisi daya lebih cepat, lebih tahan lama, memiliki kepadatan daya lebih tinggi dalam kemasan yang mudah dan ringan. Selain itu Battery Lithum menambahkan Smart Fitur untuk mempermudah pengguna.
    atribut:
    • Battery Voltage (V): 3.2
    • Category: LiFePO4
  10. TONATA Lakban Anti Bocor Lem Anti Air
    Mulai

    Rp34.900

    TONATA Lakban Anti Bocor Lem Anti Air
    Deskripsi:
    Cara Pemakaian:- Pastikan permukaan kering dan bersih.- Buka lapisan pelindung lakban lalu tempelkan lakban pada permukaan- Buka Sedikit demi sedikit sambil di tempelkan agar lebih murah dan rapi- Tekan kuat secara merata sampai lakban sepenuhnya menempel dengan permukaan.
    atribut:
    • Material: Aluminium Foil (Outer Layer)
    • Material Glue: Tonata Butyl Super Sticky Glue
    • Thickness (mm): 1
  11. Aquaproof Sealband (Penutup Kebocoran Instan)
    Mulai

    Rp99.900

    Aquaproof Sealband (Penutup Kebocoran Instan)
    Deskripsi:
    Sealband adalah perekat multiguna berbahan dasar bitumen/asphalt dengan pelindung aluminium yang cocok digunakan pada substrat seperti metal, beton, kayu, acrylic dan fiber glass.
    atribut:
    • Length (m): 10
    • Composition: bitumen/asphalt dengan pelindung aluminium
  12. Ultrachem Waterstop PVC WSF
    Mulai

    Rp2.099.900

    Ultrachem Waterstop PVC WSF
    Deskripsi:
    Ultrachem Waterstop PVC diproduksi dari bahan polimer plastik PVC berkualitas tinggi dan berfungsi mencegah rembesan air pada sambungan beton.
    atribut:
    • Color: Blue
    • Density (g/cm³): ±1.354 (JIS K 7112)
    • Elongation at Break (%): 315 (IEC 60811-1-1)
    • Form: Sheet
    • Hardness (Shore A): ±78 (JIS K 7215)
    • Heat Shock: No crack (IEC 60811-3-1)
    • Length (m): 20
    • Tensile Strength (N/mm²): 15.91 (IEC 60811-1-1)
    • Thickness (mm): 3
    • Type: PVC Waterstop
  13. Consol PVC Waterstop
    Mulai

    Rp2.399.900

    Consol PVC Waterstop
    atribut:
    • Size (m): 20/roll
  14. Aquaproof Waterproofing Coating Paint 20kg (Cat Pelapis Anti Bocor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Aquaproof Waterproofing Coating Paint 20kg (Cat Pelapis Anti Bocor)
    Deskripsi:
    Puluhan tahun setia melindungi Anda dan Keluarga. Mempunyai pengalaman lebih dari 30 tahun dalam menawarkan berbagai solusi produk pelapis anti bocor yang efektif dan tahan lama. - Kedap Air. Aquaproof bersifat kedap air yang menghambat air masuk ke dalam pori-pori bidang yang diaplikasikan. - Tahan Lama. Dengan aplikasi yang sesuai dengan instruksi, lapisan Aquaproof dapat bertahan dengan kondisi cuaca dan geografis Indonesia. - Elastis. Aquaproof bersifat elastis 500% hingga 600%. - Mudah Aplikasi. Aplikasi Aquaproof sangat mudah, dapat menggunakan kuas, rol, ataupun airless spray. - Daya Lekat Kuat. Aquaproof mempunyai daya lekat ke bidang aplikasi yang sangat kuat. - Warna Menarik. Aquaparoof mempunyai 24 varian warna yang menarik.
    atribut:
    • Tensile Strength ASTM D-412 (N/mm²): 1.2-1.5
    • Crack Bridging (ASTM D661-86): Pass (Crack on Concrete)
    • Bahan: Polymer Sintetis
    • Ketebalan (Brookfield) (cPs): 130.000-180.000
    • Masa Simpan: Minimal 24 months
    • Regangan pada Putus (ASTM D412): 500-600%
  15. Sika Waterbar (Waterstop PVC)
    Mulai

    Rp2.899.900

    Sika Waterbar (Waterstop PVC)
    Deskripsi:
    PVC Waterstop Fleksibel
  16. Lemkra Waterproofing Base /Semen Waterproofing
    Mulai

    Rp83.900

    Lemkra Waterproofing Base /Semen Waterproofing
    Deskripsi:
    Kegunaan- Untuk waterproofing pada permukaan dakbeton, mampu menahan tekanan airhingga 1 bar (kedalaman 10m).- Untuk waterproof ing (mencegahkebocoran) pada talang beton, dak beton,watertorn, groundtank, kamar mandi,kolam renang dan Iain-lain.- Mencegah rembesan pada dinding bagianluar (outdoor).- Tahan terhadap air menggenang (tidakmengelupas).- DS 105 Putih digunakan sebagaipembeda untuk meminimalisasi kesalahandalam pengerjaan waterproofing (antarapermukaan yang telah diwaterproofingdengan yang belum diwaterproofing).
    atribut:
    • Thickness (mm): 1-2
    • Dispersibility (kg/m²): 3-4
    • Mix (kg/cc): 1/250 (water)
  17. ARAO Water Stop
    Mulai

    Rp1.499.900

    ARAO Water Stop
    Deskripsi:
    -Optimum for stop water of the round separator.-For a water stopping plate.-PVC
  18. Moster Moster Waterproofing
    Mulai

    Rp98.900

    Moster Moster Waterproofing
    Deskripsi:
    Water ProofingBerfungsi untuk melindungi daerah rawan bocor dari kebocoran.
Daftar Harga waterproof Terbaru October 2026
TRUSCO Waterproof Sealing Sheet (Lakban Kedap Air)Rp879.900
No Drop Leak-Proof Coating 4kg (Cat Genteng)Rp329.900
Aquaproof Waterproofing Coating Paint 1kg (Cat Pelapis Anti Bocor)Rp67.900
Nitoms Waterproof Sealing Tape (Selotip Tahan Air)Rp319.900
Lemkra Waterproof Coating Waterlock (Pelapis Anti Bocor)Rp73.900
Non Brand Digital Pocket ThermometerRp219.900
Aquaproof Waterproofing Coating Paint 4kg (Cat Pelapis Anti Bocor)Rp269.900
NIPPON PAINT Waterproofing Coating Elastex 3-in-1 (Cat Pelapis Anti Bocor)Rp99.900
NICHIFU Crimping Tool for Waterproof Terminal (Tang Crimping)Rp1.799.900
VOZ Battery Lithium Iron LiFePO4 (Aki Litium)Rp72.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)