Beli microfon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA Gooseneck Microphone (Mikrofon)Deskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- TOA Chime Microphone (Mikrofon)atribut:
- Chime Tones: 4-Tone Chime (UP/DOWN)
- Output connector: XLR-3-32 equivalent; RJ45: Audio Output, Power Supply and contact output
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR Cable Stereo Phone Plug (7.5m) x 1
- Operating Temperature (°C): 0 to +40
- Rated Impedance Resistance (ohm): 600, balanced
- Current Consumption (mA): 13 during chime and 6 microphone operation
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-18000
- Microphone Element: Condenser
- Output: Microphone: -41 dB ±3dB (1 kHz 0 dB=1 V/Pa); Chime Tones: -31 dB ±3dB (maximum position)
- Polar Pattern: Cardioid
- Power Source: 6V DC (4x \"AA\" batteries) or DC adapter: 9-24V
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- Saramonic MicrophoneDeskripsi:Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- JETE MicrophoneDeskripsi:Desktop mic atau mikrofon meja JETE M5 Series didesain ergonomis yang ringkas dan tidak memakan tempat. Anda bisa meletakkannya di meja kerja maupun meja ruang rapat bersama rekan di kantor. Kabelpada mic meja ini elastis dan tak mudah kusut serta putus, inilah yang membuatnya lebih awet saat digunakan.Mikrofon meja JETE M5 Series dirancang khusus dengan leher mikrofon yang fleksibel dan posisinya bisa diputar hingga sudut 360°. Tak perlu khawatir patah, karena materialnya terbuat dari bahan berkualitas premium dan terbaik serta membuatnya lebih kokoh.Selain dibekali dengan fitur Omnidirectional yang mampu menangkap suara dari berbagai penjuru hingga 360°, microphone JETE ini juga memiliki fitur Noise Reduction Technology. Dengan begitu, suara bising dapat diredam dan pengguna bisa mendengar output suara yang jelas dan jernih seperti suara aslinya.Pairing dan proses pengoperasian mic meja JETE M5 Series terbilang mudah. Tinggal colokkan USB Port ke perangkat lalu, tekan tombol “On/Off” untuk menyalakan dan mematikannya. Dengan menggunakan USB Port model terbaru, membuatnya lebih optimal dalam penggunaan.Letakkan mikrofon JETE M5 Series di atas meja pada posisi bagian tengah dan mulailah melakukan meeting online dengan rekan kerja Anda. Berkat fitur penangkap suara dan peredam kebisingan, memungkinkan mic meja ini digunakan untuk aktivitas kantor seperti telekonferensi, rapat daring, maupun wawancara.atribut:
- Sensitivity (dB): -36±3
- Directionality: All Pointing
- Impedance (kΩ): 2.2 or less
- Cable Material: 2 Noise Canceling Cable
- Operating Voltage (V): 2.0
- Frequency Range (Hz-kHz): 20-16
- Adjustable Mic (°): 360
- Cable Length (mm): 2.5
- Intelligent Noise Reduction: Yes
- Length (m): 2
- Omnidirectional: Yes
- Port : USB
- SNI License: Yes
- Signal Noise Ratio (dB): >58
- TOA MicrophoneDeskripsi:Electret Condenser Type of Tie Clip Microphone. The ZM-361-AS is designed with high sensitivity and sound clarity, ideal for use in religion prayer applications, sermons, presentations or lecture activities.atribut:
- Color: Black
- Type: Electret Condenser microphone
- TOA Paging Microphone (Mikrofon)Deskripsi:The ZM-222 is a close-talking microphone for general announcements. It comes with a talk switch that can be lockedatribut:
- Type: Moving coil microphone
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Remote Microphone (Mikrofon)Deskripsi:RM-200M Remote MicrophoneThe RM-200M Remote Microphone connects to the VM-3240VA, VM-3360VA, VM-2120 and VM-2240 for the purpose of making emergency(*3)/general broadcast announcements.atribut:
- Power Source (V): DC 24 (Operating range: 14 - 28 V DC) Power input jack: Non-polarity type Usable power input plug(*2): Outer diameter ø5.5 mm, inner diameter ø2.1 mm, length 9.5mm
- Current Consumption (mA): 100 or less
- Audio Output: 0 dB(*1), 600 Ω, balanced
- Distortion (%): 1 or less
- Microphone Frequency Response (kHz): 100-20
- Accessory: Link cable (3 m) ……1
- Connection Cable and Connector: Category 5 STP cable, RJ45 connector
- Dimensions (WxHxD) (mm): 190x76.5x215 (Gooseneck microphone excluded)
- Emergency Broadcast(*3): Activation of Emergency Broadcast (pre-recorded announcement or live microphone announcement) by Emergency Broadcast Switch
- Finish: ABS resin, blueish gray (Pantone 538 or its equivalent)
- Microphone: Unidirectional electret condenser microphone
- No. of Function Keys: 13, Emegency key (covered), Talk key
- Option: Wall mounting bracket: WB-RM200
- SN Ratio (dB): 60 or more
- Volume Control: Microphone volume control
- TOA Shoulder MegaphoneDeskripsi:The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.atribut:
- Output Rating (W): 30
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
Daftar Harga microfon Terbaru October 2026
| TOA Gooseneck Microphone (Mikrofon) | Rp989.900 |
| ADVANCE DIGITALS Microphone Wireless | Rp139.900 |
| TOA Chime Microphone (Mikrofon) | Rp2.099.900 |
| TOA Dynamic Microphone | Rp279.900 |
| TOA Power Amplifier | Rp5.599.900 |
| TOA Megaphone | Rp589.900 |
| Saramonic Microphone | Rp369.900 |
| TOA Horn Speaker | Rp379.900 |
| TOA Wireless Microphone 2 Channel | Rp3.399.900 |
| TOA Digital Mixer Amplifier | Rp4.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/q5P106755941-1.jpg)

/aoP106756384-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)





/n5P105880833-1.jpg)
/p5P106755905-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)
/qqP107773962-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Shoulder%20Megaphone/7zP106756287-1.jpg)
%20Microphone/39P108903117-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)