Beli mesin press sepatu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  2. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  3. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.299.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  4. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  5. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  6. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp15.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  7. BAILEIGH INDUSTRIAL Hydraulic Press
    Mulai

    Rp76.999.900

    BAILEIGH INDUSTRIAL Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Pressing
    • Base Length (inch): 44
    • Base Width (inch): 24
    • Frame Type: H-Frame
    • Material - Machining: Steel
    • Pump: Yes
    • Pump Type : Air
  8. American Tool Hydraulic Shop Press
    Mulai

    Rp8.199.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  9. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  10. NAGASAKI Hydraulic Press
    Mulai

    Rp44.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  11. DAKE CORPORATION Hydraulic Press
    Mulai

    Rp19.999.900

    DAKE CORPORATION Hydraulic Press
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.
    atribut:
    • UNSPSC: 27121502
    • Adjustable Bed: Yes
    • Frame Type: H-Frame
  12. Mama Lemon Sabun Cuci Piring Cair
    Rating:
    97% of 100
    (7)
    Mulai

    Rp78.900

  13. ALP Wiper Seal A206 Type
    Mulai

    Rp24.900

    ALP Wiper Seal A206 Type
    Deskripsi:
    -It is our heavy-duty scraper type dust felt designed to prevent all kinds of negative particles from entering the system, especially in hydraulic cylinders operating outside of closed areas (for example, hydraulic cylinders used in construction machines).-However, it is also recommended to be used safely in light duty cylinders.
    atribut:
    • Operating Temperature (°C): -40/+120
    • Sliding Speed (m/s): 1
    • Channel Diameter (µm): ≤1.6 / ≤10.0 (ra/Rmax)
    • Dynamic Surface (µm): ≤0.4 / ≤3.2 (ra/Rmax)
    • Material: TPE
    • Side Surfaces (µm): ≤3.2 / ≤16.0 (ra/Rmax)
Daftar Harga mesin press sepatu Terbaru October 2026
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
Melzer Hydraulic Shop PressRp3.999.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.299.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900
Kenmaster Mesin Press HidrolikRp15.999.900
BAILEIGH INDUSTRIAL Hydraulic PressRp76.999.900
MAXPRO Hydraulic Shop PressRp7.399.900
AS ONE Small Heat Press MachineRp129.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)