Sato Keiryoki Mfg Pen Type pH Meter

Sebelum PPN:
Rp3.899.900
Spesifikasi
Power SupplyCoin Type lithium battery CR 2032/2 Nos.
pH Range (pH)2 to 12
Body MaterialABS Plastic
Dimensions (mm)36x224x20
Measurement AccuracypH ± 0.20 pH, Temperature ± 1.0° C
AccessoriesCoin lithium battery CR 2032/2 Nos., Glass Electrode Protection Bottle/1 piece, One instruction manual
Battery Life (hour)400 (Continuous use)
Code No.6433 - 00
Humidity (%RH)not more than 80
Package Size (mm)90x305x50
Resolution (pH)'0.01 at 0.1°C
Sensor ElectrodeGlass
Sensor Part (mm)12x115
Temperature (°C)0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since the sensor part shape is long and narrow, it is possible to measure directly in a container with a small diameter such as a flask.
Equipped with 3 point calibration function (pH 4.
01, pH 6.
86, pH 10.
01).
Complies with the waterproof standard JIS C 0920 IPX4 (can be operated even with wet hands).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait