Sato Keiryoki Mfg Pockeatable pH Temperature Meter

Sebelum PPN:
Rp2.999.900 - Rp3.699.900
Spesifikasi
Item to be MeasuredpH,°C
Inner SolutionKCl (no replenishment type)
BatteryLR44 button cell (GPS76E)x4 pieces (included for test)
Accuracy (pH)±0.6
SensorGlass electrode
Size (mm)150x36x25
Temperature Measurement Range (°C)0.0 - 50.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is pH meter of pocket type which can be checked easily.
Since it is based on waterproofing standard JIS C0920 IPX4, it can be operated also by wet hand.

Ulasan Produk

Tidak ada ulasan