Beli mesin polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Electroklin Polisher Single Disc Machines
    Mulai

    Rp11.999.900

    Electroklin Polisher Single Disc Machines
    Deskripsi:
    Mesin Polisher Lantai KF 1752 Electroklin adalah Mesin poles lantai low speed multifungsi dengan design modern, safety dan mudah dioperasikan dengan jangka waktu lama. Performance mesin bekerja sangat baik dan sesuai dengan kondisi lantai umumnya di indonesia. Mesin tidak melayang saat digunakan dan beban bobot sangat menekan di permukaan lantai. Kelebihan utama dari mesin type ini adalah safety (Anti statis dan kenyamanan pengguna karena dapat disesuaikan dengan posisi tubuh user.
    atribut:
    • Diameter: 17 inch
    • Kecepatan: 175 RPM
    • Power: 700 watt/ 230 V
    • Sistem Motor: GEAR BOX ( Bukan Panbelt)
    • Accessories: Pad Holder, Sikat Kasar Sikat Halus, Water Tank, 3M Floor Pad Merah/Putih
  2. KRISBOW Mesin Sikat dan Poles Lantai
    Mulai

    Rp10.999.900

    KRISBOW Mesin Sikat dan Poles Lantai
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  3. Innotechs Polisher Machine Low Speed
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  4. KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    Mulai

    Rp3.099.900

    KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  5. RYU Gun Polisher
    Mulai

    Rp1.399.900

    RYU Gun Polisher
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  6. JJXF Aluminium Foil Insulation Suit
    Mulai

    Rp9.499.900

    JJXF Aluminium Foil Insulation Suit
    atribut:
    • Outerlayer Material: Kevlar + Aluminium Coated
    • Heat Radiation Intensity: 1000 degree
    • Reflectivity : 0.7
  7. RYOBI Sander Polisher
    Mulai

    Rp1.499.900

  8. Mesin HL Polisher
    Mulai

    Rp249.900

  9. Mesin HL Polisher Orbital
    Mulai

    Rp299.900

    Mesin HL Polisher Orbital
    atribut:
    • Size (inch): 5
  10. Alphalux High Speed Polisher
    Mulai

    Rp11.999.900

    Alphalux High Speed Polisher
    atribut:
    • High Speed: 175RPM
    • Working Width Brush: 20inch
  11. KRISBOW Mesin Poles
    Mulai

    Rp1.099.900

    KRISBOW Mesin Poles
    atribut:
    • Pad Size (mm): 180
    • Input Power (W/V/Hz): 570/220/50
    • Dimension L x W x H (cm): 22.5x10x24
    • No Load Speed (rpm): 1000 - 2400
  12. Wings Sabun Krim Biru
    Rating:
    85% of 100
    (4)
    Mulai

    Rp2.900

  13. SANYO Pompa Air Sumur Dalam Otomatis (made japan)
    Mulai

    Rp9.399.900

    SANYO Pompa Air Sumur Dalam Otomatis (made japan)
    atribut:
    • Motor Power (V): 220
    • Jet Type: PD60-J39
    • SNI License: Yes
    • SNI Number: 824 230344
  14. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp26.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  15. KLENCO Low Speed Polisher
    Mulai

    Rp29.999.900

    KLENCO Low Speed Polisher
    Deskripsi:
    S401 is a polisher with 41kg brush pressure. This polisher is suitable for polishing or cleaning floors and marble crystallization. The "off-center" engine motor design makes this machine convenient to use because there is no push to the user. This machine purchase will be equipped with 1pcs Pad Holder and 1pcs Brush. If you need a crystallization machine, it is highly recommended that machines have brush pressures above 50 kg, or use the Klenco Cyclone S510.
    atribut:
    • Brush Pressure (kg): 41
    • Speed (rpm): 165
    • Power (W): 1300
    • Power Supply (V): 220-240
    • Cable Length (m): 12
  16. COMPACT TOOLS Vertical Polisher
    Mulai

    Rp7.199.900

    COMPACT TOOLS Vertical Polisher
    Deskripsi:
    -Easy to use, small and light vertical type.-For old paint stripping work of automobile steel sheet using sanding paper, and polishing work of painted surface using buff.
    atribut:
    • Paper Size: 125mm
    • Air consumption: 0.45
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 208mm
    • No. Load Speed: 3000min -1 power
Daftar Harga mesin polisher Terbaru March 2026
Electroklin Polisher Single Disc MachinesRp11.999.900
KRISBOW Mesin Sikat dan Poles LantaiRp10.999.900
Innotechs Polisher Machine Low SpeedRp5.999.900
KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1Rp3.099.900
RYU Gun PolisherRp1.399.900
JJXF Aluminium Foil Insulation SuitRp9.499.900
DEWALT Mesin Gerinda DudukRp2.199.900
RYOBI Sander PolisherRp1.499.900
Mesin HL PolisherRp249.900
Mesin HL Polisher OrbitalRp299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)