Beli buffing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Shank Felt Wheel, Straight (Roda Poles Felt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    monotaro Shank Felt Wheel, Straight (Roda Poles Felt)
    Deskripsi:
    Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
  2. monotaro Hair Buff For Electric Polisher Grip Handle
    Mulai

    Rp60.900

    monotaro Hair Buff For Electric Polisher Grip Handle
    Deskripsi:
    The car waxing
    atribut:
    • Compatible: Electric poly Shah Grip handle MCPC2-2018
  3. 3M Buffing Thunder
    35%
    Mulai

    Rp12.999.900

    3M Buffing Thunder
    Deskripsi:
    The buffing sander 9025 retains a large amount of eccentricity while reducing the size and weight, improving both workability and high polishing power. Resin parts such as DVD and TV.
    atribut:
    • Buff used: Magic type
    • Pad Size (mm): 75
    • Orbit Diamond (mm): 10
    • Hose Mounting Port: R1 / 4
    • Exhaust: rear
    • Overall Length (mm): 150
    • Air Consumption (m³/minute): 0.15
    • No Load Rotation Speed (rpm): 11000
    • Working Air Pressure Range (MPa): 0.4-0.6
  4. DAYTON Bench Buffer (Mesin Poles Duduk)
    Mulai

    Rp3.199.900

    DAYTON Bench Buffer (Mesin Poles Duduk)
    atribut:
    • UNSPSC: 27112702
  5. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  6. MERCK Test Agar pH 8.0 for The Inhibitor Test
    Mulai

    Rp7.099.900

    MERCK Test Agar pH 8.0 for The Inhibitor Test
    atribut:
    • Packaging: Plastic Bottles
    • Quantity/Pack (g): 500
    • HS Code: 3821 00 00
    • Quality Level: MQ100
    • PH Value: 7.9-8.1 (27.5 g/l, H₂O, 25°C) (after autoclaving)
    • Solubility: 27.5 g/l
    • Storage class: 10-13 Other liquids and solids
    • WGK: WGK 1 slightly hazardous to water
  7. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  8. Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)
    Mulai

    Rp7.900

    Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)
    atribut:
    • Size (Inchxmm): 4x16
    • Maximum Speed (rpm): 13300
  9. Dynabrade Air-Powered Polisher & Buffer
    Mulai

    Rp25.999.900

    Dynabrade Air-Powered Polisher & Buffer
    Deskripsi:
    Polishers and buffers rotate polishing bonnets, woven pads, and other abrasives to refine surfaces and add luster. Also known as angle polishers, they remove light scratches, blend spot repairs back into the finish, and apply rubbing compounds and waxes for a shiny finish. They are commonly used for automotive detailing and metal finishing.
    atribut:
    • Accessory Attachment Type: Hook and Loop
    • Air inlet (inch): 1/4 NPT
    • DUTY: Heavy
    • Exhaust Location: Rear
    • Handle Material: Composite
    • Product Type: Air Polisher
    • Speed Settings: Fixed
    • Standards: CE; EAC
  10. AUTOSPA Corded Polisher, Buffer & Burnisher
    Mulai

    Rp1.299.900

    AUTOSPA Corded Polisher, Buffer & Burnisher
    Deskripsi:
    Corded polishers accept polishing bonnets and other abrasives to refine surfaces and add luster. Also known as angle polishers, they remove light scratches, blend spot repairs back into the finish, and apply rubbing compounds and waxes for a shiny finish. They are commonly used for automotive detailing and metal finishing.
    atribut:
    • UNSPSC: 23101510
    • Disc Motion: Random Orbital
    • Included Accessories: Foam Applicator Bonnet; Microfiber Removal Bonnet
    • Power Source: Corded
    • Speed Setting: Fixed
    • Standards: ETL Listed; UL Listed
    • Switch Type: Lock On
    • Voltage (V): 120
  11. FLEX NORTH AMERICA Corded Polisher, Buffer & Burnisher
    Mulai

    Rp7.499.900

    FLEX NORTH AMERICA Corded Polisher, Buffer & Burnisher
    Deskripsi:
    Corded polishers accept polishing bonnets and other abrasives to refine surfaces and add luster. Also known as angle polishers, they remove light scratches, blend spot repairs back into the finish, and apply rubbing compounds and waxes for a shiny finish. They are commonly used for automotive detailing and metal finishing.
    atribut:
    • UNSPSC: 23101510
    • Accessory Attachment Type: Hook and Loop
    • Cord Length (ft): 10
    • Power Source: Corded
    • Speed Setting: Variable
    • Spindle Thread Size (inch): 5/8-11
    • Standards: CE Certified
    • Voltage (V): 120
  12. monotaro Buff Set For Electric Polisher
    Mulai

    Rp96.900

    monotaro Buff Set For Electric Polisher
    Deskripsi:
    The car waxing
    atribut:
    • Compatible: Electric polisher MCPC4-328, MCPC4-1215
    • Set Content: Two buffing cliff wax, one buff for finishing
  13. DAYTON Bench Grinder Buffer Buffing/Polishing (Mesin Gerinda Duduk)
    Mulai

    Rp14.999.900

  14. York Felt Bob Cylinder Type
    Mulai

    Rp24.900

    York Felt Bob Cylinder Type
    Deskripsi:
    Plain End Cylinder (Bob) York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.
    atribut:
    • For Use On: Aluminium Chrome Gold Non Ferrous Metals Plastics Silver Stainless Steel
    • Material: Felt
    • Shape: Cylindrical
    • Product Type: Bobs
  15. JET Bench Buffer
    Mulai

    Rp25.999.900

    JET Bench Buffer
    atribut:
    • UNSPSC: 27112702
    • Application: Buffing
    • Arbor Size (inch): 5/8
    • Base Material: Cast Iron
    • Bearing Type: Ball Bearing
    • Current (A): 7/3.5
    • Dust Management: No Dust Management
    • Endshield Material: Aluminium
    • Features: Brake Resistor for Rapid Wheel Stoppage; Rubber Mounts
    • For Max. Wheel Dia. (inch): 8
    • For Min. Wheel Dia. (inch): 8
    • Frequency (Hz): 60
    • Horsepower (HP): 1
    • Includes: Buffing Wheel
    • Lights Included: No
    • Maximum Motor Speed (rpm): 3600
    • Minimum Motor Speed (rpm): 900
    • Motor Type: TEFC Induction with Inverter
    • Overall Height (inch): 10-9/16
    • Overall Length (inch): 23-1/2
    • Overall Width (inch): 8
    • Phase: 3
    • Power Source: Corded Electric
    • Sound Level (dB): 75 @3ft
    • Standards: CSA/CUS
    • Switch Type: TACT
    • Tool Weight (lbs): 40
    • Voltage (V): 115/230
  16. Seiv Paint Cat Kayu dan Besi Chemolux Synthetic 20L
    Mulai

    Rp1.699.900

  17. Brother (Office Equipment) Tall Sliding Wardrobe (Lemari)
    Mulai

    Rp3.199.900

    Brother (Office Equipment) Tall Sliding Wardrobe (Lemari)
    atribut:
    • Color: Grey
    • Dimensions (mm): 1830x900x450
    • Type of Locker: Tall Sliding Wardrobe
  18. Dynabrade Sander
    Mulai

    Rp9.299.900

    Dynabrade Sander
    Deskripsi:
    - Tool has 1/4inch-28 female thread. Comes mounted with 54021 Adapter for pads with 1/4inch-20 female thread.- Includes 50107 Pad (2inch diameter) for PSA (adhesive backed) abrasive discs.- Optional 54030 Rotary Sanding Head permits locking-type male thread pad to be mounted.- Optional 54585 Side Handle available.
Daftar Harga buffing Terbaru November 2026
monotaro Shank Felt Wheel, Straight (Roda Poles Felt)Rp19.900
monotaro Hair Buff For Electric Polisher Grip HandleRp60.900
3M Buffing ThunderRp12.999.900
DAYTON Bench Buffer (Mesin Poles Duduk)Rp3.199.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
MERCK Test Agar pH 8.0 for The Inhibitor TestRp7.099.900
TEKIRO Heavy Duty Air Die GrinderRp519.900
Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)Rp7.900
Dynabrade Air-Powered Polisher & BufferRp25.999.900
AUTOSPA Corded Polisher, Buffer & BurnisherRp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait