Beli mesin las hdpe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO HDPE Pipe Welding Machine (Mesin Las Pipa)atribut:
- Frequency (Hz): 50
- Heater Power (kW): 1.25
- Heating Plate Maximum Temperature (°C): 270
- Hydraulic Station (kW): 0.75
- Milling Power (kW): 0.75
- Pipe Size (mm): 63/75/90/110/125/140/160/180/200
- Total Power (kW): 2.75
- Voltage (V): 220
- Working Pressure (MPa): 0-6.3
- AMD Butt Fusion Welding Machine Hydraulics SeriesDeskripsi:SHD 160, SHD 200, SDH 250, SHD 315 and SHD 355 is hydraulic butt fusion welder. It is used to butt weld pipe and fittings such as elbow,tees, wye and flange necks without any additional equipment by simply adjusting the clamp drag bar. It is suitable for welding plastic pipeand fittings made of HDPE, PP, PVDFatribut:
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- AMD Butt Fusion Welding Machine Manual SeriesDeskripsi:SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- Non Brand Jerry Can HDPE (Jerigen)atribut:
- Color: Natural
- AMD Socket Fusion Welding Machineatribut:
- Input Voltage, Current: 220V, 50-60Hz, 1PH
- Leakage of Electric Current (mA): <5
- Environment Temperature (°C): -20 to 50
- Maximum Temperature (°C): 270, ±5%
- MILLER ELECTRIC Stick Welder (Mesin Las)Deskripsi:The Miller CST comes with a power source and integrated carrying handle for portability.atribut:
- UNSPSC: 23171508
- Cable Connection Type: Dinse-Style
- Input Frequency (Hz): 50/60
- Welding Power Source Type: CC
- polarity: DC
- METABO Sanding Belt (Amplas Sabuk)Deskripsi:For all metal uses, particularly suited to the processing of rust-free steel/stainless steel3-dimensional structure of the grinding media (pyramid-shaped). High material removal with, at the same time, a very even and fine grinding result for the entire lifetime of the product.Quick progress; considerably reduces the number of working stages compared to traditional grinding methods.Maximum speed: 6,400 /min; recommended speed: 4,200 /min
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- Senator Portable Bench Viceatribut:
- Size: 60mm
- Aqualon HDPE Water Pipe (Pipa Polietilena Air)Deskripsi:Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.atribut:
- SNI License: Yes
- SNI Number: 085/S/Pro/B/VIII/2021
- Hanna Instruments Calibration Solution pH 4.01 (Larutan Kalibrasi pH)Deskripsi:HI7004/1G is a premium quality pH 4.01 calibration solution that has been dyed red for easy buffer identification. Hanna calibration buffers have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration buffers have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.Accuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each bottleAir-tight Sealatribut:
- pH Value at 25°C: 4.01
- Non Brand Chemical-Resistant PTFE Tubing (Selang)Deskripsi:Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.atribut:
- UNSPSC: 31231313
- Clarity: Semi-Clear
- Color: White
- Material: PTFE
- Maximum Operating Temperature (°F): 500
- Stripe Color: No Stripe
- SEELYE HDPE Welding Rods (Kawat Las Plastik)Deskripsi:Standard HDPE welding rods create moisture-resistant welds that will not expand when exposed to water. They are commonly used for welding windshield washer bottles, ATV fenders, kayaks, playground equipment, and other HDPE parts that will frequently get wet.atribut:
- Material: HDPE
- UNSPSC: 23171512
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): 500
- Process: Plastic Welding
- Rod Length (inch): 48
- RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)atribut:
- Color: Black
- Material: High Density Polyethylene (HDPE)
- Wipro Mesin Las Pipa HDPEatribut:
- Heating Plate Maximum Temperature (°C): 299
- Material: PE, PP, PVDF, PVC
- Maximum Working Pressure Hydraulic Station (MPa): 6
- Working Frequency (Hz): 50
- Kingdom Pipe Welding Machine PPR (Mesin Las Pipa)Deskripsi:Mesin las pipa untuk sambungan pipa jenis PPR yang terbuat dari polypropylene yang tahan terhadap suhu tinggi dan biasa digunakan untuk water heater atau pemanas air untuk kebutuhan kebersihan
Daftar Harga mesin las hdpe Terbaru October 2026
| ALDO HDPE Pipe Welding Machine (Mesin Las Pipa) | Rp26.999.900 |
| AMD Butt Fusion Welding Machine Hydraulics Series | Rp94.999.900 |
| Stihl Chain Saw (Gergaji Mesin) | Rp3.399.900 |
| AMD Butt Fusion Welding Machine Manual Series | Rp26.999.900 |
| RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE) | Rp95.900 |
| Non Brand Jerry Can HDPE (Jerigen) | Rp5.900 |
| AMD Socket Fusion Welding Machine | Rp3.899.900 |
| MILLER ELECTRIC Stick Welder (Mesin Las) | Rp74.999.900 |
| METABO Sanding Belt (Amplas Sabuk) | Rp259.900 |
| Vinilon Pipa HDPE PE 100 (MRS 100) | Rp609.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/ALDO%20HDPE%20Pipe%20Welding%20Machine%20(Mesin%20Las%20Pipa)/32P111634110-1.jpg)

/odP104885877-1.jpg)

/8sP106836316-1.jpg)
/68P108155224-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/MILLER%20ELECTRIC%20Stick%20Welder%20(Mesin%20Las)/3qP109499134-1.jpg)
/4jP107325163-1.jpg)
/czP104666467-2.jpg)

/1oP106379060-1.jpg)
/5dP106226193-2.jpg)
/pzP109982935-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20PVC/SEELYE%20HDPE%20Welding%20Rods%20(Kawat%20Las%20Plastik)/oeP110212878-1.jpg)
/7lP106836273-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/Kingdom%20Pipe%20Welding%20Machine%20PPR%20(Mesin%20Las%20Pipa)/pqP104666926-1.jpg)
/P101578101-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)