Beli mesin las esab di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESAB Mesin Las Rogue
    Mulai

    Rp8.699.900

    ESAB Mesin Las Rogue
    atribut:
    • Current Range (A): 10 to 200
    • Power Save Mode (W): 50
    • Open Circuit Voltage (VDC): 78
    • Protection Class: IP23S
    • Frequency (Hz): 50/60
    • Phase: 1
    • Operating Temperature (°C): -10 to 40
    • Standards: CE
    • Maximum Output (A): 200
    • Voltage (V): AC 230
  2. ESAB Buddy Tig 400i
    Mulai

    Rp35.999.900

    ESAB Buddy Tig 400i
    atribut:
    • Mains Voltage (V): 400 (+/ - 15%)
    • Number of Phases: 3
    • Supply Frequency (Hz): 50/60
    • Effective Input (A): 17
    • Fuse (A): Slow : 32
    • Power Factor at Maximum Current: >0.90
    • Mains Cable (mm²): 4x4
  3. ESAB Mild Steel Electrodes
    Mulai

    Rp429.900

    ESAB Mild Steel Electrodes
    Deskripsi:
    OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.
    atribut:
    • Shielding Gas: ISO
    • Tensile Strength (MPa): 560 (81 ksi)
    • Yield Strength (MPa): 480 (70 ksi)
    • SFA/AWS A5.1: E7018
    • Alloy Type: Carbon Manganese
    • Classifications: EN ISO 2560-A : E 42 4 B 32 H5
    • Deposition Efficiency %: 64
    • Diffusible Hydrogen (ml): < 5.0/100g
    • Welding Current: AC, DC+(-)
  4. ESAB Rogue
    Mulai

    Rp20.999.900

    ESAB Rogue
    atribut:
    • Power Save Mode (W): 30
  5. ESAB Stainless Steel Electrodes (Kawat Las Elektrode)
    Mulai

    Rp7.099.900

    ESAB Stainless Steel Electrodes (Kawat Las Elektrode)
    Deskripsi:
    Extra low carbon stainless steel electrode for welding steels of the 18Cr12Ni2.8Mo-type. Also suitable for welding stabilized steels of similar composition except when full creep resistance of the base material is to be matched.
    atribut:
    • Welding Current: AC, DC+
  6. ESAB Stick Welder
    Mulai

    Rp99.999.900

    ESAB Stick Welder
    Deskripsi:
    The ESAB Rogue stick package comes with a power source and includes a stick electrode holder with cable, a work cable with clamp, and a shoulder strap and integrated carrying handle for portability. Please see the product detail page for the full list of equipment included with each product.
    atribut:
    • UNSPSC: 23171508
    • Includes: 10 ft Return Cable with Tweco Ground ClampElectrode Holder with 10 ft CableShoulder Strap
    • Input Frequency (Hz): 50/60
    • Input Voltage (VAC): 120; 130
    • Manufacturer Part Number: 700500070
    • Maximum Amperage (Stick) (A): 180
    • Maximum Amperage (TIG) (A): 180
    • Minimum Amperage (Stick) (A): 10
    • Minimum Amperage (TIG) (A): 10
    • Open Circuit Voltage (VDC): 78
    • Overall Height (mm): 264
    • Overall Width (in): 6
    • Phase: Single-Phase
    • Plug Type: 6-50P
    • Power Cord Length (ft): 10
    • Process: Stick Welding (SMAW); TIG Welding (GTAW)
    • Rated Output @ Duty Cycle (Stick) (A): 110 @24.4 V, 25% (120 V); 116 @24.6 V, 60% (230 V); 180 @27.2 V, 25% (230 V); 55 @22.2 V, 100 % (120 V); 70 @22.8 V, 60% (120 V); 90 @23.6 V, 100% (230 V)
    • Rated Output @ Duty Cycle (TIG) (A): 116 @14.6 V, 60% (230 V); 140 @15.6 V, 25% (120 V); 180 @17.2 V, 25% (230 V); 70 @12.8 V, 100 % (120 V); 90 @13.6 V, 100% (230 V); 90 @13.6 V, 60% (120 V)
    • Remote Connection Type: 8-Pin (ESAB)
    • Weight (lbs): 18.2
    • Welder Series: Rogue ES 180i
    • Welding Power Source Type: CC
    • Work Cable Length (ft): 10
    • polarity: DC
  7. DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
  8. ESAB Stainless Steel Rods
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    ESAB Stainless Steel Rods
    Deskripsi:
    Bare corrosion resisting chromium-nickel welding rod for welding of similar steels of 24% Cr, 13% Ni types. The alloy is also used for welding of buffer layers on CMn steels and welding of dissimilar joints. When using the wire for buffer layers and dissimilar joints it is necessary to control the dilution of the weld. OK Tigrod 309L has a good general corrosion resistance. When used for joining dissimilar materials the corrosion resistance is of secondary importance.
  9. STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Mulai

    Rp8.899.900

    STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  10. ESAB TIG Torch Kit
    BARU
    Mulai

    Rp6.599.900

    ESAB TIG Torch Kit
    Deskripsi:
    These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
  11. ESAB Welding Electrode (Kawat Las Elektrode)
    Mulai

    Rp4.599.900

    ESAB Welding Electrode (Kawat Las Elektrode)
    Deskripsi:
    OK 84.58 is a hardfacing electrode depositing a semi-corrosion-resistant martensitic steel. Full hardness is obtained even in the first bead, irrespective of the cooling rate. Suitable for hardfacing parts exposed to abrasive and impact wear, such as farm equipment, forestry tools, loading machines and mixers.
    atribut:
    • Diameter (mm): 3.2
    • Length (mm): 450
    • Welding Current (A): 110-150
    • Arc Voltage (V): 23
    • Kg Weld Metal/(kg) Electrodes: 0.67
    • No. of Electodes/ (kg) Weld Metal: 27
    • Kg weld Metal/(hour) time, (secs)/Arc Time Electrode: 1.4
    • Burn-off time, (secs)/Electrode: 95
  12. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  13. ESAB Welder Remote Control
    Mulai

    Rp1.199.900

    ESAB Welder Remote Control
    Deskripsi:
    Wired foot controls for TIG welders are better suited for making broad changes to a welding machine's output than fingertip controls. These controls connect to a compatible TIG welder with a cable and are suitable for welding applications where obstructions in the work area might interfere with wireless remotes. Operators step on the controls to adjust the welding machine's output without moving away from the workpiece.
  14. ESAB Stainless Steel Electrodes (Kawat Las Elektrode)
    Mulai

    Rp7.999.900

    ESAB Stainless Steel Electrodes (Kawat Las Elektrode)
    Deskripsi:
    Extra low carbon stainless steel electrode for welding steels of the 18Cr 12Ni 2.8Mo-type. Also suitable for welding of stabilized stainless steels of similar composition when the working temperature is maximum 350°C.
    atribut:
    • Dimensions (mm): 4.0x350
    • Classifications: EN ISO 3581-A : E 19 12 3 L R 1 2 SFA/AWS A5.4 : E316L-17 Werkstoffnummer : 1.4430 CSA W48 : E316L-17
    • Alloy Type: Austenitic CrNiMo
    • Coating Type: Acid Rutile
    • Ferrite Content: FN 3-10
    • Welding Current: DC+, AC
  15. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  16. TEKIRO File Set (Set Kikir)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp92.900

    TEKIRO File Set (Set Kikir)
    Deskripsi:
    TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
  17. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    80%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp29.000

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  18. Panasonic Welding CO2 MAG Welding
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
Daftar Harga mesin las esab Terbaru June 2026
ESAB Mesin Las RogueRp8.699.900
ESAB Buddy Tig 400iRp35.999.900
ESAB Mild Steel ElectrodesRp429.900
ESAB RogueRp20.999.900
ESAB Stainless Steel Electrodes (Kawat Las Elektrode)Rp7.099.900
ESAB Stick WelderRp99.999.900
DAIDEN Welding Inverter Machine (Mesin Las Inverter)Rp1.599.900
ESAB Stainless Steel RodsRp3.099.900
STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Rp8.899.900
ESAB TIG Torch KitRp6.599.900

Data diperbarui pada 12/06/2026 (Harga belum termasuk PPN)