ESAB Welder Remote Control (Remote Mesin Las)

Sebelum PPN:
Rp1.199.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired foot controls for TIG welders are better suited for making broad changes to a welding machine's output than fingertip controls. These controls connect to a compatible TIG welder with a cable and are suitable for welding applications where obstructions in the work area might interfere with wireless remotes. Operators step on the controls to adjust the welding machine's output without moving away from the workpiece.
Feature
TIG Foot Pedal Compatible with Model 0558012700 0558012702 0558012704 0558102239 0558102240 0558102436 0558102554 0558102555 0558102556 0558102557 Compatible with Brand ESAB Welding Processes TIG Welding (GTAW) Type Wired Foot Control Compatible with Series Rebel EM 215ic Rebel EM 235ic Rebel EMP 215ic Rebel EMP 235ic Rebel EMP 285ic Rebel EMS 215ic Connection Type Wired Control Type Foot Control Cable Length 15 ft Plug Type 8-Pin (ESAB) Includes Foot Control and Cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait