EWM Welding Machine (Mesin Las)

Sebelum PPN:
Rp47.999.900 - Rp209.999.900
Spesifikasi
Main Frequency (Hz)50/60
StandardsIEC 60974-1 and -10 CL.A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MMA inverter welding machine
Workpiece lead with clamp, 170 A , 60 %, 16 mm²
Electrode holder with cable, 170 A , 60 %, 16 mm²
Inverter welding machine, DC

Welding procedures and functions:
- MMA welding
- TIG lift arc welding
- Arcforce, hot start, antistick
- Arcforce and hot start can be set
Feature
- Unlimited generator operation and connection to long mains leads thanks to high mains voltage tolerances
- Robust design suitable for construction site use
- Impact-resistant casing
- Portable, shoulder strap
- Energy-saving thanks to high efficiency and standby function
- Very light-weight – casing made of aluminium and impact-resistant plastic
- IP23 spray water protected
- 3.5 m mains lead with 16 A earthed plug
- Overvoltage protection: No damage to machine caused if inadvertently connected to 400-V mains voltage

Ulasan Produk

Tidak ada ulasan