Beli mesin korter motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  2. JTC Engine Cylinder Hone
    Mulai

    Rp739.900

    JTC Engine Cylinder Hone
    atribut:
    • Range: 2\" to 7\"inch
    • Stone Size (mm): 8x10x100
  3. Wilo Pompa Air Laut
    Mulai

    Rp4.799.900

    Wilo Pompa Air Laut
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
    •  Total Head (m): 10 (max)
  4. JTC Cylinder Honing
    Mulai

    Rp249.900

    JTC Cylinder Honing
    atribut:
    • Thickness (mm): 8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
  5. KYOTO TOOL (KTC) Mechanic Tool Set
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  6. Wipro Mesin Bubut
    Mulai

    Rp13.999.900

    Wipro Mesin Bubut
    atribut:
    • Tailstock Taper: MT2
  7. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  8. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  9. West Lake Mesin Bor & Milling
    Mulai

    Rp8.799.900

    West Lake Mesin Bor & Milling
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  10. KRISBOW Mesin Bubut Mini
    Mulai

    Rp7.099.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  11. monotaro Brake Cylinder Honing Tool (3 Legs) (Pickle Fork)
    Mulai

    Rp189.900

    monotaro Brake Cylinder Honing Tool (3 Legs) (Pickle Fork)
    Deskripsi:
    Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.
    atribut:
    • Grain Size: #220
    • Shank Diameter (mm): 7
    • Specification: 3 legs
  12. JTC Engine Cylinder Honing Head with 3 Feet
    Mulai

    Rp639.900

    JTC Engine Cylinder Honing Head with 3 Feet
    Deskripsi:
    -Collar prevents stone breakage-Sleeve makes insertion in cylinder-Easy and protects stones when not in use
    atribut:
    • Size (mm): 51-178
    • Stone Size (mm): 100x10x8
  13. DAYTON Lath
    Mulai

    Rp119.999.900

    DAYTON Lath
    atribut:
    • UNSPSC: 23171606
    • Application: Metal Turning
    • Frequency (Hz): 60
    • Phase: Single
  14. KESTONE Bubut Besi
    Mulai

    Rp20.999.900

    KESTONE Bubut Besi
    atribut:
    • Power (W): 550
    • Distance Between Centers (mm): 520
    • Max. Swing Dia. Over Bed (mm): 200
    • Spindle Bore Dia. (mm): 20
    • Range of Metric Thread (mm): 0.4 - 3
    • Spindle Speed (rpm): 170-1950
    • Packing Size (mm): 1220x560x548
Daftar Harga mesin korter motor Terbaru January 2026
KRISBOW Mesin BubutRp83.999.900
MasterLock Gembok Safety KombinasiRp119.900
JTC Engine Cylinder HoneRp739.900
Wilo Pompa Air LautRp4.799.900
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
JTC Cylinder HoningRp249.900
KYOTO TOOL (KTC) Mechanic Tool SetRp1.299.900
Wipro Mesin BubutRp13.999.900
KRISBOW Mesin Bubut CNCRp759.999.900
KRISBOW Mesin Milling UniversalRp169.999.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)