Beli mesin cutting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Pemotong Keramikatribut:
- Blade Diameter (mm): 110
- Dimensions (LxWxH) (mm): 220x210x180.
- Frequency (Hz): 50
- Input Power (W): 570
- Maximum Cutting Capacity (mm): 34
- No Load Speed (rpm): 13300
- Voltage (V): 220
- ENKA Cutting Machine (Mesin Potong)atribut:
- Grind Disc Diameter (mm): 355.0
- Inner Diameter Size (mm): 25.4
- Maximum Input Power (W): 2200
- No Load Speed (rpm): 3600
- SATA Mechanics Bench ViseDeskripsi:- Excellent clamping force- Machined base plate for smooth swivel with lug holes for secure positioning on workbench- Large anvil work surface for shaping- Replaceable serrated main jaws provide tight grip- Square steel structure provides high strength clamping force for safe use- Made of heavy duty cast iron
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- KRISBOW Mesin Las Multi Plasma Cutting TIG 1PDeskripsi:PLASMA CUT-TIG MULTI WELD 40A 1P VRCM4- Satu mesin bisa untuk 2 fungsi yaitu pengelasan TIG dan MMA serta pemotongan dengan mode CUT- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipasatribut:
- Dimensions (mm): 360x190x300
- Current (A): 40
- Ampere (A): 40
- FAG Cylindrical Roller Bearings XL-M1Deskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- Omge Automatic Bottom Door SealDeskripsi:Retracting Door Seal OMGE DEM-1200- Anti Karat.- Kuat.atribut:
- Material: Aluminium
- BLACK+DECKER Cordless Combo Kit 4in1 GoPAKatribut:
- Battery Platform: 12V GoPAK Lithium
- Impact (bpm): 20 250
- Max. Drill Capacity (mm): 40476 (steel/wood/masonry)
- Maximum Torque (N m): 17.5/40
- No Load Speed (rpm): 0-350/1350
- KRISBOW Mesin Potong Plat Profile Cuttingatribut:
- Rated Input Voltage (V/Ph/Hz): 220/1/50
- Cutting Thickness (mm): 6-100
- Ø Circle Cutting (mm): 20-600
- Length of Line Cutting (mm): 1200
- Max Size of Cutting Square (mm): 500x500
- Cutting Speed (mm/minute): 50-750
- Dimensions (mm): 750x300x700
- Max. Size of Cutting Rectangle (mm): 400x900/450x750
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- WD Grinding Metal Wheel 7 inch (Batu Poles Gerinda 7 inch)atribut:
- Grade: 24 ( Kasar )
- Hardness: Q ( Keras )
- Abrasive & Ring Dimension (mm): 180x6x22.2
- Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
- Main Abrasive Material: Brown Fused Alumina Oxide
- Maximum Speed (rpm): 8580 (80M/S)
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- monotaro.id Sapu Plastik NilonDeskripsi:monotaro.id Sapu Plastik Nylon terbuat dari material plastik dan gagang metal. Sapu Plastik Nylon ini memiliki bulu sapu yang halus dan lembut namun kuat untuk menyapu kotoran serta gagang yang kokoh sehingga tidak mudah bengkokmonotaro.id Sapu Plastik Nylon dapat membantu anda dalam membersihkan lantai rumah dengan mudah dan ringanatribut:
- Color: Assorted Color
- Length (cm): 90
- Width (cm): 20.5
- Material: Tangkai Pipa
Daftar Harga mesin cutting Terbaru April 2026
| KRISBOW Mesin Pemotong Keramik | Rp899.900 |
| ENKA Cutting Machine (Mesin Potong) | Rp1.799.900 |
| SATA Mechanics Bench Vise | Rp1.899.900 |
| Makita Jigsaw | Rp1.099.900 |
| BOSCH Circular Saw Machine (Gergaji Mesin) | Rp2.399.900 |
| DAIDEN Mesin Pemotong (Mesin Potong) | Rp5.399.900 |
| Sandvik Coromant Capto Cutting Head for CoroTurn 107 | Rp5.699.900 |
| KRISBOW Mesin Las Multi Plasma Cutting TIG 1P | Rp10.999.900 |
| KRISBOW Mesin Potong Rumput Backpack | Rp2.899.900 |
| FAG Cylindrical Roller Bearings XL-M1 | Rp349.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




















































































































































/a0P104666360-1.jpg)


/P101518688-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/DAIDEN%20Mesin%20Pemotong%20(Mesin%20Potong)/P102891555-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/KRISBOW%20Mesin%20Las%20Multi%20Plasma%20Cutting%20TIG%201P/69P107072225-1.jpg)




%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Potong%20Plat%20Profile%20Cutting/39P104578117-2.jpg)


/3jP105857127-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)