Beli mata bor magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BDS Mata Bor Magnet Standar TCT Panjangatribut:
- Cutting Depth (mm): 55
- Weldon shank (mm): 19 (3/4\")
- Material: Carbide
- BDS Mata Bor Magnet Standar TCT Pendekatribut:
- Cutting Depth (mm): 30
- Weldon shank (mm): 19 (3/4\")
- Material: Carbide
- BDS Core Drill Long Carbide TCTDeskripsi:Core drills series CarbideCarbide tipped core drillsCarbide long- 55 mm cutting depthatribut:
- Cutting Depth (mm): 55
- BDS Core Drill Long HSS StandardDeskripsi:Core drills Series StandardFully ground core drills made of high-speed steelStandard core drill long- 55 mm cutting depthatribut:
- Cutting Depth (mm): 55
- DORMER Taper Shank Drill HSS A130Deskripsi:For removing material to create holes on a surface.atribut:
- Material: HSS (High Speed Steel)
- Point Angle (°): 118
- BDS Core Drill Short Carbide TCTDeskripsi:Core drills series CarbideCarbide tipped core drillsCarbide short- 30 mm cutting depthatribut:
- Cutting Depth (mm): 30
- NITTO KOHKI Hi Broach One Touch for Holes 50mm Depthatribut:
- Hole Depth (mm): 50
- BDS Core Drill Extralong Carbide TCTDeskripsi:Core drills series CarbideCarbide tipped core drillsCarbide extra long- 110 mm cutting depthatribut:
- Cutting Depth (mm): 110
- KENNAMETAL ISO Milling Cutter Dodeka Mini 06mm IC End MillDeskripsi:End Mills
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- BDS Mesin Bor Magnet Horizontal CompactDeskripsi:Horizontal magnetic core drilling machine with an angular gearbox. Ideal for drilling in extremely confined spaces.The MAB 155 horizontal magnetic drill machine is a handy and compact machine for drilling in confined spaces. It's now equipped with a new powerful motor. The MAB 155 horizontal magnetic drilling machine is with ratchet for optimum handling.atribut:
- Core Drill (mm): 35
- Cutting Depth (mm): 30
- Powerfull Motor (W): 2300
- Voltage (V): 230
- Magnet Dimensions (mm): 120x360x67
- Countersinking (mm): 80
- BDS Mesin Bor Rel Kereta ApiDeskripsi:Developed for rail core drilling in signalling equipment and track construction of the RailMAB 915 rail drilling machine is a portable machine made in Germany.The RailMAB 915 rail drilling machine is equipped with a powerful 1600 watts motor, oil-bath gearbox and Morse Taper 3. This sophisticated rail drilling machine is an ideal machine for workshops and track manufacturing company. The rail drilling machine can also be operated with electric generators. The RailMAB 915 rail drilling machine can be used for various Railway track profiles with rail shoe adapters.atribut:
- Core Drill (mm): 36
Daftar Harga mata bor magnet Terbaru March 2026
| BDS Mata Bor Magnet Standar TCT Panjang | Rp1.399.900 |
| BDS Mata Bor Magnet Standar TCT Pendek | Rp759.900 |
| BDS Core Drill Long Carbide TCT | Rp1.599.900 |
| NACHI Mata Bor Besi Taper | Rp369.900 |
| BDS Core Drill Long HSS Standard | Rp629.900 |
| Langsol TCT Annular Cutter Universal Shank DNTC-3 | Rp639.900 |
| DORMER Taper Shank Drill HSS A130 | Rp439.900 |
| Langsol TCT Annular Cutter Universal Shank DNTC-4 | Rp689.900 |
| NITTO KOHKI Jet Brooch, One Touch Type | Rp1.099.900 |
| NITTO KOHKI Annular Cutter Jetbroach One Touch | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































/aiP103059378-5.jpg)
/P103084161-1.jpg)