Beli marine distributor indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Alinco Radio Marine
    Mulai

    Rp2.299.900

    Alinco Radio Marine
    Deskripsi:
    Radio Marine Alinco DR-MX15 radio terbaru dari Alinco Jepang dengan power output 25 Watt untuk digunakan di kapal
    atribut:
    • Frequency Stability (ppm): ±10
    • Current Consumption (A): 5 (Max audio output) 5.5 (TX 25W) / 1.5 (TX 1W)
    • Operating Temperature (°C): -20 to 60
    • Antenna Impedance (ohm): 50
    • Dimensions (mm): 153x67x152
    • Ingress Protection: IPX7
  2. Chugoku Marine Paint Uny Marine HS
    Mulai

    Rp969.900

    Chugoku Marine Paint Uny Marine HS
    Deskripsi:
    UNY MARINE HS, based on acrylic polyol and non-yellowing polyisocyanates resin , has excellent gloss retention, durability and chemical resistance, etc . It is suitable for protection of tank , tower, bridge and other steel structures.
    atribut:
    • Type: Acrylic aliphatic polyurethane paint (non yellowing), high solid
    • Mixing Ratio: Base : Hardener = 80 : 20 (by volume) , 5 : 1 (by weight)
    • Thinner: CMP-41
    • Drying Time Hard Dry (hour): 10°C : 14; 20°C : 8; 30°C : 7; 40°C : 4
    • Drying Time Surface Dry (hour): 10°C : 2; 20°C : 1; 30°C : 0.5; 40°C : 0.25
    • Film Thickness (microns): Wet : 66 - 123; Dry : 40 - 75
    • Flash Point (°C): Base = 23.5; Hardener = 29
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray , Roller , Brush
    • Minimum Recommended Weather Temperature (°C): 5
    • Painting Interval (hour): 10°C : 6; 20°C : 4; 30°C : 2; 40°C : 1
    • Pot Life (hour): 10°C : 8; 20°C : 7; 30°C : 6; 40°C : 4
    • Preceding Coats: Epicon HB-CL, Epicon HB-NP, Epicon Undercoat , Epicon F-HS , Umeguard HS , Umeguard HS Silver, Univan HS , etc
    • Solid By Volume (%): 61.0 ± 2
    • Theoretical Coverage (L/m²): 0.07-0.12
    • Theoretical Coverage (m²/L): 15.3-8.1
    • VOC (g/L): 430 (EPA method-24)
  3. Chugoku Marine Paint Bannoh 1500 QD
    Mulai

    Rp659.900

    Chugoku Marine Paint Bannoh 1500 QD
    Deskripsi:
    BANNOH 1500 QD is a multi-purpose high solid epoxy primer with excellent low temperature curing properties,which provides excellent physical properties such as toughness, abrasion resistance and adhesion,as well as superior flexibility and resistance to sea water and cathodic protection.It is suitable for most areas of ships as universal primer.This product is IMO PSPC type approved for water ballast tanks and cargo oil tanks.BANNOH 1500 QD has an FDA approval for dry solids and is easy to clean between the cargo shifts.
    atribut:
    • Type: Epoxy paint
    • Flash Point (°C): 33 (Mix)
    • Thinner: EPOXY THINNER A
    • Preceding Coats: CERABOND 2000, EPICON ZINC RICH PRIMER B-2, etc
    • Dew Point (°C): min. +3
    • Drying Time Hard Dry (hour): -5°C : 36; 0°C : 24; 5°C : 20; 10°C : 14; 20°C : 8; 30°C : 3.5
    • Drying Time Set to Touch (hour): -5°C : 15; 0°C : 10; 5°C : 9; 10°C : 7; 20°C : 3; 30°C : 1.5
    • Film Thickness (microns): WET : 103-342; DRY : 75-250
    • For Airless Spray: Tip No.: Graco 519 - 723; Paint output pressure: 15 - 25 Mpa; Thinning: 0 - 15% by volume
    • Max. Humidity (%RH): 85
    • Method of Application: Airless spray, roller and brush. Add the hardener to the base whilst mixing. Stir well before use.
    • Minimum Temperature (°C): -5
    • Mixing Ratio: Base: 79; Hardener: 21 (by volume)
    • Painting Interval (hour): -5°C : 36; 0°C : 24; 5°C : 20; 10°C : 14; 20°C : 8; 30°C : 3.5
    • Pot Life (hour): -5°C : 7; 0°C : 5; 5°C : 5; 10°C : 3.5; 20°C : 2; 30°C : 1
    • VOC (Theoretical) (g/L): 286
    • Volume Solids (%): 73 ±2 (ISO : 3233 (1998))
  4. So Klin Pembersih Lantai Pouch
    Rating:
    99% of 100
    (21)
    Mulai

    Rp12.900

    So Klin Pembersih Lantai Pouch
    Deskripsi:
    So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.
    atribut:
    • Packaging: Pouch
  5. Chugoku Marine Paint Silva Spar 100
    Mulai

    Rp919.900

    Chugoku Marine Paint Silva Spar 100
    atribut:
    • Color: Silver (CS-515)
    • Type: Alkyd resin type aluminium coating
    • VOC (g/L): 440
    • Thinner: MARINE THINNER
    • Drying Time Hard Dry (hour): 6
    • Drying Time Surface Dry (hour): 1
    • Film Thickness (microns): Wet : 33-56; Dry : 15-25
    • Painting Interval (hour): 15
    • Solid By Volume (%): 45.0 ± 2
    • Theoretical Coverage (L/m²): 0.033-0.056
  6. Chugoku Marine Paint Evamarine I
    BARU
    Mulai

    Rp529.900

    Chugoku Marine Paint Evamarine I
    Deskripsi:
    EVAMARINE is a finish coat based on alkyd resin and excellent adhesion property, weathering resistance and excellent colour retention.
    atribut:
    • Type: Alkyd resin finish paint
    • Preceding Coats: LZI PRIMER, etc
    • Density (g/mL): 0.99
    • Drying Time Hard Dry (hour): 5°C : 30; 10°C : 16; 20°C : 8; 30°C : 4
    • Drying Time Set to Touch (hour): 5°C : 4; 10°C : 3; 20°C : 2; 30°C : 1.5
    • For Airless Spray: Viscosity : (Ford Cup #4) 120 [sec]; Tip No. : (GRACO) 615, 715 Paint Output Pressure : 110 - 140 [kg/cm2] Spray Speed : 80 - 100 [cm/sec]
    • Maximum Recommended Weather Humidity (%RH): 90
    • Method of Application: Airless spray, Brush, Roller
    • Minimum Recommended Weather Temperature (°C): 0
    • Painting Interval (hour): 5°C : 48; 10°C : 24; 20°C : 16; 30°C : 12
    • Solid By Volume (%): 50 ± 2
    • Storage Shelf Life (month): 12; after the date of production
  7. SMART MARINE Tangki Air Plastik PE
    Mulai

    Rp749.900

    SMART MARINE Tangki Air Plastik PE
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 820/BBSPJIKFK/LSPro/IX/2024
  8. MAGNUM MARINE Tangki Air Plastik PE
    Mulai

    Rp2.199.900

    MAGNUM MARINE Tangki Air Plastik PE
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 820/BBSPJIKFK/LSPro/IX/2024
  9. Chugoku Marine Paint Ecomax HB
    Mulai

    Rp579.900

    Chugoku Marine Paint Ecomax HB
    Deskripsi:
    ECOMAX HB is a tar free modified epoxy paint based on the combination of modified epoxy and polyamide resin, high build type, 200 mic./coat can be applied by airless spray.It has excellent anti-corrosive property for long term, excellent adhesion, excellent application workability, excellent physical properties such as toughness, impact and abrasion resistance, and excellent chemical resistance to sea water, fresh water and alkaline or weak acids.
    atribut:
    • Type: Epoxy modified paint, high-build
    • Mixing Ratio: Base : Hardener = 82 : 18 [by volume]; Base : Hardener = 88 : 12 [by weight]
    • Thinner: EPOXY THINNER A; Thinning : 0 - 15 % by volume
    • Preceding Coats: CERABOND 2000, etc
    • Density (g/mL): 1.38
    • Drying Time Hard Dry (hour): 10°C = 22; 20°C = 16; 30°C = 10
    • Drying Time Set to Touch (hour): 10°C = 4; 20°C = 3; 30°C = 2
    • Film Thickness (microns): WET = 161 - 323; DRY = 100 - 200
    • Flash Point (°C): Base = 22, Hardener = 22.5
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray, Brush, Rolle
    • Minimum Recommended Weather Temperature (°C): 10
    • Painting Interval (hour): Min. : 10°C = 22; 20°C = 16; 30°C = 10, Max. : 10°C = 7days; 20°C = 7days; 30°C = 7days
    • Pot Life (hour): 10°C = 8; 20°C = 6; 30°C = 4
    • Solid By Volume (%): 62 ±2
    • Theoretical Coverage (L/m²): 0.161 - 0.323
    • Theoretical Coverage (kg/m²): 0.222 - 0.446
  10. Chugoku Marine Paint Univan NT
    Mulai

    Rp709.900

    Chugoku Marine Paint Univan NT
    Deskripsi:
    UNIVAN NT, a modified epoxy rust-preventing paint based on the combination of epoxy resin and polyamide resin pigmented with lead and chromium free rust preventing pigments.It has excellent rust-preventing property, excellent compatibility with other kinds of subsequent paints, excellent physical properties such as toughness, impact and abrasion resistance, and excellent chemical resistance to fresh water, sea water, oil, alkaline and weak acids.
    atribut:
    • Type: Modified epoxy primer
    • Mixing Ratio: Base : Hardener = 70 : 30 [by volume], Base : Hardener = 80 : 20 [by weight
    • Thinner: EPOXY THINNER A, Thinning : 0 - 20 % by volume
    • Preceding Coats: In case of direct application to the steel surface, SIS-Sa2.5 or SIS-St3 is required.
    • Density (g/mL): 1.34
    • Drying Time Hard Dry (hour): 5°C : 38; 10°C : 28; 20°C : 16; 30°C : 12
    • Drying Time Set to Touch (hour): 5°C : 3.5; 10°C : 2; 20°C : 1.5; 30°C : 1
    • Film Thickness (microns): Wet : 105-175; Dry : 60-100
    • Flash Point (°C): Base = 22.5, Hardener = 27.0
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray, Brush, Roller
    • Minimum Recommended Weather Temperature (°C): 5
    • Painting Interval (hour): Min. = 5°C : 38; 10°C : 28; 20°C : 16; 30°C : 12; Max. = 5°C : 7days; 10°C : 7days; 20°C : 7days; 30°C : 7days
    • Pot Life (hour): 5°C : 24; 10°C : 16; 20°C : 12; 30°C : 8
    • Solid By Volume (%): 57 ± 2
    • Theoretical Coverage (L/m²): 0.105 - 0.175
    • Theoretical Coverage (kg/m²): 0.141 - 0.235
  11. Chugoku Marine Paint Bannoh 1500
    Mulai

    Rp669.900

    Chugoku Marine Paint Bannoh 1500
    Deskripsi:
    BANNOH 1500, is a multi-purpose high solid epoxy primer, which gives excellent physical properties such as toughness, abrasion resistance and adhesion, etc., and has excellent flexibility, resistance to sea water and cathodic protection. It is suitable for most of areas of ship as Universal primer.
    atribut:
    • Type: Multi purpose epoxy primer, high-build
    • Mixing Ratio: Base : Hardener = 79 : 21 [by volume]; Base : Hardener = 86 : 14 [by weight]
    • Preceding Coats: CERABOND 2000, EPICON ZINC RICH PRIMER B-2, etc
    • Density (g/mL): 1.40
    • Dew Point (°C): Min. +3
    • Drying Time Hard Dry (hour): 5°C : 30; 10°C : 19; 20°C : 9; 30°C : 5
    • Drying Time Set to Touch (hour): 5°C : 15; 10°C : 11; 20°C : 4; 30°C : 2.5
    • Film Thickness (microns): WET : 137 - 342; DRY : 100 - 250
    • Flash Point (°C): Base = 28.0, Hardener = 27.4
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray, Brush, Roller
    • Minimum Recommended Weather Temperature (°C): 0
    • Painting Interval (hour): 5°C : 30; 10°C : 19; 20°C : 9; 30°C : 5
    • Pot Life (hour): 5°C : 6; 10°C : 5; 20°C : 3; 30°C : 1.5
    • Solid By Volume (%): 73±2
    • Theoretical Coverage (L/m²): 0.137 - 0.342
    • Theoretical Coverage (kg/m²): 0.192 - 0.479
  12. Chugoku Marine Paint Bannoh 500
    Mulai

    Rp659.900

    Chugoku Marine Paint Bannoh 500
    Deskripsi:
    BANNOH 500 is tar free, multi-purpose primer, based on special epoxy resin and pigmentation.It gives excellent physical properties such as adhesion toughness and abrasion resistance, etc.It highly resistance to water and saltwater. It is suitable for the outside hull, deck and superstructure of ships.
    atribut:
    • Type: Tar free epoxy paint
    • Mixing Ratio: Base : Hardener = 81 : 19 (by volume) ; 87 : 13 (by weight)
    • Thinner: CMP-31
    • Preceding Coats: NZ Primer S, Epicon Zinc Rich Primer B-2, Cerabond 2000, etc
    • Drying Time Hard Dry (hour): 10°C : 18; 20°C : 10; 30°C : 8; 40°C : 6
    • Drying Time Set to Touch (hour): 10°C : 5.5; 20°C : 4; 30°C : 2.5; 40°C : 1.5
    • Film Thickness (microns): Wet : 159 - 317; Dry : 100 - 200
    • Flash Point (°C): Base = 23.1; Hardener = 24
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray , Roller , Brush
    • Minimum Recommended Weather Temperature (°C): 5
    • Painting Interval (hour): Min : 10°C : 18; 20°C : 10; 30°C : 8; 40°C : 6; Max : 10°C : 60days; 20°C : 30days; 30°C : 14days; 40°C : 7days
    • Pot Life (hour): 10°C : 14; 20°C : 8; 30°C : 5; 40°C : 3
    • Solid By Volume (%): 63.0 ± 2
    • Theoretical Coverage (L/m²): 0.16 - 0.32
    • Theoretical Coverage (m²/L): 6.30 - 3.15
    • VOC (g/L): 401 (EPA Method 24)
  13. Chugoku Marine Paint LZI Primer
    Mulai

    Rp559.900

    Chugoku Marine Paint LZI Primer
    Deskripsi:
    LZI PRIMER is an alkyd resin based and special rust-preventing red iron oxide pigments.It dries quickly effective rust-prevention and excellent resistance to impact and bending.
    atribut:
    • Color: Gray
    • Type: Alkyd resin primer LCF
    • Flash Point (°C): 36
    • Thinner: CMP-21
    • Subsequent Coats: Alkyd Finish topcoat such as , Evamarine Exterior ,etc.
    • Drying Time Hard Dry (hour): 10°C = 12, 20°C = 8, 30°C = 6, 40°C = 4.5
    • Drying Time Surface Dry (hour): 10°C = 2, 20°C = 1, 30°C = 0.5, 40°C = 20min
    • Film Thickness (microns): Wet : 55-91; Dry : 30-50
    • For Airless Spray: Tip No. GRACO 719 ,721; Paint output pressure 11.7 - 14.7 MPa.; Viscosity 80 - 100 sec (Ford Cup No.4 ); Thinning 0 - 15 % by volume
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray , Roller , Brush
    • Minimum Recommended Weather Temperature (°C): 10
    • Painting Interval (hour): 10°C = 20, 20°C = 16, 30°C = 12, 40°C = 8
    • Solid By Volume (%): 55.0 ± 2
    • Storage Shelf Life (month): 24; In unopened container
    • Theoretical Coverage (L/m²): 0.05-0.09
    • Theoretical Coverage (m²/L): 18.3-11.0
    • VOC (g/L): 366 (EPA Method-24)
  14. Green Leaf Baskom Plastik Marine
    Mulai

    Rp22.900

    Green Leaf Baskom Plastik Marine
    Deskripsi:
    Baskom Plastik Marine 10 Liter Terbuat dari Plastik Berkualitas yang Aman untuk Digunakan Sebagai Wadah Air , Sayur, Buah dan Lainnya, Tersedia Beberapa Pilihan Warna dan Ukuran
  15. Chugoku Marine Paint Univan MIO
    Mulai

    Rp739.900

    Chugoku Marine Paint Univan MIO
    atribut:
    • Color: Light Gray
  16. Chugoku Marine Paint Epicon C-100 Undercoat
    Mulai

    Rp649.900

    Chugoku Marine Paint Epicon C-100 Undercoat
    Deskripsi:
    EPICON C-100 UNDERCOAT is a high-build type epoxy undercoat paint for concrete based on the combination of epoxy resin and polyamide resin.It has excellent adhesion to concrete, excellent resistance to sea water and water, and durability, excellent anti-staining property, and excellent physical properties such as toughness, impact and abrasion resistance.
    atribut:
    • Type: Epoxy primer for concrete surface
    • Mixing Ratio: Base : Hardener = 72 : 28 [by volume]; Base : Hardener = 4 : 1 [by weight]
    • Thinner: EPOXY THINNER A; Thinning : 0 - 15 % by volume
    • Subsequent Coats: EPICON UNDERCOAT HB, EPICON FINISH HB, UNY MARINE HS, etc.
    • Density (g/mL): 1.30
    • Drying Time Hard Dry (hour): 5°C = 38; 10°C = 24; 20°C = 16; 30°C = 12
    • Drying Time Set to Touch (hour): 5°C = 3.5; 10°C = 2.5; 20°C = 1.5; 30°C = 1
    • Film Thickness (microns): WET = 105 - 211, DRY = 50 - 100
    • Flash Point (°C): Base = 13, Hardener = 27.5
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray, Brush, Roller
    • Minimum Recommended Weather Temperature (°C): 5
    • Painting Interval (hour): Min. : 5°C = 38; 10°C = 24; 20°C = 16; 30°C = 12, Max. : 5°C = 7days; 10°C = 7days; 20°C = 7days; 30°C = 7days
    • Pot Life (hour): 5°C = 24; 10°C = 16; 20°C = 12; 30°C = 8
    • Solid By Volume (%): 47 ±2
    • Theoretical Coverage (L/m²): 0.105 - 0.211
    • Theoretical Coverage (kg/m²): 0.179 - 0.300
  17. Chugoku Marine Paint Umeguard HS
    Mulai

    Rp779.900

    Chugoku Marine Paint Umeguard HS
    Deskripsi:
    UMEGUARD HS, surface tolerant paint, is a high solid modified epoxy paint and low VOC. It is a strong coating with excellent adhesion, impact and abrasion resistance properties and excellent resistance to water, oil and chemicals, It has good adhesion to the most substrate and may be applied over a wide range of existing coatings. It is suitable for application to corrode areas where optimum pre-treatment is not practical.
    atribut:
    • Type: Mastic epoxy modified , high solid , Self priming type
    • Mixing Ratio: Base : Hardener = 85 : 15 (by volume); 90 : 10 (by weight)
    • Thinner: CMP-31
    • Preceding Coats: Adge wide range of existing coating.
    • Drying Time Hard Dry (hour): 10°C = 24, 20°C = 12, 30°C = 8, 40°C = 5
    • Drying Time Surface Dry (hour): 10°C = 12, 20°C = 6, 30°C = 3, 40°C = 2
    • Film Thickness (microns): Wet : 56-222; Dry : 50-200
    • Flash Point (°C): Base = 27, Hardener = 27
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray , Roller , Brush
    • Minimum Recommended Weather Temperature (°C): 10
    • Painting Interval (hour): 10°C = 24, 20°C = 12, 30°C = 8, 40°C = 5
    • Pot Life (hour): 10°C = 5, 20°C = 4, 30°C = 3, 40°C = 1.5
    • Solid By Volume (%): 90.0 ± 2
    • Theoretical Coverage (L/m²): 0.06-0.22
    • Theoretical Coverage (m²/L): 18.0-4.50
    • VOC (g/L): 125 (EPA method-24)
  18. Chugoku Marine Paint Umeguard SX
    Mulai

    Rp579.900

    Chugoku Marine Paint Umeguard SX
    Deskripsi:
    UMEGUARD SX-HS is surface tolerant type modified epoxy paint.It has the following adventages,1. Excellent compatibility with almost all type of subsequent coat.2. Excellent physical properties such as toughness , impact and abrasion resistance.3. Excellent resistance to sea water and cathodic protection.4. High solid high build and low VOC product.
    atribut:
    • Type: High-solid modified anti-corrosive epoxy polyamide paint
    • Mixing Ratio: Base : Hardener = 74 : 26 (by volume) ; 83 : 17 (by weight)
    • Preceding Coats: NZ Primes S, Cerabond 2000, Epicon Zinc Rich Primer B-2, etc
    • Subsequent Coats: Wide range of any coating such as , Epoxy , Polyurethane , etc.
    • Drying Time Hard Dry (hour): 10°C : 28; 20°C : 12; 30°C : 6; 40°C : 5
    • Drying Time Set to Touch (hour): 10°C : 7; 20°C : 3.5; 30°C : 1.5; 40°C : 45min
    • Film Thickness (microns): WET : 130 - 260; DRY : 100 - 200
    • Flash Point (°C): Base = 23.5; Hardener = 27
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray, Brush, Roller
    • Minimum Recommended Weather Temperature (°C): 5
    • Painting Interval (hour): 10°C : 28; 20°C : 12; 30°C : 6; 40°C : 5
    • Pot Life (hour): 10°C : 5; 20°C : 3; 30°C : 1.5; 40°C : 1
    • Solid By Volume (%): 77.0 ± 2
    • Theoretical Coverage (L/m²): 0.13 - 0.26
    • Theoretical Coverage (kg/m²): 7.70 - 3.85
    • VOC (g/L): 232 (EPA Method 24)
Daftar Harga marine distributor indonesia Terbaru January 2026
Alinco Radio MarineRp2.299.900
Chugoku Marine Paint Uny Marine HSRp969.900
MARINE Tangki Air Stainless SteelRp3.399.900
Chugoku Marine Paint Bannoh 1500 QDRp659.900
So Klin Pembersih Lantai PouchRp12.900
Chugoku Marine Paint Silva Spar 100Rp919.900
Chugoku Marine Paint Evamarine IRp529.900
SMART MARINE Tangki Air Plastik PERp749.900
MAGNUM MARINE Tangki Air Plastik PERp2.199.900
Chugoku Marine Paint Ecomax HBRp579.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)