RULE Pump Submersible Sump (Pompa Celup)

Sebelum PPN:
Rp7.899.900
Spesifikasi
UNSPSC40151517
Agency ComplianceUL
Amps (A)1
Body Dia. (inch)4-1/2
Body MaterialValox
Cord Length (ft)24
Discharge (inch)1-1/8 ; 3/4 ; 1
Duty cycleContinuous
Flow Rate @ 5ft. of Head (gpm)30
Frequency (Hz)60
Horsepower (HP)1/4
Impeller MaterialNylon
Manufacturer Part NumberA53S24-GRA
Maximum Head (ft)15
Maximum Liquid Temperature (°F)104
Overall Height (inch)8
Phase - PumpsSingle
Rated Voltage (V)120 AC
Shaft Seal Material - PumpsBuna-N; PTFE
Switch ActuationSensor
Switch Electrical ConnectionIntegral
Thermal ProtectionYes
Width at Widest Point (inch)4-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 110V plastic submersible sump pumps have a plastic body that won't corrode and are commonly used to drain water in sump pits.
Feature
Submersible Sump Pump HP 1/4 Phase - Pumps Single Rated Voltage 120V AC Hz 60 Hz Amps 1 A Switch Actuation Sensor Switch Electrical Connection Integral Body Material Valox Impeller Material Nylon Shaft Seal Material - Pumps Buna-N PTFE Flow Rate @ 5 ft of Head 30 gpm Max Head 15 ft Body Dia 4 1/2 in Overall Height 8 in Discharge 1 1/8 in 3/4 in 1 in Max Liquid Temp 104 Degrees F Thermal Protection Yes Width at Widest Point 4 1/4 in Duty Cycle Continuous

Ulasan Produk

Tidak ada ulasan