LITTLE GIANT Pump Submersible Direct Drive Water Fountain WGFP Series (Pompa Celup)

Sebelum PPN:
Rp2.399.900 - Rp12.999.900
Spesifikasi
Discharge TypeNPT
Duty cycleContinuous
SubmersibleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pond and waterfall pumps with a motor of 1/2 HP and above achieve higher head and flow rates than pumps below 1/2 HP.
Feature
Pond Pump Pump Housing Material Cast Iron Horsepower 3/4 hp Nameplate Voltage 120V AC Maximum Feet of Head 36 ft Flow Rate @ 10 ft of Head (Maximum) 72.5 gpm Flow Rate @ 15 ft of Head (Maximum) 62.5 gpm Flow Rate @ 20 ft of Head (Maximum) 51.1 gpm Compatible Intake Pipe Size 1 1/4 in Compatible Discharge Pipe Size 2 in Intake Type NPT Discharge Type NPT Cord Length 19 ft Pump Type Water Garden Pump Submersible Yes Series WGFP Amps 8 A Duty Cycle Continuous

Ulasan Produk

Tidak ada ulasan