Beli makita nail gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  2. SENCO Nail Gun
    Mulai

    Rp3.599.900

    SENCO Nail Gun
    Deskripsi:
    Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
  3. Makita Nail Gun
    Mulai

    Rp6.799.900

    Makita Nail Gun
    Deskripsi:
    Air-powered pin nailers drive small nails in fine detailing and finishing applications in cabinetry and woodworking such as applying decorative trim. Pin nailers drive smaller nails than finish and brad nailers.
  4. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  5. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  6. TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  7. MILWAUKEE Nail Gun (Paku Tembak)
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun (Paku Tembak)
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  8. Euro Nail Gun
    Mulai

    Rp469.900

    Euro Nail Gun
    Deskripsi:
    Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.
    atribut:
    • Brad Size (mm): 10-30
    • Load Capacity (pcs): 100
    • Operating Pressure (MPa) : 0.4-0.7
  9. ALDO Air Nailer Coil
    Mulai

    Rp4.199.900

    ALDO Air Nailer Coil
    atribut:
    • Nail Capacity (Pcs): 300
    • Nepel (inch): 1/4
    • Operating Pressure (bar): 5 to 7
  10. INGCO Cordless Brad Nailer
    Mulai

    Rp2.799.900

    INGCO Cordless Brad Nailer
    atribut:
    • Voltage (V): 20
  11. Wipro Air Nailer
    Mulai

    Rp699.900

  12. DEWALT Nail Gun Accessories
    Mulai

    Rp1.199.900

    DEWALT Nail Gun Accessories
    Deskripsi:
    Service kits include replacement parts for repairing nail guns. They are commonly used when a nailer won't fire or its driver fails to return after driving a nail.
  13. Makita Cordless Pin Nailer
    Mulai

    Rp10.999.900

    Makita Cordless Pin Nailer
    atribut:
    • Capacity Length (mm): Length: 15-50 (5/8-2inch) Gauge: 18 Ga 110 w/ BL1840B: 1,300 1.5-2
    • Magazine Capacity (mm): 28 (1-1/8inch)
    • Dimensions (LxWxH) (mm): 294x97x318 (11-5/8x3-13/16x12-1/2inch)
    • Sound Pressure Level (dBA): 79
    • Vibration Level (m/s²): 2.5 or less
  14. TCH Paku Tembak Seri F
    Mulai

    Rp23.900

    TCH Paku Tembak Seri F
    Deskripsi:
    Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.
    atribut:
    • Material: Galvanized Steel
    • Crown (mm): 1.9
    • Width (mm): 1.27
    • Thickness (mm): 0.95
  15. Makita Pneumatic Stapler
    Mulai

    Rp979.900

    Makita Pneumatic Stapler
    atribut:
    • Crown: 5.1 mm
    • Gauge: 20
    • Width (mm): 1.14
    • Thickness: 0.58 mm
  16. INGCO Air Brad Nailer
    Mulai

    Rp459.900

    INGCO Air Brad Nailer
    atribut:
    • Load Capacity (pcs): 100
  17. Max Standard Pneumatic Nail Gun
    Mulai

    Rp2.599.900

    Max Standard Pneumatic Nail Gun
    Deskripsi:
    Easily staple long staples with air! Supports staples up to 25mm. Easy to grip and non-slip! Features a grip cover that protects from cold. Durable metal body! Compact and lightweight at 1.1kg!
    atribut:
    • Dimensions (H x W x L) (mm): 185x57x244
    • Included Accessories: Hexagon stick spanner 3.4 mm, jet oiler (oil-filled), protective glasses
    • Loading Number: Staple / 100 (1 station)
    • Mass (kg): 1.1
    • Used Hose: Inner diameter 6mm or more
    • Working Air Pressure (MPa [kgf/cm2]): 0.5~0.7(4.5~7)
Daftar Harga makita nail gun Terbaru October 2026
Makita Pneumatic NailerRp1.099.900
SENCO Nail GunRp3.599.900
Makita Nail GunRp6.799.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
BOSTITCH Air-Powered Nail GunRp5.199.900
TEKIRO Air Nailer Gun (Mesin Paku Tembak)Rp529.900
MILWAUKEE Nail Gun (Paku Tembak)Rp9.999.900
Euro Nail GunRp469.900
ALDO Air Nailer CoilRp4.199.900
INGCO Cordless Brad NailerRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)