Beli makita impact driver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:High-capacity type bumper with an emphasis on workload for an outstanding fit LED light (lights up before rotation & afterglow function) hookatribut:
- Battery Voltage (V): 10.8
- Main Unit Dimensions, Length L x Width W x Height H (mm): 153x66x204
- Maximum Torque (Nm): 110
- Number ofImpact (min -1 [times / min]): 0~3500
- Rotational Speed (min -1 [rpm]): 0~2600
- Screw Tightening Capacity (mm): M4~M8
- Screw tightening Capacity (mm) Bolt: M5~M12
- Screw tightening Capacity (mm) Course thread: 22~90
- Screw tightening Capacity (mm) High strength bolt: M5~M10
- Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)Deskripsi:12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.atribut:
- Square Drive (inch): 3/8
- Impacts Per Minute (ipm): 0 - 3000
- Battery: 12V max CXT®
- Battery Type: Lithium-Ion
- Maximum Torque (N m): 44
- No Load Speed (rpm): 0 - 2000
- Overall Length (inch): 14-1/4
- Makita rechargeable soft impact driverDeskripsi:Next-generation soft impact "continuous" high-speed tightening with smooth tightening comfort. The time required for each rotation of the oil unit case is short. The rotation angle for each blow is small. Significantly suppresses recoil!atribut:
- Battery Capacity (AH): 6
- Number ofImpact (min -1 [times / min]): Strong: 0 ~ 2700, Medium: 0 ~ 2200, Weak: 0 ~ 1400, For Bolt Techs: 0 ~ 1400
- Rotational Speed (min -1 [rpm]): Strong: 0 ~ 3000, Medium: 0 ~ 2000, Weak: 0 ~ 1200, For Bolt Techs: 0 ~ 3000
- Screw Tightening Capacity (mm): M4~M8
- Screw tightening Capacity (mm) Bolt: M5~M8
- Screw tightening Capacity (mm) Course thread: 22~125
- Screw tightening Capacity (mm) High strength bolt: M5~M6
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Makita rechargeable strongest power, light operability, high output, high durability BL motor adopted! High brightness LED light (2 lights type) With 3-stage impact force switching hook, foot roll size 45mmatribut:
- Applicable battery: A-60442
- Height (mm): 289
- Length (mm): 229
- Number ofImpact (min -1 [times / min]): Strong / 0 ~ 2200, Medium / 0 ~ 2000, Weak 0 ~ 1800
- Power Input (V): 18
- Rotational Speed (min -1 [rpm]): Strong / 0 ~ 1800, Medium / 0 ~ 1000, Weak 0 ~ 900
- Square Drive Size (mm): 19
- Tightening Capacity (High Tension Bolt): M12~M22
- Tightening Capacity (Standard Bolt): M12~M30
- Type: only a main part
- Vibration 3-axis composite value (m / s 2 ): 15.5
- Voltage (V): 18
- Width (mm): 91
- Makita Rechargeable Impact Driver DrillDeskripsi:18V Lithium Series: 20% faster working speed (compared to previous Makita models) Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models) Battery remaining capacity display (3 levels)atribut:
- Battery: lithium ion
- Battery Voltage (V): 18
- Chucking Size (mm): 1.5~13
- Drilling Capacity, Concrete (mm): 16
- Drilling Capacity, to Steel (mm): 13
- Drilling Thickness (mm): Woodworking: 38, Zabori: 76
- Included Accessories: + Bit 2-65, stopper pole, side grip, hook
- Mass (kg): 2.3 (including battery)
- Maximum Tightening Torque (Nm [kgfcm]): 84[860]
- Number ofImpact (min -1 [times / min]): High speed: 0 to 30000, low speed: 0 to 6000
- Overall Length (mm): 225
- Rotational Speed (min -1 [rpm]): High speed: 0 to 2000, low speed: 0 to 400
- Screw Tightening Capacity (mm), Wood screw: 10x90
- Specification: With LED light, one-sleeve chuck (with lock function), continuously variable transmission, 2-speed, with brake, for both forward and reverse
- Tightening Force: 21 steps
- INGCO Cordless Screwdriver (Obeng Listrik)atribut:
- Hex Shank (inch): 1/4
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- INGCO Cordless Impact Driver Lithium Ion (Mesin Bor Obeng Baterai)Deskripsi:INGCO S12 Cordless Impact Driver (12V 100Nm) // Obeng Listrikatribut:
- Drill Voltage (V): 12
- Rated Impact (IPM): 0-2800
- Maximum Torque Force (N m): 100
- Hex. Collet (mm): 6.35 (1/4inch)
- Charge Voltage (V): 220-240
- Frequency (Hz): 50/60
- No Load Speed (rpm): 0-2000
- DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
Daftar Harga makita impact driver Terbaru November 2026
| Makita Cordless Impact Driver Brushless | Rp4.499.900 |
| Makita Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp2.099.900 |
| Makita Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.999.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai) | Rp7.299.900 |
| Makita rechargeable soft impact driver | Rp17.999.900 |
| Makita Mesin Bor Obeng Impact Tanpa Kabel | Rp6.099.900 |
| BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.399.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp8.699.900 |
| Makita Rechargeable Impact Driver Drill | Rp4.699.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)




















































































































































/ocP114717876-1.jpg)
/8lP101578309-4.jpg)
/P101578316-1.jpg)
/ovP111111895-1.jpg)


/o6P105551870-6.jpg)
/3mP114718130-1.jpg)

/00P103640000-1.jpg)
/0dP105718013-6.jpg)
/P101578286-1.jpg)
/P101578101-1.jpg)
/P101578446-1.jpg)
/P101578255-1.jpg)
/b6P105718402-1.jpg)
/boP107798420-2.jpg)
/6nP104977239-1.jpg)
/ktP106203749-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)