Makita rechargeable soft impact driver

Sebelum PPN:
Rp17.999.900
Spesifikasi
Battery Capacity (AH)6
Number ofImpact (min <sup>-1</sup> [times / min])Strong: 0 ~ 2700, Medium: 0 ~ 2200, Weak: 0 ~ 1400, For Bolt Techs: 0 ~ 1400
Rotational Speed (min <sup>-1</sup> [rpm])Strong: 0 ~ 3000, Medium: 0 ~ 2000, Weak: 0 ~ 1200, For Bolt Techs: 0 ~ 3000
Screw Tightening Capacity (mm)M4~M8
Screw tightening Capacity (mm) BoltM5~M8
Screw tightening Capacity (mm) Course thread22~125
Screw tightening Capacity (mm) High strength boltM5~M6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Next-generation soft impact "continuous" high-speed tightening with smooth tightening comfort. The time required for each rotation of the oil unit case is short. The rotation angle for each blow is small. Significantly suppresses recoil!
Warning
Next-generation soft impact "continuous" high-speed tightening with smooth tightening comfort. The time required for each rotation of the oil unit case is short. The rotation angle for each blow is small. Significantly suppresses recoil!
Feature
Next-generation soft impact "continuous" high-speed tightening with smooth tightening comfort. The time required for each rotation of the oil unit case is short. The rotation angle for each blow is small. Significantly suppresses recoil!

Ulasan Produk

Tidak ada ulasan