Beli makita 1 2 impact wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Deskripsi:
    Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
  2. Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Mulai

    Rp7.299.900

    Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Deskripsi:
    12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.
    atribut:
    • Square Drive (inch): 3/8
    • Impacts Per Minute (ipm): 0 - 3000
    • Battery: 12V max CXT®
    • Battery Type: Lithium-Ion
    • Maximum Torque (N m): 44
    • No Load Speed (rpm): 0 - 2000
    • Overall Length (inch): 14-1/4
  3. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  4. Makita high pressure air impact driver
    Mulai

    Rp14.999.900

    Makita high pressure air impact driver
    Deskripsi:
    "High pressure, high power" + soft impact for faster tightening & less air consumption.
    atribut:
    • Air Plug: High pressure type
    • Bit Size (mm): 6.35
    • Included Accessories: (+) Bit 2-65, Hex Wrench 4, Turbine Oil VG32, Plastic Case
    • Mass (kg): 1.1
    • Rotational speed (min -1 [times / min]): 0 to about 10000
    • Screw Tightening Capacity (mm), Wood screw: 150
    • Specification: For both stepless speed change and forward / reverse rotation
    • Suitable Hose Inner Dia. (DIAmm): 6.0 or more
    • Working Air Pressure (MPa [kgf/cm2]): 1.0~2.3[10~23]
  5. TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  6. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  7. TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp11.999.900

    TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    TEKIRO AIR IMPACT WRENCH ANVIL TWIN HAMMER 1 INCH Untuk membuka dan memasang baut/mur dengan bantuan impact (kompressor) dengan square drive 1", bolt capacity M42 (65mm), max torque 2.200 ft-lb @15sec 2.982 Nm @15Sec, length 580mm, air cons 0, 31, air inlet 1/2", hose size 1/2"- High Spesification Torque- Front Exhaust- Not Slipery When Used- Strength and Precision DriveItem Code : AT-AI1897
    atribut:
    • Spec (inch): 1
    • Speed (rpm): 3600
    • Bolt Capacity: M42 (65mm)
    • Square Driver (inch): 1
    • Air inlet (inch): 1/2
    • Air Consumption (m³/minute): 0.31
    • Hose size (inch): 1/2
    • Maximum Torque (N m): 2,200 ft-lb @15Sec 2,982 Nm @15Sec
    • Sound Pressure Level (dBA): 101.5
  8. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  9. Makita Carbon Brush For Rechargeable Impact Wrench
    Mulai

    Rp109.900

  10. TEKIRO Air Impact Wrench Jumbo Hammer (Kunci Sok Angin)
    Mulai

    Rp2.299.900

    TEKIRO Air Impact Wrench Jumbo Hammer (Kunci Sok Angin)
    Deskripsi:
    Alat ini termasuk kedalam kategori Air Tools yang biasa digunakan untuk dengan bantuan Compressor, untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, torsi maksimum 678 Nm dengan kecepatan tanpa beban 1000 Rpm, Dapat membuka baut sampai 16mm dengan menggunakan mata sok drive 1/2". panjang 99 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchiMaterial : Chrome Vanadium
    atribut:
    • Size (inch): 1/2
    • Speed (rpm): 10000
    • Bolt capacity (mm): 16
    • Square Driver (inch): 1/2
    • Air Inlet (NPT): 1/4
    • Hose size (mm): 10
    • Material: Chrome Vanadium
    • Maximum Torque (N m): 678
    • Sound Presuure (dBA): 94
    • Vibration (m/s²): 2.8
  11. Makita Impact Wrench Repair Kit & Accessories
    Mulai

    Rp1.899.900

    Makita Impact Wrench Repair Kit & Accessories
    atribut:
    • UNSPSC: 27112713
    • Application: for Fastening 3/4 in TC Bolts
    • Number of Pieces: 1
  12. TEKIRO Air Impact Wrench Jumbo with Stubby Impact Socket Set (Kunci Sok Angin)
    Mulai

    Rp2.899.900

    TEKIRO Air Impact Wrench Jumbo with Stubby Impact Socket Set (Kunci Sok Angin)
    Deskripsi:
    TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrV
    atribut:
    • Material: CRMO & CRV
  13. TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery (V): 20 x2
    • Material: Plastic and Iron
    • Size (inch): 1/2
    • Use for: Opening & tightening bolts with high torque
    • Voltage (V): 20
  14. Kennedy Impact Socket 1.1/2inch Square Drive
    Mulai

    Rp2.399.900

    Kennedy Impact Socket 1.1/2inch Square Drive
    Deskripsi:
    1-1/2" drive impact sockets with a standard length and hex (6 point) bit. Manufactured from chrome molybdenum steel with a black oxide coating for increased performance and durability. Their laser etched sizing allows for easy tool identification on the job. Features and Benefits- Tough chrome molybdenum steel construction for use with impact wrenches- Black oxide coating for prolonged tool lifespan- Laser etched sizing for easy tool identificationStandards- SAE- USA Federal Standard GGG-W-660ANotes- Image is for illustrative purposes only. please refer to product description
    atribut:
    • Size System: Metric
    • Socket Depth: Standard
    • Socket Type: Impact Socket
  15. APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  16. Kennedy Impact Socket 1/2inch Square Drive (Mata Sock Impact)
    Mulai

    Rp45.900

    Kennedy Impact Socket 1/2inch Square Drive (Mata Sock Impact)
    Deskripsi:
    Available to purchase in an array of sizes, these metric, 1/2" drive impact sockets are made from chrome molybdenum alloy steel with a black oxidised finish. Each socket is permanently laser etched, making it easy to identify for a quicker selection. Used for turning nuts onto bolts, impact sockets are an essential part of a toolkit for an array of industries.Features and Benefits- Each socket is clearly marked with permanent, laser etched sizings to ensure quick and easy identification and selection of the correct component- Manufactured from chrome molybdenum steel for durability and high performance even with extensive use- Available in a range of sizes to suit your varying applications- Black oxidised finish provides further protection against corrosion and wear and tearTypical Applications- Plumbing- DIY- Construction- Engineering- Automotive
    atribut:
    • Size System: Metric
    • Socket Depth: Standard
    • Drive Size (inch): 1/2
    • Socket Type: Impact Socket
  17. Makita Sikat Arang
    Rating:
    100% of 100
    (5)
    Mulai

    Rp25.900

  18. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Daftar Harga makita 1 2 impact wrench Terbaru November 2026
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)Rp2.899.900
Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)Rp7.299.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
Makita high pressure air impact driverRp14.999.900
TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)Rp2.099.900
Makita Impact Wrench (Mesin Pengencang Baut)Rp5.699.900
TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)Rp11.999.900
TEKIRO Air Impact Wrench (Kunci Sok Angin)Rp1.699.900
Makita Carbon Brush For Rechargeable Impact WrenchRp109.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)