Makita high pressure air impact driver

Sebelum PPN:
Rp14.999.900
Spesifikasi
Air PlugHigh pressure type
Bit Size (mm)6.35
Included Accessories(+) Bit 2-65, Hex Wrench 4, Turbine Oil VG32, Plastic Case
Mass (kg)1.1
Rotational speed (min <sup>-1</sup> [times / min])0 to about 10000
Screw Tightening Capacity (mm), Wood screw150
SpecificationFor both stepless speed change and forward / reverse rotation
Suitable Hose Inner Dia. (DIAmm)6.0 or more
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])1.0~2.3[10~23]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"High pressure, high power" + soft impact for faster tightening & less air consumption.
Warning
"High pressure, high power" + soft impact for faster tightening & less air consumption.
Feature
"High pressure, high power" + soft impact for faster tightening & less air consumption.

Ulasan Produk

Tidak ada ulasan