Beli magnet magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRIO Centrifuge
    Mulai

    Rp3.299.900

  2. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  3. 3M Magnetic Tape (Pita Magnet)
    56%
    Mulai

    Rp2.599.900

    3M Magnetic Tape (Pita Magnet)
    Deskripsi:
    Flexible rubber magnet with adhesive. Strong magnetism and great holding power. Cut with scissors or a cutter. The performance is stable even with temperature changes. (-40 °C to 70 °C) Such as paint masking of steel products automobile, this product a steel rack and doors of a store office is not a product of the general consumer Own, - notation, such as display and instruction manuals general consumer Own It is not included.
    atribut:
    • Material: Magnet part: EPDM, Strontium ferrite, Barium ferrite, Adhesive: Acrylic
    • Length (m): 30
    • Feature: Strong magnetic force
  4. TRUSCO Pick Up Magnet
    Mulai

    Rp159.900

    TRUSCO Pick Up Magnet
    Deskripsi:
    -Extends the antenna to a difficult place to pick up and can pick up metal pieces with powerful magnetic force.-The direction of the magnet part can be changed freely.(TMHA-605F only)-Metal picking.
    atribut:
    • Adhesion Strength: 10N
    • Magnet Diameter: 11mm
    • Purpose of Use: Metal picking.
  5. Edumedia Magnet Bentuk U (Magnet Tapal Kuda)
    Mulai

    Rp209.900

    Edumedia Magnet Bentuk U (Magnet Tapal Kuda)
    Deskripsi:
    Magnet U / Magnet Leter U / Magnet U PraktikumTinggi +- 7,5 - 8 CMPanjang 6 CM (Dari Biru Ke Merah)Lebar magnet 2 CM
    atribut:
    • Height (mm): ±75-80
    • Length (mm): 60
    • Magnet width (mm): 20
  6. TRUSCO Magnet Seat (Magnetic Sheet)
    41%
    Mulai

    Rp689.900

    TRUSCO Magnet Seat (Magnetic Sheet)
    Deskripsi:
    -An anisotropic magnet sheet with strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since the sponge tape with strong viscosity is attached to the non-magnetized surface, it can easily magnetize various objects. -For attachment of various products, industrial parts, building materials, pop, display, etc.
  7. JOAN LAB Analytical Balance
    Mulai

    Rp17.999.900

    JOAN LAB Analytical Balance
    Deskripsi:
    1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printer
    atribut:
    • Reachable (g): 0.0001
    • Display Modes: LCD
    • Pansize (mm): Φ80
    • Power Supply (V): AC110-240 Adaptor
  8. JOAN LAB Mini Centrifuge
    Mulai

    Rp2.499.900

    JOAN LAB Mini Centrifuge
    Deskripsi:
    - Stop running after opening lid- Low noise
  9. TRUSCO Magnet Tape (Lakban Magnet)
    Mulai

    Rp44.900

    TRUSCO Magnet Tape (Lakban Magnet)
    atribut:
    • Thickness (mm): 1.5
  10. TRUSCO Magnet Sheet (Magnetic Sheet)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp36.900

  11. 3M Flexible Magnet Tape (Lakban Magnet)
    Mulai

    Rp199.900

    3M Flexible Magnet Tape (Lakban Magnet)
    atribut:
    • Color: Red
    • Width (mm): 30
    • Thickness (mm): 1.5
    • Length (m): 1
  12. Eppendorf Centrifuge 5430 G
    Mulai

    Rp109.999.900

    Eppendorf Centrifuge 5430 G
    Deskripsi:
    Unique cross-over Centrifuge 5430 and 5430 R combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument. These centrifuges spin rotors for Eppendorf tubes and PCR strips as you would expect from any microcentrifuge. But that′s not all. In a compact size, Centrifuge 5430 and 5430 R also accommodate rotors for microplates and 15/50 mL conical tubes. Now, the rotor program has been expanded with additional Eppendorf QuickLock rotors. This includes 48-place rotors (1.5/2.0 mL), a 16-place rotor for Eppendorf Tubes 5.0 mL and a swing-bucket rotor (24 × 1.5/2.0 mL). With their unmatched versatility, Centrifuge 5430 and Centrifuge 5430 R are the flagship products among the Eppendorf microcentrifuge portfolio.
    atribut:
    • Maximum Speed (rpm): 17500
    • Rotation: 30130xg
    • Technique(s): Centrifugation: Suitable
  13. Miulab Mini Centrifuge
    Mulai

    Rp7.999.900

    Miulab Mini Centrifuge
    Deskripsi:
    Mini centrifuge Mini-6KThe mini centrifuge series MINI-6K is perfect designed with novel and unique appearance. It is pretty and skillful, equipped with 2 types of rotors and several tube carriers for 1.5ml / 0.5ml / 0.2ml tubes and 0.2ml x 8 PCR tube rank. It is designed for feeling. Open/close the cover will automatically start/stop the centrifuge. Built-in timing function. Humanism is fully displayed in its transparent roundness cover, several rotors, and tube carriers for choice.
    atribut:
    • Speed (rpm): 6000
    • G Force (g): 3000
  14. ISOLAB Centrifuge Tube Polypropylene with Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    ISOLAB Centrifuge Tube Polypropylene with Screw
    Deskripsi:
    Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
  15. DLAB Mesin Sentrifugasi Mini Palm (Micro Sentrifugasi)
    Mulai

    Rp4.599.900

    DLAB Mesin Sentrifugasi Mini Palm (Micro Sentrifugasi)
    Deskripsi:
    -Ideal for microfiltration and quick spin-downs -Easy-to-use with dual start/stop function -7000rpm fixed speed(D1008) -5000rpm fixed speed(D1008E) -Compatible with 2mLx8 and PCR8x2 rotors -Quiet running, noise level =45dB -Rotor change without tools -Accelerates and brakes in seconds -Available in two colors i.e., green, blue
    atribut:
    • Rotor Capacity (ml): 0.2/0.5/1.5/2.0x8; 0.2x16 PCR strips or 0.2x2 PCR 8 strips
    • Driving Motor: DC Motor
    • Maximum RCF: 2680xg
    • Maximum Speed (rpm): 7000
    • Runtime: Continous operation
  16. Eppendorf Centrifuge 5425 R
    Mulai

    Rp229.999.900

    Eppendorf Centrifuge 5425 R
    Deskripsi:
    The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.
    atribut:
    • Manufacturer/Tradename: Eppendorf® 5406000046
    • Rotation: 21300xg
    • Technique(s): Centrifugation: Suitable
  17. TRUSCO Magnetic Holder (Pin Magnet)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    TRUSCO Magnetic Holder (Pin Magnet)
    Deskripsi:
    -Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
  18. DLAB Mini Centrifuge Series Benchtop Type
    Mulai

    Rp6.299.900

    DLAB Mini Centrifuge Series Benchtop Type
    Deskripsi:
    Quiet type with operating noise of 45 dB or less. Accelerate and stop in seconds. It is a safety design that automatically stops when the lid is opened. Uses a highly safe lid mechanism
    atribut:
    • Size (mm): 160x170x122
    • AS ONE Part Number: 3-7014-21
    • Included Accessories: Rotor (A08-2, A02-PCR8 1 each), Adapter (SA02P2, SA05P2 8 each)
    • Motor: Brush motor
    • Power Input (V): AC100~240 50/60Hz1A
    • Centrifugal Acceleration: 2680G (maximum)
    • Maximum Rotation Speed (rpm): 7000
    • Power Cable (m): 1.8 (2P plug)
  19. Non Brand Magnet Neodymium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

  20. Benchmark Scientific Centrifuge
    Mulai

    Rp28.999.900

    Benchmark Scientific Centrifuge
    atribut:
    • UNSPSC: 40161701
    • Adapters Included: None
    • Amps (A): 1
    • Capacity - Lab Equipment (mL): 8x15
    • Color: White
    • Display: Digital
    • For use with: Conical Tubes
    • Frequency (Hz): 50/60
    • Item - Centrifuges: Centrifuge with Rotor
    • Lab Rotor Material: PTFE
    • Lab Rotor Type: Fixed
    • Material: Aluminium
    • Maximum Relative Centrifugal Force (xg): 5000
    • Maximum Speed Lab Equipment (rpm): 5000
    • Maximum Test Tube Volume (mL): 15
    • Motor Type: Brushless
    • Noise Reduction Rating NRR (dB): 19
    • Overall Depth (inch): 14.4
    • Overall Height (inch): 8.3
    • Overall Width (inch): 11.6
    • Product Type: Centrifuge
    • Programmable: Yes
    • Refrigerated: No
    • Rotor Dia. (inch): 8
    • Speed Control: Variable
    • Standards: CE
    • Type - Centrifuge: Benchtop
    • Voltage (V): 115 AC
Daftar Harga magnet magnet Terbaru November 2026
PRIO CentrifugeRp3.299.900
TRUSCO Magnetic HolderRp239.900
3M Magnetic Tape (Pita Magnet)Rp2.599.900
TRUSCO Pick Up MagnetRp159.900
Edumedia Magnet Bentuk U (Magnet Tapal Kuda)Rp209.900
TRUSCO Magnet Seat (Magnetic Sheet)Rp689.900
JOAN LAB Analytical BalanceRp17.999.900
JOAN LAB Mini CentrifugeRp2.499.900
TRUSCO Magnet Tape (Lakban Magnet)Rp44.900
TRUSCO Magnet Sheet (Magnetic Sheet)Rp36.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)