3M Magnetic Tape (Pita Magnet)

Sebelum PPN:
Rp2.599.900 - Rp6.899.900
Spesifikasi
MaterialMagnet part: EPDM, Strontium ferrite, Barium ferrite, Adhesive: Acrylic
Length (m)30
FeatureStrong magnetic force

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible rubber magnet with adhesive.


Strong magnetism and great holding power.


Cut with scissors or a cutter.


The performance is stable even with temperature changes. (-40 °C to 70 °C)


Such as paint masking of steel products automobile, this product a steel rack and doors of a store office is not a product of the general consumer Own, - notation, such as display and instruction manuals general consumer Own It is not included.
Feature
A flexible rubber magnet with adhesive.

It has strong magnetism and a large holding power.

It can be cut with scissors or a cutter.

Performance is stable even with temperature changes. (-40 ° C to 70 ° C)

Ulasan Produk

Tidak ada ulasan