Beli ly2n di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
- Fort General Purpose Relay (Relay Serbaguna)atribut:
- Contact: Single
- OMRON Control Relay LY2N DC100/110 BY OMIatribut:
- Family Type: LY-I
- Product Code: LY2 5163G
- DGW NPK Booster Fertilizer (Pupuk NPK Booster)Deskripsi:Compound NPK fertilizer with a content of 12-6-22-3+TE is able to stimulate flowering and fruiting of plants so that fruit weight and harvest yields increase.atribut:
- Color: Brown
- Contents: N (Nitrogen) 12%; P2O5 (Phosphate) 6%; K2O (Potassium) 22 %; MgO (Magnesium) 3%; Zn (Zinc) 1%; B (Boron) 0.5%
- Form: Granule
- Size (kg): 1
- OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)Deskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Deskripsi:General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
- OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)Deskripsi:Front-mounting Sockets for General Purpose Relay LY1, LY2atribut:
- Specification: square socket
- Terminal Shape: plug-in terminal
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- Go-Print Continuous Form DPH/PRS Bagi Dua 9.5x11inch (Kertas Faktur)atribut:
- Size (mm): 241x280
- Type: Bagi 2
- OMRON Bi-Power Relay (Relai Daya)Deskripsi:It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON Bi-Power Relay LY4 (Relai Daya)Deskripsi:The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
- Enerpac Square-Drive Hydraulic Torque Wrenches & SocketsDeskripsi:Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.atribut:
- UNSPSC: 27111715
- OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDCatribut:
- Ambient Humidity (%RH): 5 to 85
- CR Circuit: Nothing
- Classification: Standard form
- Contact Configuration: 4c
- Contact Form: single
- Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
- Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
- Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Impact Resistance Durability (m/s²): 1000
- Indicator Light: Nothing
- Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
- Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
- Maximum Allowable Contact Current (A): 10
- Maximum Allowable Contact Voltage (V): AC250/DC125
- Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
- Maximum Switching Frequency (times/hour): 1800
- Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
- Maximum Value of Contact Voltage (V): DC125
- Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
- Mounting Shape: Standard type
- Number of Poles: 4
- Number of pins (pins): 14
- Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
- Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
- Operating Voltage (%): 80 or less
- Power Consumption (VA/W): Approximately 1.5
- Protection Class: Comes in a case
- Rated Current (A): 10
- Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
- Resistive Load (V-A): DC24-10
- Return Voltage: More than 10
- Shape: LY4
- Shock Resistance Malfunction (m/s): 200
- Terminal Shape: plug-in terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- With or Without Diode: Nothing
- Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
- types: Control panel relay
Daftar Harga ly2n Terbaru October 2026
| OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna) | Rp90.900 |
| Fort General Purpose Relay (Relay Serbaguna) | Rp27.900 |
| OMRON Control Relay LY2N DC100/110 BY OMI | Rp90.900 |
| SAKAZUME Pilot Lamp Round LED Waterproof Type (Lampu Pilot/Lampu Indikator) | Rp159.900 |
| DGW NPK Booster Fertilizer (Pupuk NPK Booster) | Rp30.900 |
| OMRON Miniature Power Relay MY-GS-R Series (Relai Daya) | Rp55.900 |
| OMRON Bi-Power Relay LY2 (Relai Daya) | Rp229.900 |
| OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna) | Rp74.900 |
| OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai) | Rp66.900 |
| OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna) | Rp64.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102127056-1.jpg)
/dmP106660490-3.jpg)

/poP111468924-1.jpg)
%20%26%20Pengelasan/Pupuk%20%26%20Bahan%20Kimia%20Pertanian/Pupuk%2C%20Pupuk%20Cair%20%26%20Media%20Tanah/Pupuk/DGW%20NPK%20Booster%20Fertilizer%20(Pupuk%20NPK%20Booster)/lwP110948788-5.jpg)
/rfP109152987-1.jpg)
/12P105933038-1.jpg)
/1dP102127049-2.jpg)
/P102127186-1.jpg)
/3nP102127131-2.jpg)
/4jP106908163-1.jpg)
/0iP103627018-2.jpg)
/76P102415258-3.jpg)
/hhP110762629-1.jpg)
/otP105938893-1.jpg)
/i6P102363654-2.jpg)
/22P105933074-1.jpg)

/P102127063-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)