SAKAZUME Pilot Lamp Round LED Waterproof Type (Lampu Pilot/Lampu Indikator)

Sebelum PPN:
Rp159.900 - Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a waterproof / drip-proof type and is IP65 certified.
Comes with a lead wire with a length of 200 mm.
It is an LED indicator light that is compatible with environmental restrictions.
The operating temperature range is -30 to + 85°C.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait