Beli logitech bcc950 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Logitech All In One Webcam dan Speakerphone
    Mulai

    Rp4.799.900

    Logitech All In One Webcam dan Speakerphone
    Deskripsi:
    "Isi kemasan : Base BCC950 ConferenceCam dan kabel USB yang disertakanStem perpanjangan kameraKepala WebcamKabel dayaPanduan quick startRemote control"
    atribut:
    • Cable Power (m): 2.4
    • Cable USB (m): 2.4
    • Diagonal Camera (°): 78
    • Horizontal Camera (°): 70,42
    • Vertikal Camera (°): 43,3
  2. Aver Video Conference
    Mulai

    Rp22.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  3. Mitutoyo Input Tool (U-WAVE-T) IP67 Type
    53%
    Mulai

    Rp1.199.900

    Mitutoyo Input Tool (U-WAVE-T) IP67 Type
    atribut:
    • Battery Life: About 400,000 transmissions continuously
    • External Dimensions (mm): 44x29.6x18.5
    • Power Supply: Lithium-ion battery CR2032 x 1
    • Accessories: driver
    • Weight (g): 23
    • Type: led
    • Mitutoyo Part Number: 06ADV380B
    • Degree of Protection: IP67
  4. Logitech Webcam
    Rating:
    100% of 100
    (2)
    Mulai

    Rp309.900

    Logitech Webcam
    Deskripsi:
    Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
  5. Mitutoyo Input Tool U-WAVE-T Buzzer Type
    Mulai

    Rp2.599.900

    Mitutoyo Input Tool U-WAVE-T Buzzer Type
    atribut:
    • Degree of Protection: None
    • Weight (g): 23
    • Battery Life: About 400,000 transmissions continuously
    • Mitutoyo Part Number: 02AZD880D
    • Power Supply: Lithium-ion battery CR2032 x 1
    • External Dimensions (mm): 44x29.6x18.5
    • Accessories: driver
    • Type: LED/Buzzer
  6. Logitech Group Video Conferencing System + Expansion Mics
    Mulai

    Rp60.999.900

    Logitech Group Video Conferencing System + Expansion Mics
    Deskripsi:
    Konferensi video dengan harga terjangkau untuk ruangan meeting berukuran sedang hingga besar + Mikrofon tambahan untuk grup besar
    atribut:
    • Camera Type: Full HD 1080p 30fps
    • Remote Control Range ((m): 8.5 (IP Range)
    • Speakerphone: Full-duplex performance
    • Microphone Pickup Range (m): 6
    • Camera Cable Length (m): 5
    • Mount: Dual-purpose bracket
    • Button or Switch Microphone: Mikrofon mute
    • Compability: Plug-and-play USB connectivity
    • Connection Type Microphone: Plug-and-play
    • Indicator Mic Lamp: Streaming video, mute pada mikrofon, on-hold, dan pairing Bluetooth (LED)
    • Microphone Dimensions (HxWxT) (mm): 83x83x21
    • Microphone Type: Mono, wideband, noise canceling
    • Package Contents Mic: Two microphone extensions
  7. JETE Webcam
    Mulai

    Rp179.900

    JETE Webcam
    Deskripsi:
    JETE GROUP PTZ Camera Video Conference merupakan perangkat untuk konferensi audio dan video dengan tingkat akurasi tinggi yang mudah dioperasikan. Hal itu didukung dengan resolusi video Full HD 1080p, 10X Zoom Optical, audio yang jernih, kamera yang bisa diputar dengan halus, dan kontrol yang mudah menggunakan remote.Dirancang dengan menggunakan material berkualitas premium dan fitur terbaik, rasakan kenyamanan dan kemudahan dalam mealkukan konferensi maupun panggilan video untuk tim Anda.JETE GROUP memiliki kamera video conference dengan resolusi HD1080p dan kualitas video 30fps. Selain itu kamera juga dibekali fitur 1/3 inch HD Color CMOS 2.1MP. Kemudian 88°FOV dengan mekanikal 350° pan dan 90°tilt, dan diagonal 90°Hal itu membuat kamera mampu menjangkau seluruh anggota di dalam ruangan hingga 25 orang dengan kualitas video terbaik. Bahkan untuk pembesaran objek tanpa khawatir buram, karena dilengkapi dengan 10x Zoom Optical Camera yang membuat pembesaran tetap dalam kualitas yang jernih dan tajam.Tak hanya dari segi visual atau video saja, JETE GROUP video conference memberikan pengalaman terbaik di sektor audio. saat melakukan konferensi. Teknologi Full DuplexSpeakernya menjadikan audio lebih jernih dengan output power hingga 95dbspl. Dengan speakerphone inilah yang membuat Anda bisa dengan mudah melakukan komunikasi bersama tim.Mengatur audio dan video conference JETE GROUP lebih mudah menggunakan remote control. Mulai dari mengatur kamera, preset 6 posisi kamera, mengatur volume audio, dan menjawab panggilan pada speakerphone.Remote control ini memiliki bobot yang tak terlalu berat dan desain yang kokoh. Sehingga, lebih nyaman dalam genggaman ketika melakukan pengaturan termasuk selama konferensi berlangsung tanpa mengganggu aktivitas utama Anda.PTZ Camera Video Conference ini kompatibel di berbagai perangkat dengan sistem OS maupun Windows. Pengguna dapat menghubungkan dan mengoperasikannya dengan PC atau laptop, termasuk Mac.Dengan mode Plug and Play membuat pairing lebih cepat. Anda bisa menggunakannya untuk melakukan video konferensi dengan berbagai software unggulan seperti Skype, MS Team, Zoom, BlueJeans, dan sebagainya.Mikrofon JETE GROUP dilengkapi dengan fitur Noise Reduction Technology. Dimana fitur tersebut mampu meredam suara bising dari luar, sehingga suara yang didengar para peserta konferensi dapat terdengar jelas.Selain itu, juga ada fitur OmniDirectional yang membuat mikrofon dapat menangkap suara lebih baik. Dengan mode Plug and Play yang mudah, membuat pengambilan audio tanpa khawatir putus dan bisa terhubung hingga jarak 6-10 meter dengan speakerphone melalui kabel 4AC.Kamera JETE GROUP dirancang lebih fleksibel namun tetap kokoh saat digunakan. Pengguna dapat memutar kamera hingga 90° ke arah atas dan bawah. Lalu, pada bagian bawah kamera dapat diputar hingga sudut 350° dengan lebih halus, senyap, namun memiliki tingkat akurasi tinggi pada objek.JETE GROUP terdiri dari lima perangkat unggulan untuk mendukung keperluan konferensi video dan audio. Dalam box terdiri dari 1 buah kamera PTZ 10x Zoom, 2 buah mikrofon, 1 buah remote, 1 buah HUB, dan 1 buah speaker.Hal ini memberikan kemudahan para pengguna yang menginginkan perangkat konferensi di kantor secara lengkap dengan harga terbaik serta kualitas premium untuk kebutuhan di era digital.Keunggulan lainnya dari PTZ Camera Video Conference ini adalah memiliki 6 preset kamera yang mampu bekerja dengan baik saat digunakan konferensi bersama tim.6 Preset kamera tersebut dapat mengunci titik objek dengan sempurna. Inilah yang memungkinkan pemindahan fokus kamera dilakukan dengan mudah hanya menggunakan remote control dalam genggaman Anda.
    atribut:
    • SNI License: Yes
  8. Keiko Softboard Gantung Polos
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    Keiko Softboard Gantung Polos
    Deskripsi:
    Softboard memiliki aroma kayu baru dan lem, seperti furniture baru. Untuk menghilangkan aroma tersebut, tempatkan softboard di ruangan terbuka (diangin-anginkan). Push pin melekat kuat dan tidak mudah lepas
  9. Brother Tape Type TZE
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

  10. Kenko Alat Pemotong Kertas
    Rating:
    80% of 100
    (2)
    Mulai

    Rp379.900

  11. Sanken Dispenser Air Galon Bawah
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.699.900

    Sanken Dispenser Air Galon Bawah
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
  12. Maxhub Webcam
    Mulai

    Rp10.999.900

  13. Aver PTZ Camera
    Mulai

    Rp2.799.900

    Aver PTZ Camera
    Deskripsi:
    The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
  14. Logitech Pro Full HD Webcam
    Mulai

    Rp5.199.900

    Logitech Pro Full HD Webcam
    Deskripsi:
    Panggilan video full HD 1080p dengan stereo audioPANGGILAN VIDEO DALAM FULL HD YANG JELASC920 menghadirkan video Full HD (1080p pada 30fps) yang sangat jelas dan detail dengan lensa kaca Full HD, bidang pandang 78°, dan HD auto light correction, plus dual mic untuk stereo sound yang jelas.
    atribut:
    • Maximum Resolution: 1080p/30fps
    • Cable Length (m): 1.5
    • System Requirements: Windows 7, Windows 8, or Windows 10 or later
  15. Jabra Speak 510 MS Speakerphone
    Mulai

    Rp2.999.900

    Jabra Speak 510 MS Speakerphone
    Deskripsi:
    -AudioPeak output power 10wattMicrophone type Omni-directionalSignal to noise ratio (SNR) +70dBSpeaker sensitivity, Output sensitivity in Max volume: 0dB Pa/VdCertifications Bluetooth 3.0, CE, FCC, RoHS, REACH-ConnectivityConnectivity Micro USB for ChargingBluetooth standard Bluetooth 3.0Bluetooth range Up to 30mSupported Bluetooth profiles A2DP (v1.2), Hands-free Profile (v1.6), Headset Profile (v1.2), AGHFP (v1.6)PC USB Bluetooth dongle (Jabra Link 360) USB BT audio device/HID dongle. Bluetooth 3.0)-BatteryTalk-time Up to 15hoursStandby time Over 200 days with Automatic power off featureCharging time Approximately 2hours-GeneralSpeakerphone weight 195g/6.88ozWhats in the box Jabra Speak 510 -Pouch -Jabra Link 370 (PC USB Bluetooth dongle comes with Jabra Speak 510+) -Quick Start Guide -Warranty and Warning leaflets
  16. Logicool Webcam
    Mulai

    Rp649.900

    Logicool Webcam
    Deskripsi:
    Pure and simple HD videophone Experience a crisp, smooth videophone (720p/30fps) in widescreen format with C270n HD Webcam. The automatic light correction expresses vivid and natural colors.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. Aver Expansion Microphone VC520PRO
    Mulai

    Rp9.399.900

    Aver Expansion Microphone VC520PRO
    atribut:
    • Duplex Mode: Echo Cancellation, Active Noise Cancellation, Full-Duplex
  18. Aver Video Conference
    Mulai

    Rp36.999.900

    Aver Video Conference
    Deskripsi:
    EVC130Point-to-point, eCam Focus with Super Wide Angle 88 DegreeThe EVC130 is the market’s new price-to-performance leader, offering small to medium-scale organizations a uniquely cost-effective HD video conferencing solution. The EVC130 features real
    atribut:
    • Video Outputs: > HDMI > VGA
    • Power Supply: > AC 100V-240V, 50/60Hz > Consumption: EIAJ 12V, 4A
Daftar Harga logitech bcc950 Terbaru January 2026
Logitech All In One Webcam dan SpeakerphoneRp4.799.900
Aver Video ConferenceRp22.999.900
Logitech 5.1 channel surround sound speaker systemRp9.999.900
Mitutoyo Input Tool (U-WAVE-T) IP67 TypeRp1.199.900
Logitech WebcamRp309.900
Mitutoyo Input Tool U-WAVE-T Buzzer TypeRp2.599.900
Logitech Group Video Conferencing System + Expansion MicsRp60.999.900
JETE WebcamRp179.900
Keiko Softboard Gantung PolosRp57.900
Brother Tape Type TZERp229.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)