SANWA SUPPLY web camera

Sebelum PPN:
Rp7.699.900
Spesifikasi
Battery Capacity (mAh)1500
Cable Length (m)2 (Cable for charging only)
ConnectorCharging Connector: USB Type C
Dimensions, Width W x Depth D x Height H (mm)62x71x77
FocusFixed
InterfaceUSB
LensF2.4 f=3.9mm
Mass (g)About 140
MaterialCase part: ABS
Microphonemonaural
Power Consumption (mA)Up to 800
Recharging Time (hour)Approx. 3 (when camera power is off)
Resolution(Video) Maximum 1920 x 1080, (Still Image) Maximum 1920 x 1080
SensorCMOS 1/2.9 inch
Set ContentsCamera body, receiver, charging cable, instruction manual
Supported OSWindows: 11, 10, 8.1, 8, Supported OS mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 to 10.15, Supported OS ChromeOS: ChromeOS *Verified with Google Meet Masu. Some applications may not support external cameras.
Tripod Mounting Screw1/4 inch
Typestandard web camera
White balanceAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2.4 GHz wireless web camera that does not require a cable connection and can be used at a distance of about 20 m in a straight line. *The range of use varies greatly depending on the environment.
It can be installed in various places by being released from cable connection. It can be used not only for video conferencing, but also for video distribution, simple security cameras, and shooting at hand.
A wide-angle lens with a horizontal angle of view of 107 degrees is used. The wide shooting range makes it ideal for video conferences with multiple people.
It has a built-in lithium-ion battery that can be used continuously for about 3 hours on a single charge.
Supports USB video class (UVC), so no driver is required. Works by simply connecting the receiver to a PC Built-in camera tripod hole. Can be attached to commercially available camera tripods
Video moves smoothly with USB 2.0 support.
Supports various video chats such as Zoom and Microsoft Teams. *The manufacturer only supports the USB camera body. We do not provide any support for video chat software such as Zoom or Microsoft Teams. system requirements
Intel(R) Core(TM) i3 1.2GHz or higher
2GBMB or more memory
1 GB or more free hard disk space
1 free USB port
Feature
Specification
[Pan/Tilt] None, [Zoom in/out] None, [1/4 inch tripod camera screw compatible] Yes, [Aperture/Brightness/Contrast] Automatic

Ulasan Produk

Tidak ada ulasan