Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ATH-S220BT
Experience exceptional sound clarity with Audio-Technica's ATH-S220BT wireless headphones, featuring up to 60 hours’ battery life and multipoint connectivity.
ATH-S220BT are lightweight, relaxed-fit headphones built to provide extended comfort. Weighing in at just 180g (6.3 oz) - around the same weight as a 12" vinyl record - the ATH-S220BT headphones’ intelligent design helps prevent neck and shoulder strain so you can enjoy album after album or gaming sessions with friends.
From listening to your favourite tunes through your smartphone to browsing the latest viral videos on a laptop or tablet, you’ll experience powerful sound from every source.
Since 1962, Audio-Technica has been devoted to providing listeners with the very best in sound quality and there’s no compromise to that dedication when it comes to our truly immersive ATH-S220BT best budget wireless headphones
These affordable wireless headphones also have a quick charge feature - they can be charged in ten minutes for 3.5 hours of listening time. Plus, with a USB type A to USB Type C™ cable included, you’re able to charge with ease using a variety of different devices.
If you’re looking for the best headphones under €100, look no further. Incorporating an abundance of features, the ATH-S220BT headphones are also compatible with both Siri and Google Assistant, so you’re able to access your device’s speech recognition function at the touch of a button. Receive notifications, send messages and control your audio playback without lifting a finger.
60 Hr Battery
The Audio-Technica ATH-S220BT is an ideal choice for those looking for Bluetooth headphones with a long battery life – making them a reliable travel companion or top selection for settling down to listen to your favourite album or podcast.
Multipoint Pairing
Connect to your smartphone, PC or tablet simultaneously and take the stress away from having to switch between multiple devices.
Built-In Mic and Controls
You’ll experience exceptionally clear audio thanks to the ATH-S220BT’s high-quality built-in microphone.
Wired and Wireless Listening
For a wired audio experience, use the included 1.2m cable. With a built-in microphone and remote, the plug-in option provides the ultimate flexibility for those wishing to experience superior sound whilst conserving battery power.
Immediate Voice Sync on Videos
Whether you’re watching TikTok videos on your daily commute or enjoying the latest Netflix series, even the slightest audio lag can impact your experience. With low latency mode* on the Audio-Technica ATH-S220BT, you can enjoy minimal sound delay and crystal-clear audio.
*Bluetooth connections may be affected by obstacles and ambient radio wave conditions.
Experience exceptional sound clarity with Audio-Technica's ATH-S220BT wireless headphones, featuring up to 60 hours’ battery life and multipoint connectivity.
ATH-S220BT are lightweight, relaxed-fit headphones built to provide extended comfort. Weighing in at just 180g (6.3 oz) - around the same weight as a 12" vinyl record - the ATH-S220BT headphones’ intelligent design helps prevent neck and shoulder strain so you can enjoy album after album or gaming sessions with friends.
From listening to your favourite tunes through your smartphone to browsing the latest viral videos on a laptop or tablet, you’ll experience powerful sound from every source.
Since 1962, Audio-Technica has been devoted to providing listeners with the very best in sound quality and there’s no compromise to that dedication when it comes to our truly immersive ATH-S220BT best budget wireless headphones
These affordable wireless headphones also have a quick charge feature - they can be charged in ten minutes for 3.5 hours of listening time. Plus, with a USB type A to USB Type C™ cable included, you’re able to charge with ease using a variety of different devices.
If you’re looking for the best headphones under €100, look no further. Incorporating an abundance of features, the ATH-S220BT headphones are also compatible with both Siri and Google Assistant, so you’re able to access your device’s speech recognition function at the touch of a button. Receive notifications, send messages and control your audio playback without lifting a finger.
60 Hr Battery
The Audio-Technica ATH-S220BT is an ideal choice for those looking for Bluetooth headphones with a long battery life – making them a reliable travel companion or top selection for settling down to listen to your favourite album or podcast.
Multipoint Pairing
Connect to your smartphone, PC or tablet simultaneously and take the stress away from having to switch between multiple devices.
Built-In Mic and Controls
You’ll experience exceptionally clear audio thanks to the ATH-S220BT’s high-quality built-in microphone.
Wired and Wireless Listening
For a wired audio experience, use the included 1.2m cable. With a built-in microphone and remote, the plug-in option provides the ultimate flexibility for those wishing to experience superior sound whilst conserving battery power.
Immediate Voice Sync on Videos
Whether you’re watching TikTok videos on your daily commute or enjoying the latest Netflix series, even the slightest audio lag can impact your experience. With low latency mode* on the Audio-Technica ATH-S220BT, you can enjoy minimal sound delay and crystal-clear audio.
*Bluetooth connections may be affected by obstacles and ambient radio wave conditions.
Feature
Up to 60 hours of continuous use on a full charge and up to 3.5 hours of use on a 10-minute rapid charge (via USB-C connection)Slim housings with sleek, lightweight earpads exert less pressure on your ears for a comfortable fit with good sound isolation
40 mm drivers provide powerful audio reproduction from a Bluetooth wireless signal
Low latency mode improves synchronicity between audio and video for smooth streaming and gaming
Multipoint pairing function allows you to stay connected to two Bluetooth devices at once
High-quality, built-in microphone ensures crystal-clear calls
Easy-touch buttons in the earcup provide intuitive control of volume, music/video playback, and calls, and give you access to Siri and Google Assistant
Google Fast Pair lets you quickly pair headphones with an Android smartphone or other device
Voice guidance function provides helpful notifications, including power and pairing status, and remaining battery level
Includes 1.2m (3.9inch) cable with in-line mic and control for optional wired connection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
