Beli loadcell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Beam Loadcell with Built in Vibration Controllers Mounting
    Mulai

    Rp20.999.900

    AND Beam Loadcell with Built in Vibration Controllers Mounting
    atribut:
    • Allowable Overload (%): 150 of RC
    • Cable Thickness Ø: 4
    • Dust and Water Resistance: IP67
    • Insulation Resistance (MΩ): 5000 (DC50V)
    • Limit Overload (%): 200 of RC
    • Maximum Applied Voltage (V DC): 15
    • Output Terminal Resistance (ohm): 350±3.5
    • Rated Output: 2.0394mV/V±0.1%
    • Recommended Applied Voltage (V DC): 5-12
    • Temperature Compensation Range (°C): -10 to 40
    • Temperature Effect On Output (%): 0.013 (of Load/10°C Typ)
    • Temperature Effect On Zero Point (%): 0.011 (of RO/10℃ Typ)
    • Total Error (%): 0.03 of RO
    • Zero Balance (%): ±1 of RO
  2. MKcells Load Cell Compression
    Mulai

    Rp10.999.900

    MKcells Load Cell Compression
    Deskripsi:
    High capacity and heavy duty load cellConstructed of high quality alloy and stainless steel and laser welded, providing excellent protection against water, moisture and corrosion attackHigh precision, reliability and super stability with popular shape5 core high quality orange cableFor truck scale, measuring testing machine
  3. AND Special Loadcell
    Mulai

    Rp22.999.900

  4. CAS Digital Loadcell
    Mulai

    Rp9.899.900

    CAS Digital Loadcell
    Deskripsi:
    - Simple installation and effective mainenance- High accuracyRS-485 digital output- stainless steel construction- Diagnosis function- Built-in lighting protection- maximum transmision distance 1000m
    atribut:
    • Rated Capacity (kgf): 30K
    • Accuracy class: <4
    • Combined Error (%R.O): <0.015
    • Recommended Excitation (V): 9
    • Maximum Excitation (V): 27
    • Operating Temperature (°C): -40 to 70
    • Material: Stainless steel
  5. ZEMIC Load Cell Shear Beam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ZEMIC Load Cell Shear Beam
    Deskripsi:
    Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracy
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Maximum Excitation Voltage (V): 18
  6. CAS Pancake Load Cell
    Mulai

    Rp12.999.900

    CAS Pancake Load Cell
    atribut:
    • Rated Output (mV/V): 2.0±0.005
    • Zero Balance (mV/V): 0±0.02
    • Recommended Excitation (V): 10
    • Maximum Excitation (V): 15
    • Operating Temperature (°C): -20 to 80
  7. RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)
    Mulai

    Rp3.499.900

    RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)
    Deskripsi:
    RS PRO Stainless Steel S Beam Load CellRS PRO gives you the brilliant S Beam Load Cell. Made from stainless steel for a load cell that is tough and reliable for even the harshest industrial utilisation. These S beam load cells have been specially designed by RS PRO for testing of tension and compression and bi-directional testing applications. Made to be a perfect tool to aid you in a wide range of measurement applications.ApplicationsLoad cells are transducers that transform a force, for example, tension, compression or torque into an electrical signal, this is then measured and standardised. S type load cells are specially designed for compression and tension applications and used in a variety of industries for example:Hopper ScalesCrane ScalesTension controlMachine testingBatching systemsBlending and Mixing systemsBelt ScalesProcess Weighing Applications
    atribut:
    • IP Rating: IP66
    • Minimum Operating Temperature (°C): -20
  8. ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Mulai

    Rp1.999.900

    ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Deskripsi:
    Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Compensated Temperature (°C): -10 to 40
    • Maximum Excitation Voltage (V): 18
    • Operating Temperature (°C): -35 to 65
  9. CAS Single Point Load Cell
    Mulai

    Rp1.299.900

    CAS Single Point Load Cell
    Deskripsi:
    OIML C3 approved (OIML R60)NTEP III 5.000S approved (Handbook 44)Off center compensated (OIML R76)Protection class IP65
  10. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  11. AND Digital Compression Stainless Steel Loadcell
    Mulai

    Rp14.999.900

    AND Digital Compression Stainless Steel Loadcell
    Deskripsi:
    OIML R60 C4, C6■ The stainless steel cover makes this product highly resistant to corrosion and the environment, and its protection grade is IP68 (Water depth: 1.5 m/100 hours).■ Digital load cells are easy to adjust, diagnose and maintenance.■ Advanced load design for truck scales.■ Compression type.Surge countermeasure Built-in gas tube arrester etc.Mass Approx.11kg (including mounting bracket) Approx.6kg (load cell body)
    atribut:
    • Cable Diameter/Length (m): 4 Core Shielded Cable Ø8 / 12
    • Combined Error (%): C4 : 0.025 of R.O. C6 : 0.016 of R.O
    • Compensated Temperature (°C): -10 to 40
    • Dustproof/Waterproof: IP68 (Depth of water 1.5m / 100h)
    • Maximum Excitation Voltage (V DC): 12
    • Maximum Safe Overload (%): 150 of R. C
    • Mounting Bracket: No
    • OIML R 60: C4
    • Operating Temperature (°C): -20 to 6
    • Output Signal: RS-485 2 Wire Type
    • Recommended Excitation Voltage (V DC): 8
    • Temperature coefficient: Zero (0.019% of R.O./10°C Typ), Span (0.010% of Load/10°C Typ)
  12. REED INSTRUMENTS Pengukur Gaya (Alat Ukur Gaya Tarik Tekan)
    Mulai

    Rp26.999.900

    REED INSTRUMENTS Pengukur Gaya (Alat Ukur Gaya Tarik Tekan)
    atribut:
    • UNSPSC: 31160000
    • Accuracy: ±0.5% rdg + 2 dgt.
    • Auto Power OFF: Yes
    • Brand: REED INSTRUMENTS
    • Display: 4 Digit LCD
    • Function: Peak Hold
    • Includes: Batteries; Hard Carrying Case; Load Cell Sensor with 2 Hooks and Cable
    • Interface: RS-232
    • Measurement modes: Peak Hold Mode; Real Time Mode
    • Measuring Units: kg; lb; N
    • Output Type: RS-232
    • Power Source: (6) AA Batteries or AC Adapter
    • Range (N): 980.6
    • Range (kg): 100
    • Range (lbs): 220.5
    • Resolution (N): 0.02
    • Resolution (kg): 0.15
    • Resolution (lbs): 0.02
  13. US Cell Analog Load Cell S Type
    Mulai

    Rp3.499.900

    US Cell Analog Load Cell S Type
    atribut:
    • Application: Hopper scale
  14. US Cell Analog Load Cell Single Point
    Mulai

    Rp1.999.900

    US Cell Analog Load Cell Single Point
    atribut:
    • Application: Platform scale/ bench scale
    • Material: Aluminium
  15. Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)
    Mulai

    Rp9.799.900

    Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)
    Deskripsi:
    Optima OP-312-3 3000 lb S-Beam Load CellInterchangeCeltron STCRice Lake RL20001Coti Global CGSBSensortronics 60001Atech 20210
    atribut:
    • Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
    • Construction: Alloy steel, nickle plated
    • Full Scale Output (mV/V): 3
    • IP Rating: IP67
    • Input Resistance (ohm): 350±10
    • Insulation Resistance (MΩ): 5000
    • Manufacturer: Optima
    • Output Resistance (ohm): 350±5 ohms
    • Safe Overload: 150% capacity
  16. US Cell Analog Load Cell Disk Type
    Mulai

    Rp11.999.900

    US Cell Analog Load Cell Disk Type
    atribut:
    • Application: Truck scale, tank, hopper scale
  17. ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)
    Mulai

    Rp6.399.900

    ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)
    Deskripsi:
    Stainless steel IP68 Compression load cell Test certificate no. D09-07.03 Revision 1Hermetically sealedSuitable for vehicle and hopper scales andvehicle testing facilitiesBuilt-in surge arrestorsHigh accuracyCurrent calibrated (SC-option)
Daftar Harga loadcell Terbaru October 2026
SOJIKYO Suku Cadang LoadcellRp209.900
AND Beam Loadcell with Built in Vibration Controllers MountingRp20.999.900
MKcells Load Cell CompressionRp10.999.900
AND Special LoadcellRp22.999.900
CAS Digital LoadcellRp9.899.900
ZEMIC Load Cell Shear BeamRp1.299.900
CAS Pancake Load CellRp12.999.900
RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)Rp3.499.900
ZEMIC Suku Cadang Single Points Load CellRp629.900
ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait