Drawell Electronic Balance

Sebelum PPN:
Rp3.699.900
Spesifikasi
Capacity (g)0-2000
Readability (g)1
Linearity (g)±2
Platter Size (mm)170x170
Dimensions (mm)290x185x80
Power Supply (V)220-240 (AC110V)
Repeat Ability (g)±2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features:

1. High precision loadcell..
2. Aluminum Alloy die cast base and mains.
3. Stainless steel Platter.
4. LCD display.
5. Full capacity substraction.
6. Multi Weighing unit conversation g/mg/ct/oz.
7. Below Balance Weighing Facility.
8. Stabilization time 1.5 seconds.
9. Overload Protection.
10. Checking Weighing, piece counting function.
11. Pan size:170*170mm.
12. CE Approval.

Ulasan Produk

Tidak ada ulasan