AND Digital Compression Stainless Steel Loadcell

Sebelum PPN:
Rp14.999.900
Spesifikasi
Cable Diameter/Length (m)4 Core Shielded Cable Ø8 / 12
Combined Error (%)C4 : 0.025 of R.O. C6 : 0.016 of R.O
Compensated Temperature (°C)-10 to 40
Dustproof/WaterproofIP68 (Depth of water 1.5m / 100h)
Maximum Excitation Voltage (V DC)12
Maximum Safe Overload (%)150 of R. C
Mounting BracketNo
OIML R 60C4
Operating Temperature (°C)-20 to 6
Output SignalRS-485 2 Wire Type
Recommended Excitation Voltage (V DC)8
Temperature coefficientZero (0.019% of R.O./10°C Typ), Span (0.010% of Load/10°C Typ)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OIML R60 C4, C6
■ The stainless steel cover makes this product highly resistant to corrosion and
the environment, and its protection grade is IP68 (Water depth: 1.5 m/100 hours).
■ Digital load cells are easy to adjust, diagnose and maintenance.
■ Advanced load design for truck scales.
■ Compression type.

Surge countermeasure Built-in gas tube arrester etc.
Mass Approx.11kg (including mounting bracket) Approx.6kg (load cell body)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait