REED INSTRUMENTS Pengukur Gaya (Alat Ukur Gaya Tarik Tekan)

Sebelum PPN:
Rp26.999.900
Spesifikasi
UNSPSC31160000
Accuracy±0.5% rdg + 2 dgt.
Auto Power OFFYes
BrandREED INSTRUMENTS
Display4 Digit LCD
FunctionPeak Hold
IncludesBatteries; Hard Carrying Case; Load Cell Sensor with 2 Hooks and Cable
InterfaceRS-232
Measurement modesPeak Hold Mode; Real Time Mode
Measuring Unitskg; lb; N
Output TypeRS-232
Power Source(6) AA Batteries or AC Adapter
Range (N)980.6
Range (kg)100
Range (lbs)220.5
Resolution (N)0.02
Resolution (kg)0.15
Resolution (lbs)0.02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Force Gauge 100kg Data Logger Range 100kg/220.5lb/980.6N Resolution 0.15 kg/0.02 lb/0.02 N Accuracy +/-0.5 Percent rdg + 2 dgt. Measuring Units kg lb N Measurement Modes Peak Hold Mode Real Time Mode Peak Hold Display 4 Digit LCD Power Source (6) AA Batteries or AC Adapter Auto Power Off Yes Interface RS-232 Output Type RS-232 Includes Batteries Hard Carrying Case Load Cell Sensor with 2 Hooks and Cable Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan

Halaman Terkait