Beli level indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JOHNSON LEVEL Meteran Laser Level (Laser Line)Deskripsi:Torpedo laser levels project light beams for alignment tasks and provide spirit-filled bubble vials to check whether surfaces are horizontally even (level) and vertically straight (plumb). An air pocket moves within each vial to take a reading and will settle in the center if a surface is level or plumb. These levels have a short frame with tapered ends to take readings in spaces that are too small for box and I-beam levels. Their compact size also allows storing them in tool boxes and tool bags for transport and protection.atribut:
- Bluetooth: Not Bluetooth Compatible
- AT-A-GLANCE Liquid Level Indicator Gauge for Drum & TankDeskripsi:These split-post boltless shelving units have particleboard decking that provides a smooth, solid surface that prevents items from falling through the shelving and will not mar or snag items placed on the shelving. The decking installs over the shelving units' beams to distribute the weight of items placed on the decking across the beams. Split-post boltless shelving units can be assembled vertically to create a tall shelving unit or horizontally to create a short shelving unit that can double as a workbench.atribut:
- UNSPSC: 41111938
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- AQUA SYSTEM Liquid level indicatoratribut:
- Material: SUS304, PTFE
- Operating Temperature Range (°C): 0 to 60
- Suitable fluid: Water
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- monotaro Float Level GaugeDeskripsi:Float level gauge used to measure the float level of the carburetor.atribut:
- Graduation Interval: 1
- Measuring Range (mm) : 0 to 45
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- AT-A-GLANCE Liquid Level Gauge for Drum & TankDeskripsi:Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.atribut:
- UNSPSC: 41111938
- VESTIL Liquid Level Gauge for Drum & TankDeskripsi:Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.atribut:
- UNSPSC: 39121531
- Extension Length (inch): 18-3/8
- Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
- Float Material: Glass
- Float Rod Material: Galvanized Steel
- For Container Depth (inch): 18-3/8
- For Container Type: Drums
- For Liquid Type: ChemicalsOilsSolvents
- Graduation Marks: Empty
- Manufacturer Part Number: DGLI-4
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)atribut:
- Material: Sight glass / polycarbonate resin
- Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)Deskripsi:Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.atribut:
- UNSPSC: 40141616
- Body Material: Bronze
- Gauge Glass Diameter (inch): 5/8
- Vessel-Connection Type: NPT
- MADISON Liquid Level Gauge for Drum & TankDeskripsi:Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.atribut:
- UNSPSC: 41111938
- Extension Length (inch): 33
- Float Material: Polypropylene
- Float Rod Material: 316 Stainless Steel
- For Container Depth (inch): 30-3/4
- For Container Type: Remote and Mobile Storage Tanks
- For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
- Increment of Variation (inch): 1/32 and 1/16 Graduation
- Manufacturer Part Number: TL4570-10369
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- LDI INDUSTRIES Window-Style Sight GlassDeskripsi:Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.atribut:
- UNSPSC: 40141746
- Connection Type: Pipe Threads
- For Fluid Type: Liquid
- For Liquid Clarity: Clear
- For Use On: Gear Boxes/Reservoirs
- Thread Gender: Male
- Thread Type: NPT
- Window Material: Glass
- KRUEGER Liquid Level Gauge for Drum & TankDeskripsi:These rolls of precut self-laminating cable and wire labels fit in a compatible Brady label printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
- BEiTER Meteran Laser Level (Laser Line)Deskripsi:Working Range - Red Laser : 15m - Green Laser : 25m
- KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Deskripsi:-Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:Plane laser levels project a line from each side to form four-line horizontal (level) and/or vertical (plumb) planes around the level. The projections intersect to assist with leveling, alignment, squaring, and plumbing, especially for tasks that require positioning along multiple walls within a space. These levels are commonly used when installing drop ceilings, recessed lighting, sprinkler systems, chair rails, and trim.atribut:
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Projection: Horizontal; Vertical
- Leveling Type: Manual Leveling
- Self Leveling Range: ±4°
- TESTO LED StroboscopeDeskripsi:The testo 477 LED stroboscope makes stunningly fast movements look as if they are taking place in slow motion. This allows you to check and inspect machines and systems while they are still running, and measure speeds of up to 300 000 rpm. It is impossible to tell with the naked eye if the thread guide of a knitting machine is working properly. It therefore equally impossible to tell if there are any irregularities in vibration or rotational processes of machines or systems. But it’s a different story with the testo 477 LED stroboscope. That’s because the stroboscope emits a series of flashes which makes what you see appear as a "frozen image”. The testo 477 LED stroboscope can also measure the rotational speed of very small and hard-to-reach objects. And because there’s no need for reflex marks, there’s no need to stop the machines and no disruption to production processes either. LED stroboscope - technical features An extremely high measurement range of up to 300 000 flashes per minute (fpm) and a very high illumination of up to 1 500 Lux allow you to carry out rotational speed measurements of up to 300 000 rpm. A trigger input and output ensure connectivity to external systems and control via an external sensor. The LED stroboscope’s integrated impact protection and sturdy IP65 rated housing (which also allows it to be wiped down) ensure that the testo 477 can stand up to the rough and tumble of everyday use. And thanks to a longer battery operating time, you can carry out uninterrupted measurements for up to 5 hours. What’s included testo 477 LED stroboscope, carry case, trigger signal plug, calibration protocol, batteries.Speed measurements on ventilators, fans, and lathesThe testo 477 allows the speed measurement of very small objects or places that cannot be directly accessed - without interrupting the production process, as reflective markers are not required.Our powerful LED stroboscope testo 477 allows fast moving objects to appear in slow motion and determine the speed up to 300,000 revolutions per minute.Industrial maintenance and monitoring of product qualityUsing our testo 477 allows fast moving objects to appear in slow motion and conclusions to be drawn about rotational and vibratory movements. The "flashing light analysis” allows irregularities to be detected in systems and machines; for example, the detection of "vibration hotspots”, the monitoring of packaging machines, the checking of vibratory conveying technology, or the display of oscillation amplitudes. With the aid of stroboscopes, rotating production systems and belts are presented in slow motion, allowing evaluation of the product and manufacturing quality. For example, the thread guide on knitting machines can be monitored in the textiles industry, or the consistent image quality of printing machines.atribut:
- Low level: < 1 V
- Maximum Current: 50 mA
- Protection Class: IP65
- Reverse battery protection: yes
- Battery Life: NiMH rechargeable battery: Approx. 11 h at 6000 fpm; Batteries: approx. 5 h at 6000 fpm (3xAA)
- Display Size: multiline
- Accuracy: 0.02 % of mv
- Display Type: LCD (Liquid Crystal Display)
- Flash Color: Approx. 6500 K
- Flash duration: Can be adjusted
- Flash intensity: 4800 Lux at 6000 FPM / 30 cm
- Measuring range (fpm): 30 to 300000
- Resolution (rpm): ±0.1 (30 to 999 fpm), ±1 (1000 to 300000 fpm)
Daftar Harga level indicator Terbaru October 2026
| JOHNSON LEVEL Meteran Laser Level (Laser Line) | Rp5.899.900 |
| AT-A-GLANCE Liquid Level Indicator Gauge for Drum & Tank | Rp459.900 |
| LDI INDUSTRIES Oil Level Gauges | Rp469.900 |
| AQUA SYSTEM Liquid level indicator | Rp20.999.900 |
| ELESA Oil Level Indicator (Indikator Level Oli) | Rp62.900 |
| monotaro Float Level Gauge | Rp439.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| AT-A-GLANCE Liquid Level Gauge for Drum & Tank | Rp999.900 |
| VESTIL Liquid Level Gauge for Drum & Tank | Rp2.899.900 |
| MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli) | Rp56.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qsP109737964-8.jpg)



/4hP102636161-4.jpg)

/P101518183-1.jpg)


/6tP103652245-1.jpg)
/gjP109445595-11.jpg)




/P103138709-1.jpg)
/8pP102626313-10.jpg)
/o4P107923868-1.jpg)
/mbP109737803-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)