Beli level digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JOHNSON LEVEL Digital LevelDeskripsi:Magnetic digital levels stick to steel, cast iron, and other ferrous metal surfaces to provide readings while keeping hands free to reposition components and materials. They are commonly used when grading steel-reinforced concrete and leveling metal studs, pipe, and conduit.atribut:
- UNSPSC: 27111802
- Accuracy (0° and 90°): ±0.10°
- Accuracy (Other Angles) (°): ±0.20
- Accuracy (Standard): ±0.10°
- Display Type: LCD
- Frame Material: Aluminium
- Includes Battery: Yes
- Magnet Type: Rare Earth
- Magnetic: Magnetic
- Measuring Range (Maximum): 90°
- Measuring Range (Minimum): 0°
- Measuring Units: Decimal; Degrees; Feet; Fractional; Inches; Meters; Millimeters; Percent
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- STABILA Spirit Level Magnetic Type 70M (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- End caps: Standard
- Vial Type: 1 x Horizontal, 1 x Vertical
- KENTA Digital LevelDeskripsi:Technical data:Measuring range:4*90°Working temperature:0℃~﹢50℃Working humidity:≤85%RHBattery:2*1.5V Alkaline batteryBattery life:More than 100 hours in continuous useFeature:Different length for your choice.Calculating angles quickly and accurately,digital display clearly.With backlight,easy to read.High accuracy vial for measuring horizontal level easily.With absolute level sensor,can instantly avaliable, no need to calibrate by yourself.Display always reads upright,no matter which way it is turned.Resolution: 0°and90°:0.05°;the rest:0.1°Accuracy: 0°and90°:0.05°;the rest:0.2°
- KDS Digital Level 40IP (Waterpass Digital)atribut:
- L x H x Thickness (mm): 405x60x30
- Magnet: None
- Power Supply (V): AA Alkaline Dry Batteryx2 (accessory)
- Finishing Material: Body: Aluminium Alloy, Bubble Tube: Acrylic Plastic (PMMA)
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- KOD Digital Level (Waterpass Digital)Deskripsi:-4 modes to choose from. A high precision type with the display every 0.05°.-Excellent usability with the measurement surface with magnet and the measurement surface with V-shape groove.-For inclination measurement.atribut:
- Dimensions: 600x56x26mm
- Magnet: 2 Locations
- Purpose of Use: For inclination measurement.
- KOD Digital Level (Waterpass Digital)Deskripsi:-Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.atribut:
- Dimensions: 135x210x30mm
- Nominal Dimension: 125mm
- Angular Precision: Within 100mm±0.1mm
- STS Digital Levels (Waterpass Digital)atribut:
- Detection Angle Range (°): 360 (90° in 4 directions and 100% in 8 directions, mm/m display)
- Height (mm): 59
- Length (mm): 254
- Material: Body: Aluminium Alloy , Module part: ABS resin , Shock absorbing rubber: TPE resin
- Measurement Range (mm): 360° (90° in 4 directions and 100%/m in 8 directions can be displayed)
- Minimum Display (°): 0.05
- Power Supply (V): AAA batteriesx2 (included)
- Protection Class: IP54 equivalent
- Thickness (mm): 28
- Shinwa Rules Blue Level Pro2 Digital Dustproof WaterproofDeskripsi:Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurementsatribut:
- Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
- Auto Power OFF: Approx. 10 minutes
- Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
- Dimensions (mm): 600x56x26
- Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
- Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
- Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
- Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
- Dust And Waterproof Performance: IP65 equivalent
- Operating Temperature Range (°C): -10 to 50
- Weight (g): 560 (including battery)
- STS Digital Level (Waterpass Digital)Deskripsi:With crystal liquid backlight, it can be used in a dark place.If you turn the main unit upside down, the numbers will be reversed, preventing mistakes in reading.V-shaped cut measuring surface, stable on pipes.(with magnet)atribut:
- L x H x Thickness (mm): 164 x 60 x 32
- Minimum Display: 0.1°
- Ebisu Diamond Digital Level (Waterpass Digital)Deskripsi:Usage:Horizontal, vertical, rising, angle, gradient measurements.atribut:
- Length (mm): 600
- Thickness (mm): 26
- Height (mm): 60.5
- Weight (g): 748
- Vial Sensitivity: 0.35mm/m=0.0201degree
- Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
- STS Digital Level (Waterpass Digital)atribut:
- L x H x Thickness (mm): 200x64x27
- Measuring Range (°): 360 (4 directions 90° and 8 directions 100%, mm/m display is also available)
- Dust-proof/Water-proof Performance: IP67 equivalent
- Finish Material: Main body: Aluminium Alloy, Impact absorbent rubber: TPE resin
- Minimum Display: 0.05°
- Power Supply: AAA Alkaline Dry Battery x 3 (accessory)
- STANLEY Quick Squareatribut:
- Product Type: Quick Square
- UNSPSC: 27111803
- Myzox Compact Digital Levelatribut:
- L x H x Thickness (mm): 210x52x31
- Magnet: 2 Locations
- Vial Precision: Within ±0.5mm/m=±0.029°
- Digital Display Part Precision (°): ±0.1
- Finish Material: Aluminium/resin
- Power Supply: AAA Alkaline Dry Battery x 2 (accessory)
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- KDS Digital Level (Waterpass Digital)atribut:
- L x H x Thickness (mm): 610x60x30
- Magnet: 2 Locations
- Finishing Material: Body: Aluminium Alloy, Bubble Tube: Acrylic Plastic (PMMA)
Daftar Harga level digital Terbaru March 2026
| JOHNSON LEVEL Digital Level | Rp2.899.900 |
| UVEX U-Cap Sport | Rp409.900 |
| KOD Digital Level (Waterpass Digital) | Rp2.199.900 |
| STS Digital Level (Waterpass Digital) | Rp1.299.900 |
| STABILA Spirit Level Magnetic Type 70M (Waterpass) | Rp549.900 |
| KENTA Digital Level | Rp5.099.900 |
| KDS Digital Level 40IP (Waterpass Digital) | Rp7.999.900 |
| STS Digital Level with Laser (Waterpass Digital) | Rp3.099.900 |
| STABILA Spirit Level Type 196-2 LED with Illuminated (Waterpass) | Rp1.099.900 |
| KOD Digital Level (Waterpass Digital) | Rp2.899.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Topi%20Kerja/UVEX%20U-Cap%20Sport/P101508368-1.jpg)
/byP105533430-2.jpg)
/P102713503-1.jpg)
/P101004391-1.jpg)

/mhP105405809-1.jpg)
/P102003480-1.jpg)
/P101004402-1.jpg)
/P102761519-2.jpg)
/P102712276-2.jpg)
/61P105497217-1.jpg)

/gcP104714588-1.jpg)
/P102021170-1.jpg)
/cqP105533458-1.jpg)


/jdP103684697-2.jpg)
/m1P105405793-1.jpg)