BOSCH Waterpass Digital (Digital Level) (Sipat Digital)

Kondisi Barang:
Sebelum PPN:
Rp8.999.900
Spesifikasi
UNSPSC27111802
Accuracy (0° and 90°)±0.05°
Accuracy (Inverted).05
Accuracy (Other Angles) (°)±0.05
Accuracy (Standard).05
Battery SizeAA
ColorSilver
Display TypeLCD
End Cap TypePermanent End Caps
Frame MaterialAluminium
Includes BatteryYes
Level IndicatorAudible
MagneticMagnetic
Measurement FunctionLevel
Measuring Range (Maximum)90°
Measuring Range (Minimum)0.05°
Measuring UnitsDegrees; Feet; Inches; Percent
Number of Level Vials1
Number of Magnets2
Number of Plumb Vials1
Overall Height (inch)2 5/16
Overall Length (inch)48
Overall Width (inch)1
Preset Angles90°
Resolution0.05°
Total Number of Vials2
Use LocationIndoor; Outdoor
Vial MaterialPlastic
Vial ShapeBlock
Vial Types IncludedLevel Vials; Plumb Vials

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard digital levels have a nonmagnetic frame for leveling and plumbing any type of surface. They are commonly used to level and plumb wood framing, drywall, and tile.
Feature
Digital Level Measuring Range - Maximum 90 Degrees Measuring Range - Minimum 0.05 Degrees Number of Magnets 2 Accuracy - Other Angles +/-0.05 Degrees Overall Length 48 in Battery Size AA Includes Batteries Batteries Included Accuracy - 0 and 90 +/-0.05 Degrees Frame Material Aluminum Preset Angles 90 Degrees Display Type LCD Total Number of Vials 2 Accuracy - Inverted .05 Accuracy - Standard .05 Color Silver End Cap Type Permanent End Caps

Ulasan Produk

Tidak ada ulasan