Myzox Compact Digital Level

Sebelum PPN:
Rp1.499.900
Spesifikasi
L x H x Thickness (mm)210x52x31
Magnet2 Locations
Vial PrecisionWithin ±0.5mm/m=±0.029°
Digital Display Part Precision (°)±0.1
Finish MaterialAluminium/resin
Power SupplyAAA Alkaline Dry Battery x 2 (accessory)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- It can set an arbitrary angle as the reference(0).
- It is convenient for measurement on a pipe with V-shaped groove, and for construction of iron frames or steel pipes, etc. with strong magnet.
- If you turn the main unit upside down, number is automatically reversed.
- You can fix the value with the Hold button.
Use

- For inclination measurement.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait