Chint Lampu LED T8 (Bohlam)

Sebelum PPN:
Rp54.900 - Rp90.900
Spesifikasi
Power (W)18
Ra70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Features:
- Single-end power supply, convenient and easy instalation
- Optical design: PC shade, high transmittance
- High-end LED chip: Encapstulation by golden thread, 80% energy saving
- Intelegent IC power: constant current driver with overload, short-circuit and under voltage
- Semi aluminium semi plastic lamp body: Excellent heat dissipation performance
- Copper nicke plated connector, high antioxidant, safety-connection

Ulasan Produk

Tidak ada ulasan