Beli lakban anti panas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TaffPACK Lakban Heat Resistant Polyimide High Temperature AdhesiveDeskripsi:Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesiveatribut:
- Color: Brown
- Material: Polyimide
- Maximum Temperature Resistance (°C): 300
- Nominal Temperature Resistance (°C): 260
- Datecs Receipt Mobile PrinterDeskripsi:DPP-250 is the latest in the series of DATECS mobile printers. It is one of the smallest and lightest mobile printers in the World. DPP-250 offers all the features of our other popular models of mobile printers PP-60 and DP-350, yet can easily fit in your pocket. - Printable Font SizesFont A - 12 x 24 dots (32 characters per line) Font B - 9 x 16 dots (42 characters per line) - Loadable Font SizesFont C - 24 x 24 dots (32 characters per line) Font D - 9 x 16 dots (42 characters per line) Font E - 24 x 24 dots (16 characters per line) Japanese (optional) Font F - 24 x 24 dots (16 characters per line) Chinese (optional) - Printable Logo1 Black and White (384 x 248 dots) - Printable Barcode Types1D: EAN-13, EAN-8, UPC-A, UPC-E, Code 39, Code 128, Interleaved 2 of 5, Codabar, Code 93 2D: PDF417, QR Code - Battery Rechargeable Li-Ion battery 7.4 V, 1150 mAh 2 hours charging time 20 000 lines with one charge - Reliability 50 million pulses, 50 km (Thermal head) 1 million swipes (MCR) 0.5 million cycles (SCR)atribut:
- Printing Mechanism: Direct line thermal printer
- Printing Resolution (dpi): 203x203
- Paper Type: Thermal paper rolls
- Paper Thickness (µm): 60 to 65
- Paper Loading: Easy paper loading
- Emulation: ESC/POS
- NITTO Self-Fusing Silicone Rubber Tapeatribut:
- Color: Reddish Brown
- Thickness (mm): 0.5
- Tensile Strength (N/mm): 4.3/10
- Finish Material: base material: Self-fusing silicone rubber
- Insulation Breakdown Strength (kV/mm): 56.5
- Working Temperature Range (°C): -20 to 200
- 3M Polyimide Electrical Insulation Tape PIA220 Seriesatribut:
- Thickness (mm): 0.05
- Adhesive Strength (N/mm): 3.1/10
- Tensile Strength (N/mm): 34/10
- UL Temperature Rating (°C): 220
- Length (m): 33
- Color: brown
- Adhesive: Acrylic
- Base Material: Polyimide film
- Dielectric Breakdown Voltage (kV): 5
- Elongation (%): 35
- Feature: Heat resistance, flame retardant
- Flame retardance: UL510 (file number E305006, category OANZ2)
- Main application: For electrical insulation
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Standard: Compliant with UL standards (File E305006)
- Tensile Strength (N/10mm): 34.72
- TRUSCO Lead Vice (Ragum)Deskripsi:It is a strong body that holds strong tightening force.atribut:
- Finishing Material: Body: FC250
- CHUKOH FLO Isolasi Bolak Balik Tahan Suhu Tinggi (Double Tape)Deskripsi:-Heat resistant, and exhibits adhering force to silicone rubber and silicone release treatment surfaces.-Excellent in electrical insulation.-For temporary fixation under high temperature.-Temporary fixing during solder re-flow.atribut:
- Color: Orange
- Thickness: 0.085mm
- Viscosity: 2N/10mm
- Tensile Strength: 75N/10mm
- Max Working Temperature: 250 degree C
- Adhesive Materials: Silicone Type
- Base Material: Polyimide
- POLLAK Lakban Anti Bocor Butylatribut:
- Length (m): 5
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
- TONATA Lakban Anti Bocor Lem Anti AirDeskripsi:Cara Pemakaian:- Pastikan permukaan kering dan bersih.- Buka lapisan pelindung lakban lalu tempelkan lakban pada permukaan- Buka Sedikit demi sedikit sambil di tempelkan agar lebih murah dan rapi- Tekan kuat secara merata sampai lakban sepenuhnya menempel dengan permukaan.atribut:
- Material: Aluminium Foil (Outer Layer)
- Material Glue: Tonata Butyl Super Sticky Glue
- Thickness (mm): 1
- Maxell Sliontec Isolasi Bolak Balik Butyl Super 5938 (Double Tape)Deskripsi:Residential waterproofing: Waterproof joint seal around sash and opening. For airtight and dampproof housing. Fixing of sheet metal and automobile parts. For sound insulation and vibration isolation of flooring.atribut:
- Adhesive: Butyl rubber
- Tensile Strength (N/10mm): 39.2
- Type: Both sides
- Adhesive Strength (N/10mm): 7.84
- Characteristic: Waterproof, durable, cold resistant, heat resistant, waterproof, soundproof
- Release Paper: Yes
- Tape Length (m): 20
- Tape Thickness (mm): 0.5
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- TaffPACK Lakban Anti BocorDeskripsi:Lakban adalah salah satu peralatan rumah tangga yang harus Anda miliki di rumah. Lakban akan mempermudah Anda dalam menyelesaikan berbagai masalah, salah satunya kebocoran air. Lakban dari TafPACK adalah pilihan yang tepat untuk menambal kebocoran air di rumah. Dengan bahan waterproof dan lem perekat yang super kuat, membuatnya cocok untuk melakukan penambalan pada berbagai jenis barang yang bersentuhan langsung dengan air. Gunakan lakban ini dalam keadaan darurat untuk menahan kebocoran sementara sebelum diperbaiki oleh profesional.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Anti Bocor Waterproof Leak Repair Tape 10x152cm - 51DBatribut:
- Color: Black
- Material: Rubber Tape
- HOKI Tape Butyl Tape Anti BocorDeskripsi:Pelindung aluminium foilnya tahan panas & hujan. Material Asphalt sangat kuat akan tetap menempel dan tidak mengelupas selama bertahun-tahun, sehingga anda tidak perlu repot lagi setiap musim hujan.Praktis digunakan oleh siapa saja, tinggal ditempel pada bagian yg bocorCocok untuk: genteng pasir, atap seng, spandek, alderon, dak beton, karpet, terpal, plastik, kaca, dan lain-lain.Lakban Serba Guna:1. Mengatasi bocornya atap, kanopi, talang air, dak beton, kaca jendela. (untuk segala jenis atap: genteng, policarbonat, seng, asbes, dak beton)2. Mengatasi kebocoran pipa air, toren, kran, wastafel, bak mandi, ember.3. Tambal kitchen sink, kontainer es, kulkas, mobil box4. Insulasi atap dan dak beton untuk green house, supaya rumah anda lebih adem dan AC hemat energy.atribut:
- Maximum Temperature Resistance (°C): 150
- Avian No Drop Bitumen TapeDeskripsi:No Drop Tape adalah isolasi anti bocor berbahan dasar bitumen yang bersifat kedap air dan elastis serta memiliki daya rekat terbaik pada banyak permukaan seperti seng, genteng tanah liat, beton, polycarbonate, dan PVC. No Drop Tape sangat mudah diaplikasikan dan dapat digunakan untuk menambal kebocoran pada talang, pipa, genteng, dan atap.atribut:
- Thichness (mm): ± 1.2
- Persistent Adhesivity (minute): 80
- Peel Strength (N/mm): 1.5
- Water Impermeability (minute): > 120
- Heat Resistance: 'No Slippage at 70°C
- Tensile Force, X way (N/mm): 250/50
- Tensile Force, Y way (N/mm): 300/50
- WURTH Lakban Anti Bocor Butylatribut:
- Chemical Basis: Butyl Rubber
- Color: Black
- Outer Diameter (mm): 3
- Roll Length (m): 16
- Length (m): 80
- Processing Temperature (°C): 5 to 30
- Temperature Resistance (°C): - 40 to 100
- Building Material Class/Condition: B2/According to DIN 4102
- POLLAK Lakban Anti Bocor Bitumenatribut:
- Width (mm): 50
- Length (m): 5
- Maxell Sliontec Super Butyl Tape One Side, Non-Woven Fabric 4420Deskripsi:Two-by method. For waterproofing and repair of houses.atribut:
- Tape Thickness (mm): 0.75
- Adhesive: Butyl rubber adhesive
- Elongation (%): 35
- Type: One side
- Characteristic: Waterproof, airtight
- Adhesive Strength (N/10mm): 7.84
- Holding force (mm): 3
- Tape Length (m): 20
- Tensile Strength (N/10mm): 51
- Philips Lampu LED Downlightatribut:
- Color: Neutral White
Daftar Harga lakban anti panas Terbaru March 2026
| TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesive | Rp6.900 |
| Datecs Receipt Mobile Printer | Rp5.199.900 |
| NITTO Self-Fusing Silicone Rubber Tape | Rp619.900 |
| 3M Polyimide Electrical Insulation Tape PIA220 Series | Rp329.900 |
| TRUSCO Lead Vice (Ragum) | Rp7.899.900 |
| CHUKOH FLO Isolasi Bolak Balik Tahan Suhu Tinggi (Double Tape) | Rp1.099.900 |
| POLLAK Lakban Anti Bocor Butyl | Rp139.900 |
| NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip) | Rp109.900 |
| TONATA Lakban Anti Bocor Lem Anti Air | Rp23.900 |
| Maxell Sliontec Isolasi Bolak Balik Butyl Super 5938 (Double Tape) | Rp119.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P101000591-1.jpg)
/P102778607-1.jpg)

/P102031810-1.jpg)

/4oP103650168-1.jpg)
/P102114926-1.jpg)