BriskHeat Lab Heating Blanket, Tape, and Cord

Sebelum PPN:
Rp1.399.900 - Rp8.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BS0 Series heating tapes can be used on any surface or body requiring fast and efficient direct contact heating. They feature extremely flexible silicone rubber construction, and are resistant to moisture and chemicals. Multi-stranded resistance wire heating elements help provide exceptional flexibility and durability. They are ideal for laboratory heating applications such as apparatus, gas tubing, temporary heat, valves, and more. Safe for use with glass and electrically conductive metal surfaces. Temperature controllers are required for safe operation (available separately). BSAT Series heating tapes with time percentage dial control are designed to precisely control the length of time when heating is active. The tape features silicon rubber insulation for durability in a wide range of applications. They are moisture-resistant and chemical-resistant for use in laboratory, maintenance, freeze protection, de-icing pipes and valve
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Heating Tape BS0 Series Temp Range (C) 0 Degrees to 232 Degrees Temp Range (F) Up to 450 Degrees F Max Temp 450 Degrees F Voltage 120 V Wattage 104 Amps 0.87 A Width 1 in Length 24 in Features 24 in Power Leads With Standard 2-Prong Plug (NEMA 1-15) Includes Controller No Standards CE Reach RoHS

Ulasan Produk

Tidak ada ulasan