Beli laboratory microscopes di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BEL ENGINEERING Microscopes BinocularDeskripsi:STMPRO series include professional Stereo Zoommicroscopes, suitable for many applications inIndustry and Laboratory field. A wide choice ofaccessories such as, for example, additionalobjectives, eyepieces, XY traslators, LED and fiberoptics illuminators, universal stands, make thisseries of microscopes professional tools for everytype of observation.Zoom ratio is 1:6.4. Range of total magnifcationstarts from a minimum of 3.5x upto a maximum of210x, thanks to the available additional optics.Trinocular version allow easy connection of CMOShi-resolution cameras and CCD cameras, foracquiring and image analysis.Included: protection cover, user manual
- Labex Binocular Biological Microscopeatribut:
- Dimensions (mm): 412x197.5x385
- Eyepiece: WF10X/20mm (high eyepoint)
- Mechanical Stage (mm): Size : 145x140; Travel Range : 76x52; Scale : 0.1, Two Slide Holder
- Coarse Focusing Travel Range (mm): 25
- Fine Focusing Travel Range (µm/division): 2
- Abbe Condenser: NA 1.25, with iris Diaphragm
- Aspheric Illumination: 3W LED Illumination
- Infinity Objective: PLAN 4X/0.10; PLAN 10X/0.25; PLAN 40X/0.66(S); PLAN 100X/1.25(S, Oil)
- Nose Piece: Quadplex
- Observing Head: 5MP Pixel Digital Head 1/2\"CMOS color sequential scanning USB2.0, Light Distribution 20:80
- Packing Size (mm): 345x260x455
- Voltage (V): 100-240
- Euromex Digital Binocular MicroscopeDeskripsi:The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.atribut:
- Dimensions (mm): 260x175x220
- Type: Binocular
- Zoom: 1x/2x/4x Objectives
- Stand Type: Rack & Pinion
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Euromex Mikroskop Binokuler dengan Achromaticatribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
- BEL ENGINEERING Biological MicroscopesDeskripsi:BIO1 series Microscopes represent the best choiceto enter into the world of Microscopy.Infact these microscopes can reach magnificationsup to 1000x. They have coaxial focus knobs, stagewith sample-holder and Abbe condenser.USB Hi-resolution cameras can be mounted on allmodels, monocular, binocular, trinocular, throughthe adapters. BIO1 Microscopes can be used ineducational field, laboratory and also for routinemicroscopy.Included: protection cover, oil bottle, user manualatribut:
- Focusing: Macrometric and micrometric coaxial knobs on both sides (0,002mm). Upper limit excursion adjustment. Torque adjustment on coarse focus knob
- Tube Inclination (°): 30 tilted, 360 rotable
- Euromex Trinocular Stereo Zoom MicroscopeDeskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.atribut:
- Zoom: 0.7-4.5x Objectives
- TRUSCO Microscope Zoom Type Light Attachedatribut:
- Weight (kg): 5.8
- Outside Dimension (DxWxH)(mm): 240x180x34
- Magnification: 7-45x 14-90x
- Working Distance (mm): 108
- Eyepiece: WHF10x(22mm),WF20x(11.5mm)
- VANGUARD Microscopesatribut:
- UNSPSC: 41111709
- Base Dimensions (inch): 11-1/2x10-1/2
- Eyepiece Protractor: No
- Eyepiece Type: Binocular
- Features: Dual Magnification; Mechanical Stage Option; Optional Eyepieces; Precision Optics; Upper and Lower LED Illumination
- Includes: (1) Fuse; (2) Eyecup; Dust Cover
- Light Source: LED
- Max Specimen Height (mm): 195
- Maximum Magnification Capability: 40X
- Microscope Type: Stereo
- Optical Field of View (mm): 20
- Optical Magnification: 1X to 3X
- Stand Type: Pole
- Working Distance (mm): 88.9
- OneMed Autoclave SterilisatorDeskripsi:Sterilisator merk OneMed ukuran 50 Liter, Vertical Steam Sterilizer. - Pressure temp controller: 115-129C, 0.07-0.165Mpa - Power: 2.5 kW, AC 220Volt, 50-65Hz Feature: - Novel Shape, Small Size, Larfe sterilization volume, quick temp rise, and saves electricity more than 25% - 2 Safety valves are fitted on the sterilizer, when the pressure of the steam reaches 0.16-0.165Mpa, they can automatically release extra high pressure. - Sterilization timer, when the time length of sterilization reaches the present value, the timer will automatically turn off the heating power. Buzer will be given and the indicator will light up to tell you that the sterilization is finished. - Overload earth leakage protection, which will automatically cut of the power od the safety when leakage or super high voltage occurs on the line. - The main body is made of good quality stainless steel, which feature acid, alkali, and corrosion resistance, strong mechanical performance, easy maintenance Pembelian, penggunaan, penginstalan harus bersama tenaga profesional. NOMOR IZIN EDAR: 20903700648atribut:
- Type: Vertical Pressure Steam
- LAB SAFETY SUPPLY Microscopesatribut:
- UNSPSC: 41111709
- Eyepiece Protractor: Yes
- Includes: (2) Eyecups; Dust Cover; Operation Manual
- Maximum Magnification Capability: 45X
- Microscope Type: Stereo
- Optical Field of View (mm): 20
- Optical Magnification: 0.7X to 4.5X
- Working Distance (mm): 100
- Labtare Blood Bank RefrigeratorDeskripsi:Designed as an essential piece of equipment in the immunohematology department and provides safe and convenient storage of whole blood, blood components, reagents and ensures freshness and integrity of blood and blood components. Microprocessor integrated system provides excellent temperature accuracy and reliable performance. Used in Immunohematology Department, Blood Bank, Laboratory, Research, Medical, Pharmaceutical. Also known as Laboratory Blood Bank Refrigerator.atribut:
- Refrigerant: R134a, CFC free
- Euromex Stereo MicroscopesDeskripsi:The NexiusZoom and NexiusZoom EVO stereo microscopes enable examining your specimen with high-performance precision and generate three-dimensional images allowing observation for your highest demanding microscopy applications. These top level zoom microscopes are perfect for analyzing all kinds of material surfaces or to observe and prepare biological samples These stereo microscopes are supplied with a large choice of stands, with or without LED illumination. Ideal for a wide variety of educational and laboratories applications. With additional lenses and objectives magnifications from 3.3 up to 220x can be achieved- Binocular and trinocular heads with HWF 10x/22 mm or HWF 10x/23 mm eyepieces (EVO)- Double 3 W LED illumination- Large working distance- 10 years warranty- Zoom ratio 1: 6.7, 6.7x to 45x or 1: 8.4, 6.5x to 55x- Ergonomic stands- Configurations up to 220x magnification- ESD safe models available
- Rehaze Microscope Binocular LEDDeskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- HIRAYAMA Autoclaveatribut:
- Effective Capacity (L): 50
- Chamber Size (φxH) (mm): 300x710
- Operation Mode: 3 modes (LIQUID with warming, LIQUID without warming, SOLID)
- Time Setting Range Sterilization (minute): 1 - 250, Remaining time is displayed
- Time Setting Range - Warming (hour): 20, fixed
- Maximum Working Pressure (MPa): 0.255
- Required Power Supply Capacity (kW): 2.0
- Alarms, Error Display: Low water heating, Temperature sensor wire disconnection, Over-temperature, Over-cool, Over-pressure, Abnormality in lid opening / closing lever lock
- Chamber Material: Stainless steel (SUS304)
- Exhaust Setting: 3 levels (Natural cooling, Pulse cooling, Forced cooling)
- Outside Dimensions (WxDxH) (mm): 547x532x1046
- Power Connection: Ring terminal
- Power Supply (V): AC 110 / 120 / 220 / 230 / 240, 50Hz/60Hz, (Specify voltage when ordering.)
- Pressure Gauge (MPa): Analog display 0-0.4
- Pressure Vessel Category: Small sized pressure vessel
- Safety Devices: Pressure safety valve, Over-current and earth leakage breaker, Low water cut off device
- Supplied Accessories: Stainless steel wire basket, Bottom plate, Drainage hose, Exhaust hose, Exhaust bottle, Drain bottle, Caster stopper (2)
- Temperature Setting Range (°C): Sterilization : 105 - 135 Variable; Warming : 45 - 80 Variable; Lid lock : 97, fixed
- Thermometer (°C): Digital display 5 - 137
- JOAN LAB Low Speed CentrifugeDeskripsi:1. Various rotor.2. Stepless speed regulation.3. Safety lid-lock,open lid automatically.4. Max.rotational speed:500-5000 rpm.5. LCD display showing: RPM and RCF can be showed clearly.6. Large capacity: 8 or 6 of 15ml conical tubes with screw caps can be placed.Built-in 4 programs :CGF: Highly concentrated growth factor fibrin centrifugal manufacturingPRP: Platelet-rich plasma centrifugationAPRF: High-grade plasma rich fibrinIPRF: Injectable plasma rich fibrinIn one key operationatribut:
- Speed Regulation Accuracy (rpm): ± 30
- Timing Range: 10s ~ 99min59s
- Dimensions (LxWxH) (mm): 375x320x240
- Noise (dBA): ≤ 60
- Power (W): 130
- Voltage (V): AC220/110 (50Hz 5A)
- Labtare Platelet IncubatorDeskripsi:Platelet Incubator is designed to store platelet concentrates in continues motion at a controlled temperature. It provides precise and steady storage conditions for maintaining the viability of platelet concentrates. Used in Platelet preservation, Food processing industries, Scientific, Research, Medical, Health, Laboratory, Pharmaceuticals, Microbial culturing. Also known as Laboratory Platelet Incubator.atribut:
- Temperature Accuracy (°C): ±0.1
- Temperature Range (°C): 15-35
- Timer Range: 0-999
- Variation (%): ±0.5
Daftar Harga laboratory microscopes Terbaru March 2026
| BEL ENGINEERING Microscopes Binocular | Rp32.999.900 |
| N-BIOTEK Vertical Autoclave | Rp119.999.900 |
| Labex Binocular Biological Microscope | Rp35.999.900 |
| Euromex Digital Binocular Microscope | Rp16.999.900 |
| monotaro Substantial Microscope (Mikroskop) | Rp3.499.900 |
| Euromex Mikroskop Binokuler dengan Achromatic | Rp16.999.900 |
| AS ONE Biological Microscope | Rp8.099.900 |
| BEL ENGINEERING Biological Microscopes | Rp23.999.900 |
| Euromex Trinocular Stereo Zoom Microscope | Rp22.999.900 |
| TRUSCO Microscope Zoom Type Light Attached | Rp16.999.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)























































































































































/p2P101562902-8.jpg)












/JOAN%20LAB%20Low%20Speed%20Centrifuge/g3P107678579-4.jpg)