Labex Microscope Biological Binocular (Mikroskop Binokular)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Dimensions (mm)412x197.5x385
EyepieceWF10X/20mm (high eyepoint)
Mechanical Stage (mm)Size : 145x140; Travel Range : 76x52; Scale : 0.1, Two Slide Holder
Coarse Focusing Travel Range (mm)25
Fine Focusing Travel Range (µm/division)2
Abbe CondenserNA 1.25, with iris Diaphragm
Aspheric Illumination3W LED Illumination
Infinity ObjectivePLAN 4X/0.10; PLAN 10X/0.25; PLAN 40X/0.66(S); PLAN 100X/1.25(S, Oil)
Nose PieceQuadplex
Observing Head5MP Pixel Digital Head 1/2\"CMOS color sequential scanning USB2.0, Light Distribution 20:80
Packing Size (mm)345x260x455
Voltage (V)100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Perfect Optical System
High resolution and perfect definition from infinity correct optical system
100x water objective instead of 100x oil objective, more be convenient for using
- Perfect Appearance Design
Drop style integrated appearance design, looks elegant
- Perfect Ergonomist Design
Low position operation, convenient for long term using
New wound device for cable, easy to move and keeping
The changing of objectives can be watched by back side through the back watching window.

Ulasan Produk

Tidak ada ulasan