B-ONE Biological Microscope

Sebelum PPN:
Rp29.999.900
Spesifikasi
Dimensions (mm)185x270x400
Display (inch)8, LCD Display
FocusingCoaxial coarse and fine adjustment, focusing range 30mm, focusing interval 0,002mm
Illumination6V 20W Halogen lamp, adjustable brightness
Power SupplyAC 220V ±22V output 6V
Viewing Head4x, 10x, 40x(s), 100x(s, oil)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• With wide field eyepieces and achromatic objectives, the field of view is wide and clear
• Coaxial coarse/fine focus system with adjustable tension and higher, the minimum division of fine focus: 2μm
• 8-inch LCD screen
• High quality CCD camera
• More comfortable to observe with adjustable eyepiece, can be observed at any position
Use
• Clinical examination
• Teaching demonstration
• Education
• Acterioscopy and cystoscopy in colleges and universities
• Medical and health establishments
• Research institutes
• Department of forestry and agriculture

Ulasan Produk

Tidak ada ulasan

Halaman Terkait