Beli kunci pintu kaca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dekkson Kunci Pintu KacaDeskripsi:All Dekkson product are guaranteed for originality and authenticity.
- SKF Pillow Block Housing SY SeriesDeskripsi:Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.atribut:
- Angular Position of the Housing Thread (Rα) (°): 45
- Coating: Without
- Diameter of Head Sphere of Grease Fitting (DN) (mm): 6.5
- Fastening Bolt Hole Type: Plain
- Grease Fitting: With
- Hexagonal Key Size for the Grease Fitting (SWN) (mm): 7
- Housing Thread for the Grease Fitting (RG): 1/4-28 UNF
- Housing Type: Pillow block, normal base
- Material: Cast iron
- Material, Housing: Cast iron
- Number of Bolt Holes for Fasteners: 2
- Relubrication Hole: With
- Thread of the Grease Fitting (GN): 1/4-28 SAE-LT
- UNSPSC: 31171536
- WURTH Sandpaper BodyworkDeskripsi:For sanding old paints, fillers, fillers, plastics, new parts primers and matting paintwork.atribut:
- Length (m): 50
- Width (mm): 115
- OWNER Kunci PintuDeskripsi:Kunci Pintu Rumah Owner dengan keunggulan full stainless steel body dan ketebalan 1,2mm yang kuat serta tahan lama. Tersedia dalam tiga varian ukuran: small, medium, dan big, dan dilengkapi dengan tiga anak kunci comkey anti duplikat yang aman. Setiap pembelian juga mendapatkan satu set yang terdiri dari silinder kunci dan gagang kunci, membuatnya menjadi solusi sempurna untuk keamanan pintu rumah Anda.atribut:
- Material: Stainless
- CANARY Cutter for PackagingDeskripsi:-Unpacking and cutting cardboard, PP band can also be cut.-One hand slide type of blades can work efficiently.-With Strap Holeatribut:
- Total Length: 110mm
- Blade Part Materials: Stainless Steel Blade
- Grip Material: ABS Resin
- YO-ZURI Kunci PintuDeskripsi:Dengan bahan stainless steel kuat, ketebalan 1,2mm, perlindungan anti duplikat, dan pilihan ukuran serta warna hitam, Kunci Pintu Rumah YO-ZURI memberikan solusi yang kokoh dan stylish untuk meningkatkan keamanan pintu rumah Anda.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- Sherlock Grendel PintuDeskripsi:Grendel Slot Kunci Pintu Stainless Steel Sherlock- Design Simple dan Classic- Awet dan Handal- Sudah Termasuk SkrupMaterial : Stainless Steel
- Vintage Silinder Kunci Pintuatribut:
- Size (mm): 60
- Vintage Handle Pintu/Gagang Pintu Pintu Tanggung + Body Kunciatribut:
- Plate Thickness (mm): 1.5
- Handle Material: Aluminium
- Vintage Body Kunci Pintu Peloratribut:
- Material: Brass
- Miwa Lock Lever Handle Locks (Handel Pintu)Deskripsi:Application :Entrance, office, hospital room, toilet, etc.atribut:
- Material: Cylinder, thumb turn:Stainless steel
- Back Set (mm): 64
- Case Depth (mm): 82
- Round Diameter (mm): 48
- Door Thickness (mm): 33 to 42
- Specification: 3 keys included, U9 cylinder
- SKF Pillow Block Ball BearingDeskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- OOKI Kunci Pintu SilinderDeskripsi:1. Double Cylinder OOKI dipasang sebgai pengunci pintu kayu. 2. Biasa dipasang untuk pintu rumah, pintu kamar, dan juga pintu office. 3. Terbuat dari material SUS 304 yang tahan terhadap karat.atribut:
- Color: SN
- Body Length (mm): 70
Daftar Harga kunci pintu kaca Terbaru March 2026
| Dekkson Kunci Pintu Kaca | Rp319.900 |
| SKF Pillow Block Housing SY Series | Rp149.900 |
| HAFELE Gagang Pintu | Rp269.900 |
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| DORMAKABA Mortise Lock | Rp159.900 |
| WURTH Sandpaper Bodywork | Rp1.899.900 |
| OWNER Kunci Pintu | Rp81.900 |
| CANARY Cutter for Packaging | Rp64.900 |
| YO-ZURI Kunci Pintu | Rp169.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































/5eP101000194-3.jpg)
/Dekkson%20Floor%20Hinge/ciP108495450-1.jpg)

/Vintage%20Silinder%20Kunci%20Pintu/piP105877918-1.jpg)
/Vintage%20Handle%20Pintu%2FGagang%20Pintu%20Pintu%20Tanggung%20%2B%20Body%20Kunci/33P105878111-1.jpg)
/Vintage%20Body%20Kunci%20Pintu%20Pelor/lmP105877778-1.jpg)
/Miwa%20Lock%20Lever%20Handle%20Locks%20(Handel%20Pintu)/P102028810-1.jpg)
/Vintage%20Silinder%20Kunci%20Pintu%2FAnak%20Kunci/qiP105877954-1.jpg)