SKF Pillow Block Housing SY Series (Bearing Duduk)

Sebelum PPN:
Rp189.900 - Rp859.900
Spesifikasi
Angular Position of the Housing Thread (Rα) (°)45
CoatingWithout
Diameter of Head Sphere of Grease Fitting (DN) (mm)6.5
Fastening Bolt Hole TypePlain
Grease FittingWith
Hexagonal Key Size for the Grease Fitting (SWN) (mm)7
Housing Thread for the Grease Fitting (RG)1/4-28 UNF
Housing TypePillow block, normal base
MaterialCast iron
Material, HousingCast iron
Number of Bolt Holes for Fasteners2
Relubrication HoleWith
Thread of the Grease Fitting (GN)1/4-28 SAE-LT
UNSPSC31171536

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Accommodate heavy loads in different directions; High degree of stiffness; Narrow design

Ulasan Produk

Tidak ada ulasan

Halaman Terkait