Beli kawat las mig di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ramco Kawat Las MIG Solid
    Mulai

    Rp119.900

    Ramco Kawat Las MIG Solid
    Deskripsi:
    Untuk pengelasan material mild dan alloy steel, digunakan dengan gas pelindung.Mengandung deoxidizers untuk hasil manik yang lebih baik dan kecepatan las yang lebih tinggi.
  2. WESTWARD MIG Welding Wire
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  3. DAIDEN Welding Wire
    Mulai

    Rp159.900

    DAIDEN Welding Wire
    Deskripsi:
    Daiden Welding Wire Flux Core E71T-11 ukuran 1kg. Daiden adalah merk mesin las dari Jepang yang telah berdiri sejak tahun 1973. Welding Wire E71T-11 yang sudah di lapisi dengan Flux Core ini dapat membuat si pemakai bisa mengelas dengan mesin Mig tanpa harus menggunakan gas Co2.
    atribut:
    • Common Size (mm): 0.8
  4. HOBART Aluminum MIG Welding Wire
    Mulai

    Rp569.900

    HOBART Aluminum MIG Welding Wire
    Deskripsi:
    ER4043 MIG welding wire has a higher tensile strength than ER5356 MIG welding wire. It is most commonly used for welding 6000 series aluminum alloys and is heat-treatable.
    atribut:
    • UNSPSC: 23171510
    • AWS Classification: ER4043
    • Arbor Hole Diameter: 5/8
    • Compatible Shielding Gas (%): 100 Argon
    • Elongation (As Welded): Not Specified
    • Elongation (Minimum Required): Not Rated
    • For Material Type: Aluminium to Aluminium
    • For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
    • Manufacturer Part Number: S163208-G18
    • Process: MIG Welding (GMAW)
    • Series: ER4043
    • Shielding Type: Gas-Shielded
    • Spool Diameter (in): 4
    • Spool Type: Plastic Spool
    • Spool Width: 1-1/2
    • Standards: AWS A5.10
    • Tensile Strength (As Welded) (ksi): 29
    • Tensile Strength (Minimum Required) (ksi): 29
    • Weight (lbs): 1
    • Welding Current Designation: DCEP
    • Wire Diameter (inch): 0.035
    • Wire Type: Solid
    • Yield Strength (As Welded): Not Specified
    • Yield Strength (Minimum Required): Not Rated
  5. monotaro Welding solid wire (Kawat Las)
    81%
    Mulai

    Rp159.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  6. Kennedy FCG Flux Core (Gasless) MIG Wire
    Mulai

    Rp1.199.900

    Kennedy FCG Flux Core (Gasless) MIG Wire
    Deskripsi:
    General-purpose mig wire with self-shielding flux core, allowing it to be used without the need for a separate shielding gas. Features and Benefits:- No need for a separate shielding gas- Random wound and not layer wound- For welding most mild and carbon-manganese steelsTypical Applications: For welding mild steel and C-Mn steels such as boilers, tanks, pipework, machinery, vehicle chassis fabrication.
    atribut:
    • Material Type: Mild Steel
    • Reel Size (kg): 0.9
    • Wire Diameter (mm): 0.8
  7. Ramco Kawat Las MIG Flux Cored SUS
    Mulai

    Rp449.900

    Ramco Kawat Las MIG Flux Cored SUS
    Deskripsi:
    Untuk pengelasan material stainless steel, tidak memerlukan gas pelindung.Cocok digunakan untuk pengelasan di ruang terbuka.
  8. Wipro Kawat Las mIG CO2
    Mulai

    Rp309.900

    Wipro Kawat Las mIG CO2
    atribut:
    • Size (kg): 5
  9. Ramco Kawat Las MIG Flux Cored
    Mulai

    Rp189.900

    Ramco Kawat Las MIG Flux Cored
    Deskripsi:
    Untuk pengelasan material mild dan alloy steel, tidak memerlukan gas pelindung.Cocok digunakan untuk pengelasan di ruang terbuka.
  10. LINCOLN ELECTRIC Aluminum MIG Welding Wire
    Mulai

    Rp409.900

    LINCOLN ELECTRIC Aluminum MIG Welding Wire
    Deskripsi:
    ER4043 MIG welding wire has a higher tensile strength than ER5356 MIG welding wire. It is most commonly used for welding 6000 series aluminum alloys and is heat-treatable.
    atribut:
    • UNSPSC: 23171510
    • AWS Classification: ER4043
    • Compatible Shielding Gas (%): 100 Argon; 75 Argon/25 Helium
    • For Material Type: Aluminium to Aluminium
    • For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
    • Process: MIG Welding (GMAW)
    • Series: SuperGlaze 4043
    • Shielding Type: Gas-Shielded
    • Spool Type: Plastic Spool
    • Standards: AWS A5.10
    • Tensile Strength (Minimum Required) (ksi): 29
    • Welding Current Designation: DCEP
    • Wire Diameter (inch): 0.035
    • Wire Type: Solid
  11. ALCOTEC Aluminum MIG Welding Wire
    Mulai

    Rp359.900

    ALCOTEC Aluminum MIG Welding Wire
    atribut:
    • UNSPSC: 23171510
    • Arbor Hole Diameter (in): 2
    • Compatible Shielding Gas (%): 100 Argon
    • For Material Type: Aluminium to Aluminium
    • For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
    • Process: MIG Welding (GMAW)
    • Shielding Type: Gas-Shielded
    • Standards: AWS A5.10
    • Welding Current Designation: DCEP
    • Wire Type: Solid
  12. Kennedy Dya Nylon Hammer Plastic Handle
    Mulai

    Rp629.900

  13. Vikan Bakery Brush 4587 4589
    Mulai

    Rp519.900

    Vikan Bakery Brush 4587 4589
    atribut:
    • L x W x Thickness (mm): 325x30x64
    • Finish Material: Body part: Polypropylene (PP), Filament: Polyester
    • Heat Resistance Temperature (°C): 121
  14. Ramco Kawat Las MIG SUS
    Mulai

    Rp449.900

    Ramco Kawat Las MIG SUS
    Deskripsi:
    Untuk pengelasan material stainless steel, digunakan dengan gas pelindung.Bisa diaplikasikan pada suhu rendah.
    atribut:
    • Size (mmxkg): 0.8
  15. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  16. NIKKO STEEL Kawat Las Baja Lunak RD-260
    55%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
  17. Kiswel Flux Core Arc Wire
    Mulai

    Rp919.900

    Kiswel Flux Core Arc Wire
    atribut:
    • AWS: E71T-1C
Daftar Harga kawat las mig Terbaru March 2026
Ramco Kawat Las MIG SolidRp119.900
WESTWARD MIG Welding WireRp419.900
Redbo Kawat Las Flux CoreRp92.900
DAIDEN Welding WireRp159.900
HOBART Aluminum MIG Welding WireRp569.900
monotaro Welding solid wire (Kawat Las)Rp159.900
Kennedy FCG Flux Core (Gasless) MIG WireRp1.199.900
Ramco Kawat Las MIG Flux Cored SUSRp449.900
Wipro Kawat Las mIG CO2Rp309.900
Ramco Kawat Las MIG Flux CoredRp189.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)