Beli karabiner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)Deskripsi:As Joint bracketatribut:
- Dimensions d2 (mm): 14
- Dimension D (mm): Five
- Reference Working Load (kN): 0.4
- Dimensions w (mm): twenty four
- Dimensions s (mm): 7
- Dimension D1 (mm): 5.5
- Finish Material: Steel / electro-galvanized processing
- Size L (mm): 50
- POWERTEC Karabiner Galvanis (Kait Pengaman)atribut:
- Material: Galvanized
- Kstrong Karabiner Baja Kunci Putar (Karabiner Pengunci)atribut:
- Gate Opening (mm): 18
- Material: Alloy Steel
- Minimum Break Strength (MBS) (kN): 25
- Finishing: Galvanized with Golden Yellow/Silver passivation
- Certification: EN 362:2004 Class B
- monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)Deskripsi:Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbingatribut:
- Material: Body: Aluminium, Ring: Steel
- Lock function: None
- SAFETY JOGGER Sepatu Safety Ankle Boots Ultima S3 (Sepatu Proyek)Deskripsi:- Sepatu kulit full grain, anti air, warna coklat pasir, lining Coolmax, anti statis, sol SJ Flex tahan benda tajam, tahan guncangan, anti slip, composite toe cap, sol S3 PU/Rubber, ESD, HRO, insole latex empuk.- Sepatu dapat digunakan di: lokasi konstruksi, pabrik- Cara merawat sepatu: agar sepatu Anda tahan lama, kami sarankan untuk bersihkan sepatu secara berkala dan lindungi sepatu dengan produk yang tepat. Jangan keringkan sepatu di radiator atau di dekat tempat yang menghasilkan panas.atribut:
- Series: Ultima S3
- SNI License: Yes
- Color: Cokelat Muda
- Kstrong Karabiner Aluminium Tipe Bulb Double Action (Karabiner Double Action)atribut:
- Gate Opening (mm): 25.4
- Material: Aluminium Alloy
- Minimum Break Strength (MBS) (kN): 23
- Finishing: Natural Silver/Coloured Anodized
- Certification: EN 362:2004 Class B
- POWERTEC Karabiner Stainless Steel (Kait Pengaman)atribut:
- Material: SS 304
- Kstrong Karabiner Baja Double Action (Karabiner Pengaman)atribut:
- Gate Opening (mm): 19.5
- Material: Alloy Steel
- Minimum Break Strength (MBS) (kN): 23
- Finishing: Galvanized with Golden Yellow/Silver passivation
- Certification: EN 362:2004 Class B
- Jappy Stainless Steel Band (Sabuk Klem Stainless Steel)atribut:
- Length (m): 50
- Material: Stainless steel (SUS430)
- Kstrong Energy Absorbing Webbing Forked LanyardDeskripsi:KStrong has developed a range of Shock Absorbing Webbing Lanyards to ensure the user is protected when working at heights. The shock absorber effectively arrests the fall, minimising the forces to the body.atribut:
- Webbing Width (mm): 30
- Length (m): 1.8
- Weight Capacity (kg): 100
- Certification: EN 355:2002
- GOSAVE Carabiner BigDeskripsi:- Screw lock- Push to open- Big open- Cold formed steel- Heat treatedatribut:
- Opening: 2.6cm
- Length: 10.5cm
- Diameter Carabiner: 1.1cm
- Min. Breaking Load: 5000lbs/23kN
- AOLIKES Posture CorrectorDeskripsi:3101 AOLIKES POSTURE CORRECTORPackage included:1pcs Back Posture Correctoratribut:
- Color: Black
- Size: All Size
- 3M Electrical Tape Scotch Self-fusing Silicone Rubber 70 (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic silicone rubber with an easy-tear and easy-strip liner. Tape can be used as base tape layer to cleanly reenter connections.This Scotch Self-Fusing Silicone Rubber Electrical Tape 70 is used as a protective overwrap for terminating high voltage cables.1 in x 30 ftHigh-temperature, arc- and track-resistant tapeSelf-fusing, inorganic silicone rubber with an easy-tear and easy-strip linerUsed as base tape layer to cleanly reenter connectionsUsed as a protective overwrap for terminating high voltage cablesatribut:
- Overall Width (mm): 25.4
- Adhesive Type: Non-Adhesive
- Maximum Operating Temperature (°C): 180
- Elongation at Break (%): 450
- Tape Grade: Professional
- Applications: Electrical Maintenance
- Application/Industry: Appliance and Fixture
- Backing Carrier Material: Silicone
- Backing Carrier Thickness (mm): 0.3 (metric)
- Color: Gray
- Dielectric Strength (kV/mm): 34
- Feature: Chemical-resistant, Self-sticking, UV-resistant
- Features: Chemical-resistant
- Overall Length (m): 9.1
- Product Color : Gray, Sky Blue
- Shelf Life (year): 5
- Tensile Strength (kPa): 82.7
- Total Tape Thickness (mm): 0.3 (Without Liner)
- Total Tape Thickness without Liner (mm): 0.3
- Rabbit Container Box Multipurpose Stackable 3033 (Kontainer Stackable)Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 485x355x270
- Broco Steker Stop Kontak Universal Standard Line (Over Steker/Steker Serbaguna)atribut:
- Series: Standard Line
- Wipro Carabiner Stainless Steel 316atribut:
- Material: Stainless Steel 316
- New Osaka Caster PU Swivel (Kastor PU)Deskripsi:New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
Daftar Harga karabiner Terbaru October 2026
| monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner) | Rp8.900 |
| POWERTEC Karabiner Galvanis (Kait Pengaman) | Rp11.900 |
| Kstrong Karabiner Baja Kunci Putar (Karabiner Pengunci) | Rp89.900 |
| monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner) | Rp10.900 |
| SAFETY JOGGER Sepatu Safety Ankle Boots Ultima S3 (Sepatu Proyek) | Rp1.799.900 |
| Kstrong Karabiner Aluminium Tipe Bulb Double Action (Karabiner Double Action) | Rp529.900 |
| POWERTEC Karabiner Stainless Steel (Kait Pengaman) | Rp24.900 |
| Kstrong Karabiner Baja Double Action (Karabiner Pengaman) | Rp299.900 |
| Jappy Stainless Steel Band (Sabuk Klem Stainless Steel) | Rp769.900 |
| Kstrong Energy Absorbing Webbing Forked Lanyard | Rp719.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/monotaro%20Snap%20Hook%20(Gantungan%20Karabiner)%20(Gantungan%20Karabiner)/95P103190329-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Galvanis%20(Kait%20Pengaman)/11P107570037-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Kstrong%20Karabiner%20Baja%20Kunci%20Putar%20(Karabiner%20Pengunci)/ezP107856539-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/monotaro%20Karabiner%20Gantungan%20Kunci%20dengan%20Ring%20(Karabiner)/hgP102249628-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/SAFETY%20JOGGER%20Sepatu%20Safety%20Ankle%20Boots%20Ultima%20S3%20(Sepatu%20Proyek)/a9P102038369-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Kstrong%20Karabiner%20Aluminium%20Tipe%20Bulb%20Double%20Action%20(Karabiner%20Double%20Action)/ghP107856593-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Stainless%20Steel%20(Kait%20Pengaman)/38P107570116-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Kstrong%20Karabiner%20Baja%20Double%20Action%20(Karabiner%20Pengaman)/fzP107856575-1.jpg)
/h2P111796614-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/Kstrong%20Energy%20Absorbing%20Webbing%20Forked%20Lanyard/9tP107856353-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Carabiner%20Big/P102925977-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Sabuk%20Bahu/AOLIKES%20Posture%20Corrector/pkP111271920-1.jpg)
/3xP106841141-2.jpg)
/P102058299-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Wipro%20Carabiner%20Stainless%20Steel%20316/9nP108522347-1.jpg)
/gzP102083611-3.jpg)
/7pP106177277-1.jpg)
/gsP102083604-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)