monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp8.900
Spesifikasi
Dimensions d2 (mm)14
Dimension D (mm)Five
Reference Working Load (kN)0.4
Dimensions w (mm)twenty four
Dimensions s (mm)7
Dimension D1 (mm)5.5
Finish MaterialSteel / electro-galvanized processing
Size L (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
As Joint bracket
Warning
Please do not use for any purpose other than. The notation size there is some tolerance. Please do not apply a load that exceeds the reference working load. Or hanging a person, please do not use in applications such as involved in the life of the like to be used in the overhead of the people. Check the product before use, if an abnormality is Miataru, please discontinue use immediately. When used in a state that gave excessive twisting or bending to the product, it may be damaged.
Feature
It is steel snap hook.

Ulasan Produk

Tidak ada ulasan