Beli kabel utp cat 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  2. NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Mulai

    Rp4.699.900

    NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: LSZH/LSOH
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: LSZH:Orange
  3. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  4. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  5. Panduit TX6 UTP Patch Cords (Kabel Patch UTP)
    Mulai

    Rp609.900

  6. StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)
    Mulai

    Rp129.900

    StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)
    Deskripsi:
    Slim Cat6 Cable: This slimline cable simplifies cabling in densely packed environments. Its 36% smaller diameter than standard Cat6 cable provides superior flexibility. It supports up to 100W of PoE++ (Power over Ethernet) power. It delivers low near-end crosstalk (NEXT) and return loss (RL). High-quality construction: This slimline Cat6 Ethernet cable features snagless 50-micron gold-plated terminals for precision fit and minimal signal loss. 28AWG pure copper wire ensures reliable power delivery and communication performance. The Low Smoke Zero Halogen (LSZH) jacket allows for flexible cabling in tight spaces. Safe and reliable: This slimline Cat6 UTP cable meets the ANSI/TIA-568-C.2 standard and delivers Cat6 performance. The LSZH jacket is safe for use in confined spaces and poorly ventilated areas, reducing toxic gas emissions during combustion. The PoE++ standard complies with IEEE 802.3bt Type 4.Category 6 network cable for high-density network closets and cable management panels. Slim Cat6 cable improves accessibility for troubleshooting and improves airflow between devices. Provides stable connections for PoE-enabled devices such as IP cameras and conference room cameras
    atribut:
    • Cable Outer Diameter (mm): 3.6
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    Mulai

    Rp9.299.900

    Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    atribut:
    • Cable Color: Blue
    • Cable Outer Diameter (mm): 5.8
    • Conductor Size (mm²): AWG24
    • Dimensions (m): Permanent Link = 90
    • Material: Flame retardant PVC
    • Overall Length (m): 305
    • RoHS Directive: Compatible with 10 substances
    • Standard: Cat6
  8. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  9. Panduit Category 6 UTP Cable
    Mulai

    Rp13.999.900

    Panduit Category 6 UTP Cable
    atribut:
    • TRUSCO Number: 128-7585
  10. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  11. Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    Mulai

    Rp14.900

    Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  12. NETVIEL CAT6A UTP Cable with PVC Jacketing
    Mulai

    Rp4.599.900

    NETVIEL CAT6A UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6A UTP Cable with PVC Jacketing BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ± 0.02
    • Sheath Color: PVC:Blue
    • Packing: Wooden Drum
  13. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  14. Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)
    Mulai

    Rp2.499.900

    Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)
    atribut:
    • Length (m): 350
    • Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
    • Jacket Shell: PVC Environmental Material
    • Color Cat.6: Blue
    • Host Standard (MHz): 250
    • Conductor Material: 24AWG, 99.99% Oxygen-free Copper (Cat.6)
    • Insulator: High-Density Polyethylene HDPE
    • Shield: UTP, Gold-plated Phosphor Bronze
    • Wire Structure: Core frame , Twisted Pair (Cat.6)
  15. Buffalo Cat6 ALAN cable
    Mulai

    Rp9.499.900

    Buffalo Cat6 ALAN cable
    Deskripsi:
    This 300m long Cat6A compatible F/UTP shielded cable features a complete LAN cable shielding structure. It also features a cross-shaped insert and drain wire to prevent interference and noise, ensuring stable communication. Single-wire specification Drum type without connector, so you can cut it to the length that suits your environment. Length marks are provided every 1m so you can see the remaining length at a glance when cutting it for use.
    atribut:
    • Cable Length (m): 300 (Maximum channel length: 100)
    • Cable Thickness (mm): 7.2
    • Color: Blue
    • Communication Speed: 10Gbps
    • Length (m): 300
    • Operating Temperature/Humidity Range: Temperature: -20°C to 60°C, Humidity: 10% to 85%
    • Standard: Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
    • Structure: Wire body: single wire
    • Terminal Connection: 4-pair F/UTP cable
    • Transmission Band (MHz): 500
    • Warranty Period: Warranty: Initial defective replacement only.
  16. Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    Mulai

    Rp42.900

    Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
Daftar Harga kabel utp cat 6 Terbaru October 2026
NETVIEL CAT6 UTP Cable with PVC JacketingRp3.899.900
NETVIEL CAT6 UTP Cable with LSZH JacketingRp4.699.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
Panduit TX6 UTP Patch Cords (Kabel Patch UTP)Rp609.900
StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)Rp129.900
Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)Rp9.299.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
Panduit Category 6 UTP CableRp13.999.900
BELDEN Plugs (Connector)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)