StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)

Sebelum PPN:
Rp129.900 - Rp389.900
Spesifikasi
Cable Outer Diameter (mm)3.6
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim Cat6 Cable: This slimline cable simplifies cabling in densely packed environments. Its 36% smaller diameter than standard Cat6 cable provides superior flexibility. It supports up to 100W of PoE++ (Power over Ethernet) power. It delivers low near-end crosstalk (NEXT) and return loss (RL). High-quality construction: This slimline Cat6 Ethernet cable features snagless 50-micron gold-plated terminals for precision fit and minimal signal loss. 28AWG pure copper wire ensures reliable power delivery and communication performance. The Low Smoke Zero Halogen (LSZH) jacket allows for flexible cabling in tight spaces. Safe and reliable: This slimline Cat6 UTP cable meets the ANSI/TIA-568-C.2 standard and delivers Cat6 performance. The LSZH jacket is safe for use in confined spaces and poorly ventilated areas, reducing toxic gas emissions during combustion. The PoE++ standard complies with IEEE 802.3bt Type 4.
Category 6 network cable for high-density network closets and cable management panels. Slim Cat6 cable improves accessibility for troubleshooting and improves airflow between devices.
Provides stable connections for PoE-enabled devices such as IP cameras and conference room cameras
Feature
Slim Cat6 Cable: This slimline cable simplifies cabling in densely packed environments. Its 36% smaller diameter than standard Cat6 cable provides superior flexibility. It supports up to 100W of PoE++ (Power over Ethernet) power. It delivers low near-end crosstalk (NEXT) and return loss (RL). High-quality construction: This slimline Cat6 Ethernet cable features snagless 50-micron gold-plated terminals for precision fit and minimal signal loss. 28AWG pure copper wire ensures reliable power delivery and communication performance. The Low Smoke Zero Halogen (LSZH) jacket allows for flexible cabling in tight spaces. Safe and reliable: This slimline Cat6 UTP cable meets the ANSI/TIA-568-C.2 standard and delivers Cat6 performance. The LSZH jacket is safe for use in confined spaces and poorly ventilated areas, reducing toxic gas emissions during combustion. The PoE++ standard complies with IEEE 802.3bt Type 4.
Use
Category 6 network cable for high-density network closets and cable management panels. Slim Cat6 cable improves accessibility for troubleshooting and improves airflow between devices.
Provides stable connections for PoE-enabled devices such as IP cameras and conference room cameras

Ulasan Produk

Tidak ada ulasan